Beli cutter a-300 joyko di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NT Cutter Cutteratribut:
- Material: ABS resin (Main Unit)
- Color: Gray (Body)
- Dimensions (mm): 151x17x15 (Length L x Width W x Thickness)
- Standard: Type A
- Replacement Blades (mm): Type A Replacement Blades Other Than Thin Blades (0.38 Thick Blade)
- Tajima Cutter KnifeDeskripsi:-Optimum for cutting thin objects.-Two replacement blades can be built in the body.-With blade folding device (snapper).
- Joyko Isi Ulang Cutteratribut:
- Applicable for: Applicable for Cutter A-300
- Blade Size (mm): 85x9
- NT Cutter Cutter Knife L-Typeatribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
- Pronto Map L A4atribut:
- Size: A4
- Joyko Penjepit Kertas Warna HitamDeskripsi:Penjepit kertas dengan merk Joyko ini tersedia dalam berbagai ukuran sehingga kegiatan pemberkasan menjadi lebih efisien. Masing-masing box kecil berisi 12pcs binder clip.
- monotaro.id Clear Sleeves F4 (Map L)Deskripsi:monotaro.id Clear Slevees Folio (Map L) memiliki permukaan transparan untuk menyimpan surat-surat atau dokumen. Terbuat dari material yang ramah lingkungan.atribut:
- Size: F4
- Thickness (micron): 17
- NACHI TAPE Isolasi Listrik (Selotip)atribut:
- Size (inch): 3/4
- Length (m): 20
- Color: Black
- Tom & Jerry Label Stiker Kertas RemovableDeskripsi:Easy to remove !No Adhesive Residue stick on the surface.Reusable for stick the labels many times.atribut:
- Number of Sheets: 5
- monotaro Karet GelangDeskripsi:Packaging, as for unityatribut:
- Count: #16
- Cutting Width (mm): 1.1
- Folding diameter (mm): 60
- Color: Candy
- Thickness (mm): 1
- Number: Approx. 3200
- Material: Natural rubber
- NACHI TAPE Isolasi Bening (Selotip)atribut:
- ICP: Yes
- MSDS: Yes
- Staedtler Pensil Kayu Mars Lumograph 2BDeskripsi:Product information:- Premium quality drawing pencil- Special lead formulation for results with a metallic lustre in a wide variety of grey tones- Particularly suitable for writing, drawing, sketching and hatching as well as for professional graphic and artistic applications on paper and matt drawing film- Unbelievably break-resistant through special lead formulation and super-bonded lead- Lines reproduce well- Available in 20 finely graded consistent degrees, from 9B to 9H- Lead diameter: 9B-6B: 3.6mm, 5B-3B: 2.5mm, 2B-9H: 2.0mm- Wood from PEFC-certified, sustainably managed forestsatribut:
- Lead Size: 2B
Daftar Harga cutter a-300 joyko Terbaru March 2026
| Joyko Cutter | Rp4.900 |
| Kenko Cutter | Rp5.900 |
| NT Cutter Cutter | Rp73.900 |
| Butterfly Penggaris Plastik (Mistar) | Rp1.900 |
| Tajima Cutter Knife | Rp31.900 |
| Joyko Isi Ulang Cutter | Rp5.900 |
| Joyko Isi Ulang Cutter | Rp4.900 |
| Kenko Isi Ulang Cutter | Rp3.900 |
| NT Cutter Cutter Knife L-Type | Rp99.900 |
| Pronto Map L A4 | Rp31.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/P101556413-1.jpg)








/lpP109208781-5.jpg)


/lwP107085788-2.jpg)


/P103023504-1.jpg)