Beli cuting well di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tungaloy Drilling Solid Tool GunDrill SLJ
    Mulai

    Rp3.099.900

    Tungaloy Drilling Solid Tool GunDrill SLJ
    Deskripsi:
    Brazed Gundrills
    atribut:
    • Grade: G2F
  2. Omi Kogyo Straight Shank Carbide V Drill Short Type (Burnishing Drill)
    Mulai

    Rp2.699.900

    Omi Kogyo Straight Shank Carbide V Drill Short Type (Burnishing Drill)
    Deskripsi:
    -A drill for precision drilling into non-ferrous metal.-Finishes 3 processes of rough machining, medium finishing and final finishing all at once.-High performance with an upper limit of H7 for processing precision and 3S for surface roughness.-Work material: Gun metal, aluminum, all cast iron(FC)
  3. Tungaloy Drilling Tool TID L/D=8
    Mulai

    Rp7.299.900

    Tungaloy Drilling Tool TID L/D=8
    Deskripsi:
    DrillMeister TID L/D=8 Indexable head drill.
    atribut:
    • Coolant Thru (N,Y): Y
  4. Tungaloy DeepTri-Drill for gunDrill machines J103
    Mulai

    Rp32.999.900

    Tungaloy DeepTri-Drill for gunDrill machines J103
    Deskripsi:
    Achieves high-efficiency machining Realizes excellent chip control and high feed allowance with a unique chip breaker shape applied to the cutting edge Good chip control and good chip evacuation due to chip dividing effect by chip splitter -Tool diameter For Φ28 and above, the cutting edge is divided into 3 parts to generate fine chips and good chip evacuation performance allows processing on general-purpose machines such as lathes and machining centers. Coating improves heat resistance and increases cutting speed. Can
    atribut:
    • Total Length (mm): 1652.9
    • Shank Length (mm): 69
    • Blade Diameter (Ømm): 30
    • Cutting Edge Length (mm): 1650
    • Effective Length (mm): 1510.9
    • x (mm): 45
    • Cutting Diameter (Ømm): 30
    • Machine Side Connection Diameter (mm): 40
    • Usable Length (mm): 1510.9
    • Tool Diameter Tolerance (mm): 0/-0.07
    • Guide Pad: GP06
    • Machining Hole Diameter Tolerance (mm): -0.5
    • Shank Diameter (mm): 38.1
  5. Omi Kogyo Straight Shank Carbide V Drill Long Type (Burnishing Drill)
    Mulai

    Rp3.499.900

    Omi Kogyo Straight Shank Carbide V Drill Long Type (Burnishing Drill)
    Deskripsi:
    -A drill for precision drilling into non-ferrous metal.-Finishes 3 processes of rough machining, medium finishing and final finishing all at once.-High performance with an upper limit of H7 for processing precision and 3S for surface roughness.-Work material: Gun metal, aluminum, all cast iron(FC)
  6. OSG Indexable Drill
    Mulai

    Rp5.999.900

  7. Tungaloy MC Gun Drill
    Mulai

    Rp8.499.900

    Tungaloy MC Gun Drill
    atribut:
    • Diameter (φmm): 6.4
    • Driver Diameter (Φmm): 20
    • Material: G2F
    • Overall Length (mm): 210
    • Pipe diameter (Φmm): 5.9
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shank Diameter (mm): 20
    • Shank Length (mm): 50
    • Tip Length (mm): 25
  8. Tungaloy Indexable Drill MCTRCH
    Mulai

    Rp14.999.900

    Tungaloy Indexable Drill MCTRCH
    Deskripsi:
    Drill body for drilling cross hole applications on CNC lathes and machining centers, L /D = 25, Tool diameters ø14 mm - ø28 mm
  9. monotaro Thin Fit (Palm Fit) Gloves Natural Rubber Coat (Sarung Tangan Palm Fit)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp25.900

    monotaro Thin Fit (Palm Fit) Gloves Natural Rubber Coat (Sarung Tangan Palm Fit)
    Deskripsi:
    Produk ini juga sering disebut dengan Sarung Tangan Palm Fit
    atribut:
    • The total length (cm): About 23
    • Palm Width (cm): About 9.5
    • Middle Finger Length (cm): About 7.9
    • Color: gray
    • Material: Fiber unit / 100% nylon, coating unit / natural rubber
    • Size: M
    • Functions: Breathable
    • Color (wrist): green
    • Quantity (Twin): 1
    • The number of gauge: 13
  10. OSG Straight Shank EX-Gold Drill Regular Type For General Processing X Thinning
    Mulai

    Rp259.900

    OSG Straight Shank EX-Gold Drill Regular Type For General Processing X Thinning
    atribut:
    • Material: Cobalt high speed steel (HSS-Co)
    • Shank Diameter Tolerance: h7
    • Shank Shape: End mill shank
    • Surface Treatment: TiN coating
    • Drill Diameter Tolerance (mm): h8
    • Drill Thinning Shape: X type thinning
    • Helix Angle (°): 30
    • Tip Angle (°): 130
  11. KRISBOW Catok Besi Putar
    Mulai

    Rp969.900

    KRISBOW Catok Besi Putar
    Deskripsi:
    Bench Vise 4inch with Swivel Base adalah alat yang digunakan untuk menjepit pipa yang akan dikerjakan terutama pipa yang akan disenai atau diulir. Alat ini mempunyai kemampuan jepit yang dapat diatur sesuai dengan ukuran pipa yang akan digunakan. Pada alat ini terdapat handel yang dapat diputar sehingga penjepit dapat bergerak secara linier untuk menjepit benda kerja. Ragum ini mempunyai lebar jaw 100mm. Ragum sering digunakan di industri, pabrik atau bengkel.
  12. VARDEX Microscope Boring Inserts
    Mulai

    Rp669.900

    VARDEX Microscope Boring Inserts
    atribut:
    • No. of Cutting Edges: 1
    • Measuring System: Metric
    • Type of Insert: IN
  13. Tungaloy Indexable gun Drill body
    Mulai

    Rp10.999.900

    Tungaloy Indexable gun Drill body
    Deskripsi:
    Achieves excellent "roundness", "straightness" and "machined surface roughness" by arranging cutting edges and guide pads based on the know-how of BTA tools (deep hole drilling tools). Capable of high feed processing 1.5 to 3 times that of brazing gun drills. Economical with 3 corner inserts and 2 corner guide pads. Demonstrates excellent chip control with the optimal breaker shape and chip splitter. Achieves stable chip evacuation. Since the cutting edge is replaceable and regrinding is not required, the labor and cost of tool management are greatly reduced. Two types of bodies are available: MTR, body for lathe "MCTR" and body for gun drill machine "TRLG".
    atribut:
    • Guide Pad: GP04-055
  14. SwissTech ST/SH 4FL Ball Nose End Mill Q-Coat
    Mulai

    Rp1.499.900

    SwissTech ST/SH 4FL Ball Nose End Mill Q-Coat
    Deskripsi:
    Centre cutting. To Manufacturers Standards. Cutting diameter to e8. Shank diameter to h6. EBQ-4PR Carbide Q-Coat. Series 80 Long Series Dimensions to DIN 844. Carbide Q-Coat
    atribut:
    • Shank type: Plain Round
    • Number of Flutes: 4
    • Coolant Delivery: External
  15. IKURA Mesin Potong Besi Beton
    Mulai

    Rp20.999.900

    IKURA Mesin Potong Besi Beton
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual IKURA Bar Cutter dengan berbagai ukuran lengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih IKURA Bar Cutter dengan harga terbaik.
    atribut:
    • Input Voltage (V): AC100
    • Rated Ampere (A): 9.5
    • Power Consumption Electrical (W): 900
    • Power Cord Length (m): 2.7
    • Total Length x H x W (mm): 414x152x118
  16. Nippon Resibon Cutting Wheel
    Rating:
    100% of 100
    (6)
    Mulai

    Rp11.900

  17. Sandvik CoroDrill 881 Indexable Insert Drill
    Mulai

    Rp7.999.900

    Sandvik CoroDrill 881 Indexable Insert Drill
    atribut:
    • Achievable Hole Tolerance Lower (mm): -0.1
Daftar Harga cuting well Terbaru January 2026
botek Gun Drill untuk Lubang DalamRp3.799.900
Tungaloy Drilling Solid Tool GunDrill SLJRp3.099.900
Omi Kogyo Straight Shank Carbide V Drill Short Type (Burnishing Drill)Rp2.699.900
Tungaloy Drilling Tool TID L/D=8Rp7.299.900
Tungaloy DeepTri-Drill for gunDrill machines J103Rp32.999.900
Omi Kogyo Straight Shank Carbide V Drill Long Type (Burnishing Drill)Rp3.499.900
OSG Indexable DrillRp5.999.900
Tungaloy MC Gun DrillRp8.499.900
Tungaloy Indexable Drill MCTRCHRp14.999.900
monotaro Thin Fit (Palm Fit) Gloves Natural Rubber Coat (Sarung Tangan Palm Fit)Rp25.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)