Beli crucible porcelain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Crucible Porcelain with Lid (Cawan Lebur)
    Mulai

    Rp69.900

    Non Brand Crucible Porcelain with Lid (Cawan Lebur)
    Deskripsi:
    CRUCIBLE PORCELAIN WITH LIDCrucible adalah wadah yang dapat menahan suhu yang sangat tinggi dan digunakan untuk produksi logam, kaca, dan pigmen serta sejumlah proses laboratorium modern.Cawan Crucible dengan tutup
    atribut:
    • Material: Porcelain
  2. Batavialab Fumehood Steinless
    Mulai

    Rp61.999.900

    Batavialab Fumehood Steinless
    Deskripsi:
    Inside wall Stainless steel 304Sliding door vertical tempered glass 5mmWork top table Stainless steel 3041 Set Outlet Water Tap Control, Sink & Bottle TrapWorking lamp for lightingPiping for ducting system
    atribut:
    • Material: Stainless Steel 304
    • Electromotor (Hp): Blower 0.5
    • Speed (rpm): 2800
    • Phase: 1
  3. HALDENWANGER Crucible Porcelain (Cawan Lebur)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp289.900

  4. CHEMGLASS Crucible & Heating Bowl
    Mulai

    Rp349.900

    CHEMGLASS Crucible & Heating Bowl
    Deskripsi:
    Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.
    atribut:
    • UNSPSC: 41122202
    • Capacity (ml): 50
    • Diameter (mm): 53
    • Finish: Glazed
    • Material: Porcelain
    • Maximum Operating Temperature (°C): 200
    • Maximum Operating Temperature (°F): 392
    • Overall Height (mm): 43
    • Product Type: Crucible
  5. Non Brand Local Crucible Porcelain
    Mulai

    Rp45.900

    Non Brand Local Crucible Porcelain
    atribut:
    • Material: Heat resistant ceramic
  6. CHEMGLASS Crucible & Heating Bowl
    Mulai

    Rp189.900

    CHEMGLASS Crucible & Heating Bowl
    Deskripsi:
    Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.
    atribut:
    • UNSPSC: 41122202
    • Capacity (ml): 5
    • Diameter (mm): 24
    • Finish: Glazed
    • Material: Porcelain
    • Maximum Operating Temperature (°C): 200
    • Maximum Operating Temperature (°F): 392
    • Overall Height (mm): 20
    • Product Type: Crucible
  7. AS ONE Crucible Gooch (Cawan Lebur)
    Mulai

    Rp119.900

    AS ONE Crucible Gooch (Cawan Lebur)
    Deskripsi:
    *If you would like to use a lid, please choose from the porcelain crucible lids (product number: 4-4479-01 to 10).
    atribut:
    • Chemical composition: SiO2/44.63%,Al2O3/49.29%
    • Heat Resistance Temperature (°C): 1000
  8. DAIHAN Crucible Lid Porcelain (Penutup Cawan)
    Mulai

    Rp79.900

    DAIHAN Crucible Lid Porcelain (Penutup Cawan)
    Deskripsi:
    -Easy to Recognize Each Sample by Marked Number-Glazed In- & Out-side (Except Out Side Bottom Surface and Rim)-High Chemical Resistance to Acids and Alkalis Except for Hydrofluoric Acid
  9. DAIHAN Crucible Porcelain Medium Form Only (Cawan Lebur)
    Mulai

    Rp66.900

    DAIHAN Crucible Porcelain Medium Form Only (Cawan Lebur)
    Deskripsi:
    -Easy to Recognize Each Sample by Marked Number-Glazed In- & Out-side (Except Out Side Bottom Surface and Rim)-High Chemical Resistance to Acids and Alkalis Except for Hydrofluoric Acid
  10. AS ONE Porcelain crucible, tall type with lid
    Mulai

    Rp109.900

    AS ONE Porcelain crucible, tall type with lid
    Deskripsi:
    *If you would like to add an additional lid, please choose from the porcelain crucible lids (product number: 4-4479-01 to 10).
    atribut:
    • Chemical composition: SiO2/44.63%,Al2O3/49.29%
    • Heat Resistance Temperature (°C): 1000
  11. AS ONE Crucible Magnetic B Type (Cawan Lebur)
    Mulai

    Rp71.900

    AS ONE Crucible Magnetic B Type (Cawan Lebur)
    atribut:
    • Chemical composition: Al2O3; 44%, SiO2; 46
    • Heat Resistance Temperature (°C): 1100
  12. Robust Fumehood
    Mulai

    Rp179.999.900

    Robust Fumehood
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSize : 1800 x 890 x 2350 (H) mmSize outer : upper cabinet : 1800 x 850 x 1450 (h)mm lower cabinet : 1800 x 850 x 900 (h)mmSize inner : upper cabinet : 1650 x 700 x 1300 (h)mm lower cabinet : 1650 x 700 x 750 (h)mmSpesification :Inside Wall & Baffle Phenolic Resin Laboratory grade 6 mmOutside Wall Phenolic Resin Laboratory grade 16 mmTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CLower cabinet :Include Storage base cabinet (4 doors) ea.: Complete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air :+/- 3300 M3/hr or 1942,3 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mm
    atribut:
    • Dimensions (mm): 1800 x 890 x 2350
    • Volume of air: +/- 3300 M3/hr or 1942,3 CFM
    • Static Pressure: +/- 250 Pa( N/M2 )
    • Drive horse power: 1 HP, 50 hz, 3 phase
  13. UNITED Crucible & Heating Bowl
    Mulai

    Rp159.900

    UNITED Crucible & Heating Bowl
    Deskripsi:
    Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.
    atribut:
    • UNSPSC: 41122202
    • Autoclavable: Yes
    • Capacity (ml): 50
    • Diameter (mm): 61
    • Finish: Glazed
    • Material: Porcelain
    • Maximum Operating Temperature (°C): 1150
    • Maximum Operating Temperature (°F): 2102
    • Overall Height (mm): 37
    • Product Type: Crucible
  14. CHEMGLASS Crucible Low Form (Cawan Lebur)
    Mulai

    Rp199.900

    CHEMGLASS Crucible Low Form (Cawan Lebur)
    Deskripsi:
    Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.
    atribut:
    • Application: Chemistry Laboratory
    • Finish: Glazed
    • Material: Porcelain
    • UNSPSC: 41122202
  15. Horiba Ion Electrode
    Mulai

    Rp30.999.900

  16. NEST Film PCR Sealing (Film Penutup PCR)
    Mulai

    Rp999.900

    NEST Film PCR Sealing (Film Penutup PCR)
    Deskripsi:
    PCR Sealing Films With ISO9001&13485 certified, PCR Sealing Films are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials. Nest is committed to be your best choice for laboratory and medical consumables. Nest delivers the one stop solution for its products including tooling making, injection, processing, sterilization, all under one roof. In addition to this product, NEST has launched over 200 plastic consumable products for Cell culture, Molecular Biology, Microbiology, liquid handling and storage, Lab Instruments and Medical Instruments.
    atribut:
    • Size (mm): 146x81
    • Color: Transparent
    • Temperature (°C): -20 to 110
  17. CHEMGLASS Crucible & Heating Bowl
    Mulai

    Rp229.900

    CHEMGLASS Crucible & Heating Bowl
    Deskripsi:
    Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.
    atribut:
    • UNSPSC: 41122202
    • Capacity (ml): 25
    • Diameter (mm): 40
    • Finish: Glazed
    • Material: Porcelain
    • Maximum Operating Temperature (°C): 200
    • Maximum Operating Temperature (°F): 392
    • Overall Height (mm): 32
    • Product Type: Crucible
Daftar Harga crucible porcelain Terbaru October 2026
Non Brand Crucible Porcelain with Lid (Cawan Lebur)Rp69.900
Batavialab Fumehood SteinlessRp61.999.900
HALDENWANGER Crucible Porcelain (Cawan Lebur)Rp289.900
CHEMGLASS Crucible & Heating BowlRp349.900
Non Brand Local Crucible PorcelainRp45.900
CHEMGLASS Crucible & Heating BowlRp189.900
AS ONE Crucible Gooch (Cawan Lebur)Rp119.900
DAIHAN Crucible Lid Porcelain (Penutup Cawan)Rp79.900
DAIHAN Crucible Porcelain Medium Form Only (Cawan Lebur)Rp66.900
AS ONE Porcelain crucible, tall type with lidRp109.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)