NEST Film PCR Sealing (Film Penutup PCR)

Sebelum PPN:
Rp999.900 - Rp1.199.900
Spesifikasi
Size (mm)146x81
ColorTransparent
Temperature (°C)-20 to 110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCR Sealing Films With ISO9001&13485 certified, PCR Sealing Films are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials. Nest is committed to be your best choice for laboratory and medical consumables. Nest delivers the one stop solution for its products including tooling making, injection, processing, sterilization, all under one roof. In addition to this product, NEST has launched over 200 plastic consumable products for Cell culture, Molecular Biology, Microbiology, liquid handling and storage, Lab Instruments and Medical Instruments.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
- Non-permeable film, medical grade glue
- Compatible with most PCR Plates
- Good sealing performance
Use
Nest PCR sealing film can be used with both Elisa plates and PCR Plates. The film can minimize the solution evaporation even under high temperature. Both common and advanced films are available.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait