Beli crosby shackle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- Crosby Bolt Type Anchor Shackles G-2130Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- TOYO Hoist Chain Block 1T (Katrol)atribut:
- Capacity (t): 1
- Load Chain (mm): Ø 6
- Columns Chain Fall: 1
- Test Load (t): 1.5
- Crosby Shackle OmegaDeskripsi:• Forged alloy steel, Quenched & Tempered, with bow and bolt.• Meets or exceeds all requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Shackles can be RFID equipped.• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.• Shackles are Quenched & Tempered and meet DNV impact requirementsof 42 Joules (31 ft-Ib) at -40° C (-40° F).• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
- Crosby Shackle OmegaDeskripsi:• Forged alloy steel, Quenched & Tempered, with alloy pins.• Meets performance requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Size 3/8 inch is mechanically galvanized.• Approved for use at -40° C (-40° F) to 204° C (400° F).• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these shackles meet other critical performance requirements including impact properties and material traceability, not addressed by ASME B30.26.• G-209A Screw pin anchor shackles meet the performance requirements of Federal Specification RR-C-271G, Type IVA, Grade B, Class 2, except for those provisions required of the contractor.atribut:
- Tolerance A ±: 0.06
- WEBSTER Duplex Webbing Sling (5 Ton)atribut:
- Width (inch): 5
- Width (mm): 127
- Working Load Limit (t): 5
- SpanSet Websling Double Ply 5Tatribut:
- Working Load Limit (t): 5
- SpanSet Websling Double Ply 8TDeskripsi:Kelebihan Webbing Sling SpanSet : - Diproduksi sesuai standard EN 1492-1. - Diproduksi dengan standard kualitas tertinggi. - Bagian tepi sabuk yang diperkuat sehingga lebih tahan terhadap abrasi. - Keterangan kapasitas yang dirajut sehingga mudah dibaca dan tahan lama. - Kode warna sesuai dengan standard internasional. - Serial No. unik disetiap produk untuk memudahkan dalam jejak telusur (Traceability). - Dilengkapi dengan "certificate of conformance", label produk dan buku petunjuk penggunaan.atribut:
- Webbing Width (mm): 240
- Working Load Limit (t): 8
- TOYO Hoist Chain Block 10Tatribut:
- Capacity (t): 10
- Load Chain (mm): Ø 10
- Columns Chain Fall: 4
- Test Load (t): 12.5
- Crosby Turnbuckle Jaw and JawDeskripsi:• End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Forged jaw ends are fitted with bolts and nuts for 1/4” through 5/8”, and pins and cotters on3/4” through 2-3/4” sizes.• Modified UNJ thread on end fittings for improved fatigue properties.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, designfactor, proof load and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
- Tyrone HSC Chain Block 5Tonatribut:
- Capacity: 5 Ton
Daftar Harga crosby shackle Terbaru January 2026
| Crosby Screw Pin Anchor Shackles G-209 | Rp199.900 |
| Crosby Bolt Type Anchor Shackles G-2130 | Rp209.900 |
| TOYO Hoist Chain Block 1T (Katrol) | Rp1.399.900 |
| Crosby Shackle Omega | Rp549.900 |
| Crosby Shackle Omega | Rp749.900 |
| Crosby Wire Clip | Rp85.900 |
| ASANO Bolt Type Screw Shackle G2130 | Rp119.900 |
| WEBSTER Duplex Webbing Sling (5 Ton) | Rp229.900 |
| Crosby Screw Pin Chain Shackles G-210 | Rp249.900 |
| Crosby Bolt Type Chain Shackles G-2150 | Rp429.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/blP107570417-1.jpg)




/P102041345-1.jpg)






/05P108183005-1.jpg)