Beli crimping pliers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STANLEY Tang Crimpingatribut:
- Size (inch): 9
- TEKIRO Ratchet Crimping Press Pliers (Tang Crimping Ratchet)Deskripsi:Tang krimping untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkan. Terbuat dari material chrome-vanadium yang berkualitas, alat ini juga memiliki Rachet action untuk memberikan kekuatan krimping yang stabil. Selain itu handle di desain ergonomis sehingga cocok untukberbagai pekerjaan instalasi listrik / elektronik industrial. tang krimping ini memiliki rahang yg khusus digunakan untuk terminal jenis non-insulated.Fungsi : untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkanMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- FACOM Junior Crimping Pliersatribut:
- Size: 210mm
- Length: 250mm
- Material: Steel
- Crimping pre-insulated terminals: 1.5;2.5;6 mm square
- Crimping bare terminals: 1.5;2.5;6 mm square
- ENGINEER Micro Connector Plieratribut:
- Crimp Terminal for Connection Terminal (mm²): 0.03 - 0.52
- Purpose of Use: For crimping work of extremely small pins.
- SATA Crimping Pliers for Insulation TerminalDeskripsi:91114 Precision Insulated Terminal Crimping Pliers 7.5" Product Description ● High-precision terminal crimping pliers, providing precise crimping without damaging the terminal. ● Made of medium-carbon steel, resists deformation and warping, with fiberglass handles. ● Pressure adjustment knob for easy access to various terminals. Unique design opens the jaws as the handle is tightened. ● Suitable for precision crimping of small insulated terminals. ● Crimping range:US Standard Wire Cross-Sectional Area24-22AWG 0.25-0.5mm²20-16AWG 0.75-1.5mm²14AWG 2.0-2.5mm²atribut:
- Full Length (inch): 7.5
- Serial Number: 91114
- TRUSCO Crimping Pliers for Insulated/Connecting Terminalsatribut:
- Total Length (mm): 235
- Body: Steel
- Grip: Resin
- Crimp Terminal for Insulated Terminal (mm²): 1.25, 2, 5.5
- Purpose of Use: For terminal crimping of car maintenance, wiring etc.
- for Crimp Terminal Connection (mm²): 1.25, 2, 5.5
- LOBSTER Crimping Pliers 235mmatribut:
- Total Length (mm): 235
- Crimp Terminal for Bare Terminal (mm²): 1.25, 2, 5.5
- TRUSCO Crimp Pliersatribut:
- Overall Length (mm): 230
- Connection Terminals: 1.25,2,5.5
- Purpose of Use: For terminal crimping of car maintenance, wiring etc.
- KNIPEX Crimping Plier MulticrimpDeskripsi:Version:Crimping tool with quick-change system for mobile assembly work. The separate, round magazine contains 3 or 5 crimping heads for the most common crimping applications. Jaws burnished, handles with multi-component coating.Quick-change of the crimping head no tools required.One tool for the most common crimping applications.Crimping results comparable with fixed-head tools.Supplied with:Crimping tool with round magazine including 3 or 5 crimping heads.atribut:
- Overall Length: 250 mm
- for uninsulated blade terminals: 0.5 mm2 - 6 mm2
- for insulated cable lugs and connectors: 0.5 mm2 - 6 mm2
- Number of interchangeable heads: 3
- for terminal sleeves: 0,25- 6,0 mm2
- SATA Self-Adjusting Crimping Pliers (HEX)Deskripsi:- Suitable for the crimping operation of European-type terminals;- Automatically adjust the size of the crimping line. The shape of the crimping line is hexagonal, which is suitable for round-hole wiring;- Pressure adjustment knob, easy to adapt to all kinds of terminals.atribut:
- American Wire Standard (AWG): 24-10
- Overall Size Height (mm): 19
- Overall Size Length (mm): 175
- Overall Size Width (mm): 76
- Specification (inch): 7
- Cross Section Area (mm²): 0.25-6
- SATA Crimping Pliers for Cable FerrulesDeskripsi:91112 Precision European Terminal Crimping Pliers 7.5" (0.14-2.5mm²) Product Description ● High-precision terminal crimping pliers, providing precise crimping without damaging the terminal. ● Made of medium-carbon steel, resists deformation and warping, with fiberglass handles. ● Pressure adjustment knob for easy access to various terminals. Unique design opens the jaws upon tightening the handle. ● Suitable for precision crimping small European-style terminals. ● Crimping range:US standard wire cross-sectional area91112 26-14AWG 0.14-2.5mm²91113 24-10AWG 0.25-6mm²atribut:
- Full Length (inch): 7.5
- KNIPEX Crimping PliersDeskripsi:- For cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors- With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5- Bolted joint for higher stability and even movement- Special steel, high-strength
- KNIPEX Crimping PliersDeskripsi:- Narrow handle width and improved ergonomics- For crimping wire end sleeves according to DIN 46228 parts 1 + 4- Self-adjustment to the size of wire end sleeves required- Repetitive, high crimping quality due to integral lock (self-releasing mechanism)- Tools have been set precisely (calibrated) in the factory- Optimum transmission of force thanks to toggle lever for fatigue-reduced operation- Handy shape and low weight provide high operation comfort- Chrome vanadium electric steel in special quality, oil-hardenedModel:- Square compression now additionally also for wire end sleeves up to 16 mm²;- Square compression for ideal contact surfaces in the clamp connection- Suitable in particular for all twin wire end sleeves up to 2 x 6 mm²; or 2 x AWG 8atribut:
- Capacity (mm²): 0.08 - 10 + 16
- AWG: 28 - 5
- Number of Crimping Positions: 1
- Applications: Wire end sleeves
- Handles: with multi-component grips
- Length (mm): 180
- Pliers: burnished
- EZREN Tang CrimpingDeskripsi:Ezren EZ-48B Tang Clamp Terminal Skun Crimping Tool Pliers AWGTang Press Ezren EZ-48B terbuat dari bahan berkualitas dan kuat.Mudah digunakan dan nyaman dipakai untuk crimping skun.Hasil crimping skun kuat dan berkualitas.Tang Press Ferrules Manual Ezren EZ-48B merupakan alat yang dapat digunakan untuk mengepress atau crimping kabel skun ferrulesatribut:
- Color: Blue
- monotaro Water Pump Pliers (Kunci Pipa)Deskripsi:In various piping work.atribut:
- Material: Chromium vanadium steel
Daftar Harga crimping pliers Terbaru March 2026
| STANLEY Tang Crimping | Rp62.900 |
| KNIPEX Crimp System Pliers | Rp2.499.900 |
| TEKIRO Ratchet Crimping Press Pliers (Tang Crimping Ratchet) | Rp379.900 |
| FACOM Junior Crimping Pliers | Rp859.900 |
| ENGINEER Micro Connector Plier | Rp1.199.900 |
| FACOM Combination Pliers (Tang Jepit Kombinasi) | Rp659.900 |
| SATA Crimping Pliers for Insulation Terminal | Rp629.900 |
| TRUSCO Crimping Pliers for Insulated/Connecting Terminals | Rp409.900 |
| LOBSTER Crimping Pliers 235mm | Rp419.900 |
| TRUSCO Crimp Pliers | Rp409.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/abP101000371-2.jpg)


/P101519692-1.jpg)





/rpP109199997-1.jpg)





/pjP103193919-7.jpg)