LOBSTER (LOBTEX) Crimping Tool (Tang Crimping)

Rating:
100% of 100
(2)
Sebelum PPN:
Rp369.900
Spesifikasi
Suitable ForFor open barrel terminal / bare crimp terminal (P / B) sleeve
Overall Length (mm)235
Mass (g)295
Suitable Size(Bolt cutter) M2.6-M5
Applicable size (mm²)0.75-5.5 (wire stripper)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Elastomer resin is used for the grip.
A grip that is easy to grip and does not hurt your hands even when cutting bolts.
Various lineups that can be selected according to the application.
Car maintenance, factory maintenance, telephone / telegraph wiring, audio / TV / home appliance maintenance, work and various hobbies, wire cutters, open barrel terminal pressure, bolt cutters, bare crimp terminals, crimps for PB sleeves, wire strippers
* Do not use for live lines (lines through which electricity is flowing).
* Do not use for important crimping such as indoor wiring.
* Lubricate the sliding parts regularly. Prevents friction and backlash.
Feature
The grip uses elastomer resin. The grip is easy to hold and won't hurt your hands when cutting bolts. A variety of lineups to choose from depending on your application.
Use
Automobile maintenance, factory maintenance, telephone and telegraph wiring, audio, television and home appliance maintenance, crafts and various hobbies, wire cutters, open barrel terminal pressure, bolt cutters, bare crimp terminals, PB sleeve crimping, wire strippers

Ulasan Produk