Beli crimp tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Manual Tool for Crimp Terminalatribut:
- TRUSCO Number: 497-3135
- monotaro Bare Terminal, Crimp Tool For Pb SleeveDeskripsi:For attaching crimp terminal. It is easy to take without damaging the crimped terminal. Crimping ruled precisely designed. After crimping, the size of the used die will be stamped on the terminal.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
- Pro'sKit Wire Ferrule Crimp Tool-Square CrimpDeskripsi:Pin terminal insulated & non-insulated wire ferrulesCompact DesignRatcheting ReleaseCrimping Pressures Adjustmentatribut:
- Material: S45C
- Handle: PVC
- HRC: 45°±2°
- Application: AWG 28-7, DIN 0.08-10 mm², JIS 0.20-5.5 mm²
- Overall Length (mm): 173
- Individual Packing: Blister Card
- OLIGHT Flashlight WarriorDeskripsi:Olight Warrior 3 is a dual-switch straight tactical flashlight with class-leading features. Its cool white LED, paired with the TIR optic lens, delivers up to 2,300 lumens, which is much brighter than the previous M2R Pro Warrior. It features 6 output settings including an energy-saving moonlight mode and a deterring strobe mode. You can select a suitable setting on demand using the side switch. For tactical operation, the dual-stage tail switch allows quick and easy access to the most important settings. The tailcap is also upgraded for compatibility with an optional dual-button remote switch to control it as a WML. Powered by a 5000mAh 21700 battery, the Warrior 3 conveniently recharges via an MCC3 USB magnetic charging cable. The 4-level battery and brightness indicators around the side switch always keep you informed about its status. In addition, its heavy-duty clip and rugged pouch provide multiple carry options. The Warrior 3 is ideal for any mission where an ultra-bright tactical light is vital.Set Content:Warrior 3 (Battery Included) x 1Pocket Clip x 1MCC3 USB Magnetic Charging Cable x 1Holster x 1User Manual x 1
- Kennedy Ratcheting Coaxial Crimp ToolDeskripsi:Model TCC 008 Coaxial crimp tool with full cycle ratcheting crimp frame and adjustable crimp pressure. Carbon steel jaws with a chemically blacked finish and PVC handles. Suitable for RG cable: 6, 58, 59 and 62. Hexagonal crimp of 1.72, 2.5, 5.4, 6.48 and 8.22mm.atribut:
- Tool Material: Steel
- Handle Cover Material: PVC
- Overall Length: 235mm
- Tool/Jaw Features: Ajustable Crimp Pressure Ratcheting
- Jaw Material: Carbon Steel
- Product Number: TCC008
- Part Number: KEN5155340K
- Size: 1.72-8.22mm
- Maxell Izumi Crimping ToolDeskripsi:-A connecting tool that crimps and connects cables with bare terminals for copper wire and cable connectors of bare crimp sleeves for copper wire.-With cutting, peeling and a bisector cutter.-For bare crimp terminal/sleeve crimping.atribut:
- Total Length: 210mm
- Crimp Terminal For bare terminal: 1.25, 2.0, 3.5, 5.5mm²
- Purpose of Use: For bare crimp terminal/sleeve crimping.
- Pro'sKit Insulated Terminal Crimping ToolDeskripsi:Insulated terminals & plugsAISI 4140 Alloy steelCompact DesignRatcheting ReleaseCrimping Pressures Adjustment
- TRUSCO Crimping Pliers for Insulated/Connecting Terminalsatribut:
- Total Length (mm): 235
- Body: Steel
- Grip: Resin
- Crimp Terminal for Insulated Terminal (mm²): 1.25, 2, 5.5
- Purpose of Use: For terminal crimping of car maintenance, wiring etc.
- for Crimp Terminal Connection (mm²): 1.25, 2, 5.5
- KRISBOW Tang CrimpingDeskripsi:Crimping Plier 0.5-10mm2 Besiege adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 0.5-10mm2 (tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.atribut:
- Type: Crimping Plier
- Material: Steel
- Handle: Plastic
- monotaro Mini Crimp Tool (Tang Crimping Mini)Deskripsi:For bare terminals, PB sleeve installation work. For bare terminal, PB sleeve mounting workatribut:
- Overall Length (mm): 180
- Material: Carbon Steel
- Operating Range (mm²): 0.5/1.25/2/3.5/5.5
- Weight (g): 310
- TEKIRO Tang Crimping 3in1Deskripsi:TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Size: 3 IN 1
- Dimension 1 (mm): 185
- Dimension 2 (mm): 52
- Dimension 3 (mm): 34
- TEKIRO Ratchet Crimping Press Pliers (Tang Crimping Ratchet)Deskripsi:Tang krimping untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkan. Terbuat dari material chrome-vanadium yang berkualitas, alat ini juga memiliki Rachet action untuk memberikan kekuatan krimping yang stabil. Selain itu handle di desain ergonomis sehingga cocok untukberbagai pekerjaan instalasi listrik / elektronik industrial. tang krimping ini memiliki rahang yg khusus digunakan untuk terminal jenis non-insulated.Fungsi : untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkanMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- JTC Terminal Crimping Toolatribut:
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- EZREN Tang CrimpingDeskripsi:Ezren EZ-48B Tang Clamp Terminal Skun Crimping Tool Pliers AWGTang Press Ezren EZ-48B terbuat dari bahan berkualitas dan kuat.Mudah digunakan dan nyaman dipakai untuk crimping skun.Hasil crimping skun kuat dan berkualitas.Tang Press Ferrules Manual Ezren EZ-48B merupakan alat yang dapat digunakan untuk mengepress atau crimping kabel skun ferrulesatribut:
- Color: Blue
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- WEIDMULLER Cable Stripper AMatribut:
- Compatible Electrical Wire (mm): 6 - 17
- Total Length (mm): 53
- Coating thickness: 0.8 - 2.5mm
- TRUSCO Crimp Pliersatribut:
- Overall Length (mm): 230
- Connection Terminals: 1.25,2,5.5
- Purpose of Use: For terminal crimping of car maintenance, wiring etc.
Daftar Harga crimp tool Terbaru March 2026
| Panduit Manual Tool for Crimp Terminal | Rp12.999.900 |
| WEIDMULLER Crimping Tools for wire end ferrules | Rp2.699.900 |
| monotaro Bare Terminal, Crimp Tool For Pb Sleeve | Rp399.900 |
| Pro'sKit Wire Ferrule Crimp Tool-Square Crimp | Rp829.900 |
| OLIGHT Flashlight Warrior | Rp1.999.900 |
| Kennedy Ratcheting Coaxial Crimp Tool | Rp1.299.900 |
| Maxell Izumi Crimping Tool | Rp679.900 |
| Pro'sKit Insulated Terminal Crimping Tool | Rp519.900 |
| TRUSCO Crimping Pliers for Insulated/Connecting Terminals | Rp409.900 |
| KRISBOW Tang Crimping | Rp509.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





























































































































































/P101001173-1.jpg)

/abP101000371-2.jpg)



/oyP103564898-1.jpg)