Beli crc silicone spray di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shell Spirax A227Deskripsi:Shell Spirax S2 A 140High quality, GL-5 axle oilShell Spirax S2 A 140 is blended for use in a wide variety of automotive axle units subjected to heavy duty conditions.Main Applications- Automotive transmissions, differentials.- Moderate to heavily loaded gear sets in stationary and ancillary equipment.Specifications, Approvals & Recommendations- API Service Classification GL-5For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.Health, Safety & Environment- Health and SafetyShell Spirax S2 A 140 is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.atribut:
- SNI License: Yes
- SNI Number: SNI 7069.6:2017 No: 104/S/Pro/B/VI/2018
- Shell Oli Transmisi Mobil Spirax S2 G 90Deskripsi:- Kualitas terbaik untuk pelumas gear box manual mesin mobil - High Quality API-GL 4 Oil for manual Transmission and gear sets Shell Spirax S2 G 90 is an automotive gear lubricant containing multifunctional additives required for mild extreme pressure conditions.atribut:
- Packaging: Gallon
- SAE Grade: 80W- 90
- SNI License: Yes
- SNI Number: SNI 7069.3:2016 No : 092/W/Pro/B/IV/2019
- Volume (L): 4
- Shell Spirax S2 A (Oli Transmisi Mobil) (Oli Transmisi)Deskripsi:Shell Spirax S2 A 80W-90. - High quality, API GL-5 axle and transmission oil Shell Spirax Oils S2 A 80W-90 is blended for use in a wide variety of automotive axle units subjected to heavy duty conditions and some transmissions. - Automotive transmissions, differentials - Moderate to heavily loaded gear sets in stationary and ancillary equipment - Hypoid gear axles - Motorcycle gear units separate from the engine - Other automotive transmission units operating under high speed/shock load, high speed/low torque and low speed/high torque conditions.atribut:
- SAE Grade: 80W90
- Viscosity at 40°C (mm²/s): 146
- Viscosity at 100°C (mm²/s): 14.7
- Viscosity Index: 100
- Density at 15degrees C kg/L: 0.904
- Packaging: Bottle
- Flash Point (°C): 175
- Pour Point (°C): - 27
- SNI License: Yes
- SNI Number: SNI 7069.7:2017 No : 105/S/Pro/B/VI/2018
- Volume (L): 1
- Castrol Transmission OilsDeskripsi:Castrol ATF Dex III is designed for use in GM automatic transmissions pre 2005 and in Ford automatic transmission built between 1983 and 1996 where Dexron (II or III) or Mercon performance is required. Also suitable as Power Steering Fluid.
- Castrol Transmission OilDeskripsi:Castrol Transmax Offroad 10Castrol Transmax Offroad 10 is a transmission lubricant using highly refined mineral oil, designed for use in powershift transmissions, direct drive transmissions, wet disc brakes, final drives and differentials in off road machinery where Caterpillar TO-4 is required. It is approved against ZF TE ML 03C and recommended for use in Komatsu off road machinery drivetrain and hydraulics.atribut:
- Size (L): 205
- Range: Powershift Transmission Fluid
- Base Oil: Mineral
- Sector: Commercial Vehicle
- Pertamina Automatic Transmission Oils & Manual Transmission Oils PertaminaDeskripsi:PERTAMINA ATF is a high quality transmission fluid for automatic transmission.PERTAMINA ATF has very high viscosity index which is made from oil base with high viscocity index and other high quality additives.PERTAMINA ATF has detergency quality, wear control, anti corrosion and oxidation stability which makes the lubricant has longer drain interval.PERTAMINA ATF is lubricant that is used for automatically transmission and also used as hydraulic and power steering oil.atribut:
- Volume (L): 200
- Pertamina Automatic Transmission Oils & Manual Transmission Oils RoredDeskripsi:This high performance gear lubricating oil is formulated from high quality base oil with selected additives, such as Extreme Pressure additive of sulphur phosphorus type which is anglamol.atribut:
- Volume (L): 209
- Fantoni Office Chair Director (Kursi Kerja Direktur)Deskripsi:Kursi yang mengusung konsep modern ini merupakan salah satu furniture yang mementingkan kenyamanan dan kelancaran fungsi, sehingga Anda tak akan merasa lelah bekerja dalam waktu lama.Spesifikasi :- Netting Fabric- Hydraulic- Metal Base- Adjustable Armrest- RockingWarna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
- Fantoni Office Chair (Kursi Kantor / Kursi Kerja)Deskripsi:Dudukan dengan warna aqua ini bisa menghadirkan kesan sejuk ke dalam ruangan kantor Anda, seperti warna lautan dalam yang tenang.Spesifikasi :- Netting Fabric- Hydraulic- Metal Base- RockingWarna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
- Shell Spirax S3 G Oli Transmisi Mobilatribut:
- Size (L): 1
- SAE Grade: 80W
- Packaging: Bottle
- SNI License: Yes
- SNI Number: SNI 7069.7:2017 No : 105/S/Pro/B/VI/2018
- Shell Engine Oil Helix HX7 Plus SN Plus (Oli Mesin)atribut:
- Volume (L): 4
- Viscosity Index: 171 (ASTM D2270)
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Pertamina Meditran SX Min 15W-40 CH4 PL1Deskripsi:MEDITRAN SX SAE 15W-40 adalah pelumas mesin diesel tugas berat berkinerja tinggi yang didesain untuk memenuhi standar emisi gas buang tahun 1998.MEDITRAN SX SAE 15W-40 disarankan untuk modern high speed diesel engine yang beroperasi dengan bahan bakar minyak Diesel.PERFORMANCE LEVELMEDITRAN SX SAE 15W-40 memenuhi tingkatan mutu:- API CH-4 (approved)/SJ- ACEA E7- MB-Approval 228.3- Volvo VDS-3 (approved)- Cummins 20076/77/78 (approved)- Mack EO-M Plus, Mack EO-N- MAN M 3275- MTU Type 2 (approved)- CAT ECF-1a/ECF-2- Renault Truck RLD-2 (approved)- Detroit Diesel 93K215.atribut:
- SNI License: Yes
- SNI Number: 5873.778/75.100/VI/2021
- TEKIRO Palu Konde (Martil)Deskripsi:TEKIRO Ball Pein Hammer Palu Konde merupakan media utk memukul paku. Palu ialah salah satu media tertua yg sempat ada di bumi ini. Persamaan kata dari Palu adalah Hammer, godam, martil. Palu dapat juga dikatan yang merupakan media dari kayu yg dipukulkan kepada meja guna menandai di buka atau ditutupnya dengan cara resmi sebuah jumpa seperti terhadap persidangan di pengadilan atau programperesmian gedung atau pula tempat-tempat utama yang lain. Palu yakni salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala & dikasih tangkai kayu sbg pegangannya. Ada pun Palu yg semuanya terbuat dari besi, baik kepada bidang kepala hingga ketangkainya & fasilitas ini dinamakan martil. Terkecualidifungsikan sbg pemukul paku, palu bisa pula diperlukan buat mencabut paku, sarana bantu buat memahat, meringankan memasang ubin, penstelan sambungan kayu, memecah batu, memancang kayu & memukul patok. Palu Konde yakni Palu yg memiliki kepala seperti konde & berukuran lebih gede dari Palu kebanyakan.Fungsi : Bagian yang rata digunakan untuk memukul benda kerja atau memaku, sedangkan bagian yang bulat digunakan untuk membuat cekungan pada benda kerja.Material : Carbon Steel
- Solvenbond Super Bonding Agent (Lem Beton)Deskripsi:Lem Beton yang sangat kuat dan kental (Bonding Agent) yang berfungsi sebagai penyambung beton lama dan beton baru
- Shell Spirax S5 ATF X Oli Transmisi Mobil Otomatisatribut:
- Viscosity at 40°C (mm²/s): 35
- Viscosity at 100°C (mm²/s): 184
- Density at 15degrees C kg/L: 0.857
- Packaging: Bottle
- Flash Point (°C): 190
- Pour Point (°C): - 45
- SAE Grade: 80W90
- SNI License: Yes
- SNI Number: SNI 7069.7:2017 No : 105/S/Pro/B/VI/2018
- Volume (L): 1
- Mobil Industrial Gear Oils PremiumDeskripsi:The Mobilgear 600 XP Series adalah oli roda gigi performa ekstra tinggi yang memiliki krakteristik tekanan ekstrem dan sifat angkut beban yang luar biasa, yang ditujukan untuk digunakan pada segala jenis penggerak roda gigi tertutup dengan sistem sirkulasi atau pelumasan percik. Mobilgear 600 XP Series dirancang untuk tetap terdepan dalam memenuhi kebutuhan teknologi kotak roda gigi yang terus berubah. Tren desain teknologi roda gigi bergerak ke arah unit yang lebih kecil dengan keluaran daya yang sama. Peningkatkan densitas daya ini memberikan tuntutan yang lebih tinggi bagi oli roda gigi. Oli Mobilgear 600 XP Series diformulasikan untuk mengatasi tekanan dengan memberikan perlindungan ekstra bagi roda gigi, bantalan, dan segel.Mobilgear 600 XP Series diformulasikan untuk melindungi roda gigi dari keausan pada tahap yang paling dini. Keausan mikroskopis, yang disebut micropitting, dapat mengakibatkan kerusakan roda gigi. Mobilgear 600 XP Series melampaui persyaratan industri untuk perlindungan keausan bantalan. Malahan, Mobilgear 600 XP Series memberikan perlindungan keausan 15 kali lebih banyak sebagaimana diuji oleh FAG FE 8 standar industri. Formulasi Mobilgear 600 XP Series dapat memberikan perlindungan maksimal terhadap keausan dan korosi, sekaligus mempertahankan kompatibilitas dengan material segel kotak roda gigi umum. Mobilgear 600 XP membantu menjaga integrtasi kotak roda gigi, sehingga mencegah kebocoran oli dan masuknya kontaminan. Dengan melindungi roda gigi, bantalan, dan segel, Mobilgear 600 XP dapat meningkatkan keandalan dan produktivitas peralatan.Oli Mobilgear 600 XP Series direkomendasikan untuk roda gigi spur, heliks, dan bevel industri dengan pelumasan sirkulasi atau percik, yang beroperasi pada suhu oli curah hingga 100ºC. Produk ini cocok untuk set roda gigi yang bekerja dengan muatan berat atau berguncang. Oli Mobilgear 600 XP juga dapat digunakan dalam berbagai aplikasi roda gigi kelautan. Produk ini juga dapat digunakan dalam aplikasi non-roda gigi berbeban berat dan bantalan kontak polos dan gulir berkecepatan rendah.
- Shell Spirax S5 CVT Xatribut:
- Volume (L): 1
- SNI License: Yes
- SNI Number: SNI 7069.7:2017 No : 105/S/Pro/B/VI/2018
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
Daftar Harga crc silicone spray Terbaru March 2026
| Shell Spirax A227 | Rp1.099.900 |
| Shell Oli Transmisi Mobil Spirax S2 G 90 | Rp269.900 |
| Shell Spirax S2 A (Oli Transmisi Mobil) (Oli Transmisi) | Rp71.900 |
| Castrol Transmission Oils | Rp9.999.900 |
| Castrol Transmission Oil | Rp11.999.900 |
| Pertamina Automatic Transmission Oils & Manual Transmission Oils Pertamina | Rp10.999.900 |
| Pertamina Automatic Transmission Oils & Manual Transmission Oils Rored | Rp13.999.900 |
| Fantoni Office Chair Director (Kursi Kerja Direktur) | Rp1.799.900 |
| Fantoni Office Chair (Kursi Kantor / Kursi Kerja) | Rp999.900 |
| Shell Spirax S3 G Oli Transmisi Mobil | Rp83.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Spirax%20A227/0rP103832027-1.jpg)

%20(Oli%20Transmisi)/P102212332-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Transmission%20Oils/2nP104629095-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Pertamina%20Automatic%20Transmission%20Oils%20%26%20Manual%20Transmission%20Oils%20Pertamina/9iP104864342-1.jpg)

/ioP104794672-1.jpg)
/kcP104795732-3.jpg)

/1bP106619047-1.jpg)

/bvP101000427-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Solvenbond%20Super%20Bonding%20Agent%20(Lem%20Beton)/34P107550112-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Mobil%20Industrial%20Gear%20Oils%20Premium/h5P105709617-1.jpg)

/90P104864324-1.jpg)
/P102212264-1.jpg)