Beli crc dielectric grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CRC Di-Electric Grease (Technician Grade) (Gemuk)
    Mulai

    Rp119.900

    CRC Di-Electric Grease (Technician Grade) (Gemuk)
    Deskripsi:
    TECHNICIAN GRADE DIELECTRIC GREASE, 3.3 WT OZSKU05113Best New Packaging in the performance category at the 2015 AAPEX/SEMA Show! Simply turn the dial on the Select-A-Bead actuator to select the best bead width for your project.A unique, non-curing compound used for sealing, protecting & electrical insulating. Improves electrical performance by reducing arcing & voltage drop. Also ideal for lubricating plastic & rubber. Improves electrical performance in adverse weather conditions. Patented finger-actuated delivery system for smooth, continuous coverage.Applications : Electrical connections, circuit breakers, contacts, spark plug boots, trailer connectors, HEI distributor, battery terminals, contacts, lubrication of plastic, rubber parts & o-rings
    atribut:
    • Dielectric Strength (V/ml): 500
    • Drop Point: None
    • Evaporation Rate: Slow
    • Film Type: Grease
    • Flammability Class - CPSC: None
    • Flash Point (°C): 299
    • Flash Point Temperature (°F): 570
    • Leakage: None
    • NLGI Grade: 3
    • Plastic Safe: Yes
    • Pour Point (°C): -45.56
    • Pour Point Temperature (°F): -50
    • Propellant: None
    • Removal: Remove with a degreaser
    • Size (oz): 0.5
    • Unit Dimensions (DxWxH) (inch): 1x2.75x7.88
    • Water Washout: 0.75
    • Worked Penetration: 230 to 245
    • Working Temperature (°C): 298.89
    • Working Temperature (°F): 570
  2. CRC Di-Electric Grease (Gemuk Semprot)
    Mulai

    Rp429.900

    CRC Di-Electric Grease (Gemuk Semprot)
    Deskripsi:
    DIELECTRIC GREASE, 10 WT OZModel#: 02083DESCRIPTION:Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions.APPLICATIONS:Electrical panels, outdoor lighting, scoreboards, traffic lights, high voltage poles, transformers, disconnects, switching mechanisms, electrical contacts, spark plugs, battery terminals, fasteners, o-rings, rubber and plastic parts.
    atribut:
    • Net Fill: 10 Wt Oz
    • Appearance: Translucent To Opaque Gel Paste
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: Hydrocarbon
  3. CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.
    atribut:
    • Appearance: Colorless Volatile Liquid
  4. CRC Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

  5. Wipro Electric Scissor Jack (Dongkrak Gunting)
    Mulai

    Rp1.099.900

    Wipro Electric Scissor Jack (Dongkrak Gunting)
    atribut:
    • Rated Voltage (V): DC12
    • Rated Current (A): 11
    • Output Power (W): 75
    • Safe Load (kg): 750
    • Capacity (t): 1.5
    • Max. Car Weight (kg): 2000
    • Max. Height of Lifting (mm): 340
    • Min. Height of Lifting (mm): 110
  6. TEKIRO File Set (Set Kikir)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp98.900

    TEKIRO File Set (Set Kikir)
    Deskripsi:
    TEKIRO KIKIR SET 5 1/2" 6 PCS / KIKIR SET / TOOLS / PERKAKASKikir adalah alat perkakas tangan yang berguna untuk pengikisan benda kerja. Kegunaan kikir pada pekerjaan penyayatan untuk meratakan dan menghaluskan suatu bidang, membuat rata dan menyiku antara bidang satu dengan bidang lainnya, membuat rata dan sejajar, membuat bidang-bidang berbentuk dan sebagainya".Jenis jenis kikir serta kegunaanya / fungsinya :1. Kikir gepeng {plat} Kikir ini berguna untuk meratakan membuat bidang sejajar tegak lurus.2. Kikir persegi empat {square} Kikir ini berguna untuk membuat bidang rata agar siku, antara bidang yang satu dengan yang lain.3. Kikir persegi tiga {triangle} Kikir ini berguna untuk meratakan serta menghaluskan bidang yang berbentuk sudut 60 derajat, atau lebih besar (sering di gunakan untuk mengkikir mata gergaji)4. Kikir pisau {knife} Kikir ini berguna untuk menghalus suatu sudut 60 derajat, atau lebih kecil.5. Kikir setengah bulat {half round} Kikir ini berguna untuk, menghaluskan atau meratakan suatu bidang cekung6. Kikir bulat {round} Kikir bulat berguna untuk menghaluskan serta menambah diameter suatu lubang bulat.
  7. Bambi Map Ordner Pipa A4 2 Lubang (Binder)
    Mulai

    Rp139.900

    Bambi Map Ordner Pipa A4 2 Lubang (Binder)
    Deskripsi:
    Bambi Pipe Binders dengan tambahan kantung mika pada cover depan terbuat dari sebidang kardus yang kuat dan tahan lama, yang kemudian dilaminasi dengan selembar berkualitas tinggi PVC. Dilengkapi dengan empat warna yang berbeda coding pada label. Yang paling penting adalah mekanisme pipa yang kuat dipasang di bagian belakang sehingga dokumen bisa dimuat lebih banyak .
    atribut:
    • Spine: 100 mm
    • Kapasitas: 80mm
    • Type: Potrait
    • Ukuran: A4
    • Warna: [07] Putih
  8. LOCTITE Epoxy Adhesive E-20HP 50ml (Lem Epoksi Dua Komponen)
    Mulai

    Rp519.900

    LOCTITE Epoxy Adhesive E-20HP 50ml (Lem Epoksi Dua Komponen)
    Deskripsi:
    2-part, toughened, medium-viscosity, industrial grade epoxy adhesive with a medium work life. LOCTITE® EA E-20HP is an off-white, 2-part, toughened, medium-viscosity, industrial grade epoxy adhesive with a medium work life. The mixture cures at room temperature to form a tough bondline with high peel resistance and high shear strengths. It is resistant to a wide range of chemicals and solvents and is an excellent electrical insulator.
    atribut:
    • Color: White: Off White
    • Applications: Bonding Plastic
    • Cure type: Room Temperature (Ambient) Cure
    • Key Characteristics: Peel Strength: High Peel Strength, Shear Strength: High Shear Strength, Toughened, Viscosity: Medium Viscosity, Work Life: Medium Work Life
    • Number of Components: 2 Part
    • Substrates: Concrete, Metal, Metal: Aluminium, Metal: Steel, Metal: Steel - Stainless Steel, Plastic, Polyamide (Nylon), Polycarbonate, Wood
    • Technology: Epoxy
    • Viscosity Part A (Resin): 40000-90000 mPa.s (Cp) Brookfield
    • Viscosity Part B (Hardener): 5500-8000 mPa.s (Cp) Brookfield
  9. monotaro Alligator Clip (Capit Buaya)
    Mulai

    Rp20.900

    monotaro Alligator Clip (Capit Buaya)
    Deskripsi:
    Due to its small size, it is suitable for use when working on small boards.When testing to connect terminals and lead wires in work etc.* Do not use for any purpose other than its intended purpose.
    atribut:
    • Length (mm): 35
    • Rated Current (A): 3
    • Rated Voltage (V): 12
    • Set Contents: Red, black 1 each
  10. Pocky Biskuit Stik
    Rating:
    100% of 100
    (7)
    Mulai

    Rp24.900

    Pocky Biskuit Stik
    Deskripsi:
    Pocky kini berinovasi menjadi 'Next Level Pocky' !Dengan formula terbaru dari Pocky dengan gandum terbaik menjadikan biskuit stiknya lebih renyah, dan coklat yang lebih tebal dan lebih lembut.Perpaduan sempurna 'Next Level Pocky' menciptakan Pocky dengan citarasa kelezatan terbaik.Rasakan kenikmatan 'Next Level Pocky' dengan sensasi rasa terbaik dari Pocky!
  11. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  12. ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)
    Deskripsi:
    ELSEC insulating gloves are made of natural latex with five fingers having an anatomic shape on automatic line and electronically tested modern computer test-measuring Workplace. These insulating gloves have been made to obtain high dielectric properties. It enables to gain high quality and repeatability of the technical parameters.
    atribut:
    • Proof Test Voltage (kV): 20
    • Max Working Voltage (kV): 17
    • Thickness (mm): 2.5
    • Minimum Tensile Strength (MPa): 14
    • Cuff: Prosty Straight
  13. BURNDY Oxide Inhibitor
    Mulai

    Rp2.499.900

    BURNDY Oxide Inhibitor
    atribut:
    • Item: Oxide Inhibitor,Al to Al/Al to Cu,8oz
    • UNSPSC: 31160000
  14. CRC Lectra Shield Heavy Film Electrical Protection (Semprotan Pelapis Elektrikal)
    Mulai

    Rp209.900

    CRC Lectra Shield Heavy Film Electrical Protection (Semprotan Pelapis Elektrikal)
    Deskripsi:
    CRC Lectra Shield adalah inhibitor korosi yang bisa dipakai di dalam maupun luar ruangan untuk jangka waktu yang panjang. Aplikasikan CRC Lectra Shield pada permukaan dan mesin rakitan yang sedang dalam penyimpanan cukup lama, dan biarkan formulanya mencegah kelembaban untuk memberi perlindungan dari korosi.Detail Produk:- Tahan kelembaban untuk mencegah korosi- Tahan panas dan bahan kimia- Memperpanjang lifetime mesin dan partsDirekomendasikan untuk diaplikasikan pada katup, sealer ujung kabel, dies, cetakan, bit, spindel, instrumentasi, motor, poros, parts (bahan mentah ataupun stok yang sudah jadi) yang sedang dalam penyimpanan di luar ruangan.
  15. CRC Lectra Shield Long Term Corrosion Inhibitor (Pelumas Anti Korosi Karat)
    Mulai

    Rp229.900

    CRC Lectra Shield Long Term Corrosion Inhibitor (Pelumas Anti Korosi Karat)
    Deskripsi:
    LECTRA SHIELD LONG TERM CORROSION INHIBITOR, 10 WT OZModel#: 02031DESCRIPTION:Designed for machined surfaces and assemblies subjected to long periods of storage or adverse shipping conditions. Film is highly resistant to humidity and salt spray and seals out moisture completely. Long-term protection lasts up to 2 years outdoors.APPLICATIONS:Armature storage, long term parts in storage, molds, motors, outdoor storage of raw materials & finished stock, overseas shipment protection, pipe fittings, protection of equipment subject to heat/humidity/chemicals/severely corrosive conditions.
    atribut:
    • Net Fill: 10 Wt Oz
    • Appearance: Dark Amber Viscous Liquid
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: Hydrocarbon
  16. SKF Grease Pump (Pompa Gemuk)
    Mulai

    Rp2.399.900

    SKF Grease Pump (Pompa Gemuk)
    Deskripsi:
    SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
  17. Bullocks Go Thru Screwdriver Rubber Body (Obeng Tembus)
    Mulai

    Rp969.900

    Bullocks Go Thru Screwdriver Rubber Body (Obeng Tembus)
    Deskripsi:
    (-) : 5X75mm, 6X 100mm, 6X150mm, 8 X 200mm (+): #1 X5X75mm,#2X6X100mm, #3X6X150 mm
Daftar Harga crc dielectric grease Terbaru October 2026
CRC Di-Electric Grease (Technician Grade) (Gemuk)Rp119.900
CRC Di-Electric Grease (Gemuk Semprot)Rp429.900
CRC CO Contact Cleaner (Pembersih Komponen Elektronik)Rp109.900
CRC Contact Cleaner (Pembersih Komponen Elektronik)Rp76.900
Wipro Electric Scissor Jack (Dongkrak Gunting)Rp1.099.900
TEKIRO File Set (Set Kikir)Rp98.900
Weicon Metal Parts Cleaner Anti Seize Copper Paste (Pembersih Komponen Logam)Rp809.900
LG Washing Machine Front LoadRp4.999.900
Bambi Map Ordner Pipa A4 2 Lubang (Binder)Rp139.900
LOCTITE Epoxy Adhesive E-20HP 50ml (Lem Epoksi Dua Komponen)Rp519.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)