Beli crank shaft di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Titan Autoparts Crankshaft
    Mulai

    Rp4.599.900

    Titan Autoparts Crankshaft
    Deskripsi:
    Crankshaft Hino JO8E Turbo
  2. KENTA Crankshaft Tester
    Mulai

    Rp31.999.900

    KENTA Crankshaft Tester
    Deskripsi:
    To test crankshaft deflection.The weight block is mounted on the back of dial indicator to keep the dial indicator facing up.Dial indicator range: 0-3mmGraduation: 0.01mmAccuracy: ±0.016mm
  3. JTC BENZ Common Rail Injector Puller
    Mulai

    Rp1.999.900

    JTC BENZ Common Rail Injector Puller
    Deskripsi:
    -For removing adapted tight common rail injectors without having to disassemble the cylinder head. -Injection puller with impact hammer, injection nozzles that do not fit very tightly can be pulled out without needing to take them apart or remove the cylinder.
    atribut:
    • Applicable: BENZ CDI 611,612,613,646,647,648 etc diesel engines
    • Contents: 3 adapters M17x1.0, M27x1.0 (Bosch), M12x1.75
  4. Insize Crankshaft Tester
    Mulai

    Rp7.399.900

    Insize Crankshaft Tester
    Deskripsi:
    Crankshaft Tester> To test crankshaft deflection> Graduation: 0.01mm> Extension rods: 16,32,64,128mm> The weightblock is mounted on the back of dial indicator to keep the dial indicator facing up> The balance block is mounted on the back of dial indicator to keep the dial indicator facing up
    atribut:
    • Range: 60-300 mm
    • Dial Indicator Range (mm): 0-3 mm
    • Accuracy: +/- 0.016 mm
    • Graduation: 0.01 mm
    • Extension Rods (mm): 16, 32, 64, 128
  5. Titan Autoparts Power Take Off
    Mulai

    Rp1.599.900

    Titan Autoparts Power Take Off
    Deskripsi:
    PTO Fuso 6D16 12T Genjo/220 Tronton/M8 "Angin"
  6. STARRETT Crankshaft Distortion & Strain Gauge
    Mulai

    Rp26.999.900

    STARRETT Crankshaft Distortion & Strain Gauge
    atribut:
    • Item: Crankshaft Distortion, Strain Gauge
    • Graduations (inch): 0.001
    • Dial Gauge Range (inch): 5/32
    • Dial Reading: 0-20-0
    • Dimension Type: Inch
    • Includes: 10 Rods, Sharp Points, Balancing Attachment
    • Case Type: Wooden
    • Includes Case: Yes
    • Maximum Measurement (inch): 18
    • Measuring Range (inch): 2 3/18 to 18
    • Minimum Measurement (inch): 2 3/8
    • Number of Extensions: 1
    • Number of Rods: 10
    • Range per Revolution (inch): 0.04
    • Reading: Balanced
  7. JTC Isuzu Crankshaft Rear Oil Seal Remover
    Mulai

    Rp2.699.900

    JTC Isuzu Crankshaft Rear Oil Seal Remover
    Deskripsi:
    -Use for removing the crankshaft oil seal. -Adjustable 3 jaws can hold the oil seal for easy removing. -1M number: 5-8840-2360-0.
    atribut:
    • Applicable: ISUZU 3.5T (4JB1. 4JG1. 4JG2. 4JH1. 4JJ1) RT50(4JJ1), RF10(4JK1)
  8. JTC Oil Dipstick For Bens Truck
    Mulai

    Rp749.900

    JTC Oil Dipstick For Bens Truck
    Deskripsi:
    Designed to measure the oil level of transmission.
    atribut:
    • Applicable: BENZ truck
  9. JTC BENZ Rear Crankshaft Radial Sealing Ring Installer
    Mulai

    Rp1.699.900

    JTC BENZ Rear Crankshaft Radial Sealing Ring Installer
    Deskripsi:
    -The crankshaft redial sealing ring has both a lip and a protective lip. -They can not be damaged when assemble the cover to the crankshaft flange. -This tool is design to prevent damage when assemble the cover to the crankshaft flange.
    atribut:
    • Applicable: BENZ M272, M271
  10. Titan Autoparts Crankshaft 6 bolt
    Mulai

    Rp4.599.900

    Titan Autoparts Crankshaft 6 bolt
    Deskripsi:
    Crankshaft Hino Dutro WO4D 6 bolt
    atribut:
    • Compatible for: Hino Dutro W04D
    • Type: WO4D
    • Number of Cylinder: 6bolt
  11. SMT Bolt Hexagonal SUS304 (Baut)
    Mulai

    Rp26.900

    SMT Bolt Hexagonal SUS304 (Baut)
    Deskripsi:
    Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Head: Hex
    • Material: SUS304
    • Type: Slotted
    • Drat Type: Full drat
Daftar Harga crank shaft Terbaru January 2026
Titan Autoparts CrankshaftRp4.599.900
KENTA Crankshaft TesterRp31.999.900
TECLOCK Dial Indicator - 0.01mmRp999.900
JTC BENZ Common Rail Injector PullerRp1.999.900
TECLOCK Alat Ukur Ketebalan AnalogRp1.399.900
Insize Crankshaft TesterRp7.399.900
Titan Autoparts Power Take OffRp1.599.900
STARRETT Crankshaft Distortion & Strain GaugeRp26.999.900
JTC Isuzu Crankshaft Rear Oil Seal RemoverRp2.699.900
JTC Oil Dipstick For Bens TruckRp749.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait