BELL Cover & Cushion Interior Kendaraan

Sebelum PPN:
Rp299.900
Spesifikasi
UNSPSC46181516
ColorBlack
FeaturesPadded; Phone Holder Pocket
Length (inch)12-1/4
MaterialNylon
TypeSeat Belt Cover

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Seat belt covers provide padding to increase comfort against the chest, shoulder, and neck, and protect skin from abrasion.
Feature
Seat Belt Shoulder Pad with Phone Holder Product Type Seat Belt Cover Overall Length 12 1/4 in Material Nylon Color Black Features Padded Phone Holder Pocket

Ulasan Produk

Tidak ada ulasan

Halaman Terkait