Beli crane manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Multi Crane (Light Weight Type)
    Mulai

    Rp26.999.900

    SUPER TOOL Multi Crane (Light Weight Type)
    Deskripsi:
    -Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
  2. KRISBOW Mesin Derek Hidrolik
    Mulai

    Rp5.499.900

    KRISBOW Mesin Derek Hidrolik
    atribut:
    • Capacity (t/kg): 2/2000
    • Boom working range (cm): 105-159
    • Lifting range (cm): 0-230
    • Dimension (LxWxH) (mm): 1620x975x1500
    • Gross Weight (kg): 30
  3. Kennedy Folding Mobile Crane
    Mulai

    Rp41.999.900

    Kennedy Folding Mobile Crane
    Deskripsi:
    Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)
    atribut:
    • Maximum Lifting Height at Maximum Jib Extension: 2004mm
    • Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
    • Product Number: FMC001
    • Weight Each: 91kg
    • Maximum Lifting Height at Maximum Jib Extension (mm): 2004
    • Maximum Load Capacity (kg): 1000
    • Maximum Width of Frame (mm): 1000
    • Overall Clearance Height (mm): 1555
    • Part Number: KEN9413670K
    • Weight Each (Kg): 91
  4. TOLSEN Engine Crane
    Mulai

    Rp4.799.900

    TOLSEN Engine Crane
    Deskripsi:
    Package Size 1 : 1360x315x160mmPackage Size 2 : 730x585x90mmPacking : Carton Box
    atribut:
    • Capacity (t): 2
    • Maximum Height (mm): 2380
    • Minimum Height (mm): 100
    • Net Weight (kg): 80
  5. KRISBOW Hand Pallet
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  6. Morlift Engine Crane
    Mulai

    Rp4.899.900

    Morlift Engine Crane
    atribut:
    • Capacity (t): 2
  7. Melzer Jiangsu Engine Crane
    Mulai

    Rp5.399.900

    Melzer Jiangsu Engine Crane
    atribut:
    • Lifting Range (mm): 25-2435
    • Length (mm): 1740
    • Width (mm): 1040
    • Height (mm): 1580
    • Capacity (t): 2
  8. WESTWARD Hydraulic Engine Crane
    Mulai

    Rp18.999.900

    WESTWARD Hydraulic Engine Crane
    atribut:
    • Product Type: Hydraulic Engine Crane
    • UNSPSC: 24101630
  9. Wipro Derek Mini Listrik
    Mulai

    Rp11.999.900

    Wipro Derek Mini Listrik
    atribut:
    • Phase: 3
  10. TEKIRO Alat Pengangkat Mesin
    Mulai

    Rp5.599.900

    TEKIRO Alat Pengangkat Mesin
    Deskripsi:
    untuk mengangkat mesin dengan kekuatan 2 ton dan mempunyai berat 86 kg, material kuat dan tahan lama karena terbuat dari chrome vanadiumFungsi : untuk mengangkat mesin dengan kekuatan 2 tonMaterial : chrome vanadium
    atribut:
    • Size (t): 2
    • Dimension 1 (mm): 1620
    • Dimension 2 (mm): 1070
    • Dimension 3 (mm): 1460
    • Dimension 4 (mm): 1275
    • Dimension 5 (mm): 750
  11. SUPER TOOL Super Mobile Jib Crane
    Mulai

    Rp159.999.900

    SUPER TOOL Super Mobile Jib Crane
    Deskripsi:
    Comes with casters and can be moved freely. The outrigger legs stick out in all four directions and firmly secure the base, allowing for stable work. The center joint of the arm can bend 180 degrees to the left and right.
    atribut:
    • Rated Load (t): 0.2
    • Lifting Head (m): 3
    • Overall Height (m): 3.3
    • Arm Length (mm): 1968
    • Hoist Mounting Hole Diameter A (mm): 60
  12. MAXPRO Engine Crane
    Mulai

    Rp4.999.900

    MAXPRO Engine Crane
    atribut:
    • Capacity (t): 2
  13. Tenka Engine Crane
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    Tenka Engine Crane
    atribut:
    • Capacity (t): 2
  14. BluePoint Engine Crane
    Mulai

    Rp11.999.900

    BluePoint Engine Crane
    atribut:
    • Dimensions (mm): 1830x760x1550
    • Certificate: 2005 ASME/PALD
    • Capacity (t): 2
    • Maximum Height (mm): 1797
    • Minimum Height (mm): 340
  15. SUPER TOOL Multi Crane
    Mulai

    Rp84.999.900

    SUPER TOOL Multi Crane
    Deskripsi:
    Multi Cranes.Optimal For Lifting And Moving Work At The Workshop Without Crane Equipment Or At The Unreachable High Place.Applications.Maintanance Work For Vehicles, Farm Working Machine Tools, Conveyer Lines, Etc.Loading Or Unloading Of Goods To Or From The Vehicles.The Arm Length Is Adjustable At Theree Steps.Movemet Of The Cranes Can Easily Be Made On Wheels.The Arm Can Be Hydraulically Controlled With Ease.Lifting And Lowering Of The Load Can Made By The Manual Winch.The Arm And Leg Are Can Be Folded To Be Used Anytime And Anywhere.
    atribut:
    • Length (mm): 2.065
    • Height (mm): 2.345
    • Width (mm): 1.181
  16. TRUSCO Hand Lifter
    Mulai

    Rp9.999.900

    TRUSCO Hand Lifter
    Deskripsi:
    Elevation of luggage can be done easily.Standard type that can be used for a wide range of use.Equipped with a oil type fast forward device that automatically switches the rising pitch according to the weight of the luggage package.
    atribut:
    • Fast Forward Device: None
Daftar Harga crane manual Terbaru March 2026
JTC Engine Crane (Mesin Derek)Rp13.999.900
SUPER TOOL Multi Crane (Light Weight Type)Rp26.999.900
KRISBOW Mesin Derek HidrolikRp5.499.900
Kennedy Folding Mobile CraneRp41.999.900
TOLSEN Engine CraneRp4.799.900
KRISBOW Hand PalletRp3.499.900
Morlift Engine CraneRp4.899.900
Melzer Jiangsu Engine CraneRp5.399.900
WESTWARD Hydraulic Engine CraneRp18.999.900
Wipro Derek Mini ListrikRp11.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)