Beli crack scale di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Crack Check ScaleDeskripsi:To crack confirmation of the concrete of the wall or the like.atribut:
- Dimensions (mm): 110 x 55 x 0.3
- Material: stainless
- Graduation accuracy (mm): +/- 0.1
- Niigata Seiki (SK) Crack Measure with Free Graduation Straight Typeatribut:
- Material: SUS420J2
- Measuring Range (mm) : 0-150
- Overall Length (mm): 175
- Thickness (mm): 0.5
- Width (mm): 15
- Myzox Crack ScaleDeskripsi:-Dimension of cracks on concrete products or structures can be easily and accurately measured.-It is a name card size and convenient for carrying.-Transparent plate.atribut:
- Scale Width Accuracy (mm): ±0.02
- Thickness (mm): 0.2
- Niigata Seiki (SK) Crack Gaugeatribut:
- Material: Polyester
- Use: Crack measurement of wall, foundation etc
- Dimensions (mm): 91x55x0.2
- M Code: 61954427
- ESCO Crack Scaleatribut:
- AS ONE Part Number: 65-2175-49
- DOGYU Card Crack Scale Anti-Reflection TypeDeskripsi:Anti-reflective processing. It is less likely to reflect when shooting outdoors.atribut:
- Material: PET
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Dimensions (mm): 55x90
- Measuring Range (mm) : 0.05~3.50
- TSUYORON Industrial Safety Belt with Retractable Lanyard [One-handRITOLIGHT]Deskripsi:-For women/slim figure.-Equipped with the industry's first one-hand(single-handed operation)mechanism, you can unwind and store the woven rope(strap)with one hand.-The woven rope automatically winds up by pulling on it a little.-Lightweight type.-Equipped with free rotating hook.-The hook safety device an orange alumite processed lightweight aluminum.-For general high-place work, construction, factories, shipbuilding, bridges and civil engineering.-Exclusively for unifilar suspension.-With shock absorber.-With rorip ring.-With aluminum buckle and lightweight hook with aluminum cap.atribut:
- Material: Nylon, Synthetic Fiber, Iron, Aluminium
- Purpose of Use: For general high-place work, construction, factories, shipbuilding, bridges and civil engineering.
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- Diversey Emeral Multi-Surface Creme Cleanseratribut:
- Packaging: Bottle
- Volume (ml): 946
- Product Form: Liquid
- TEKIRO Kikir SetDeskripsi:TEKIRO KIKIR SET 5 1/2" 6 PCS / KIKIR SET / TOOLS / PERKAKASKikir adalah alat perkakas tangan yang berguna untuk pengikisan benda kerja. Kegunaan kikir pada pekerjaan penyayatan untuk meratakan dan menghaluskan suatu bidang, membuat rata dan menyiku antara bidang satu dengan bidang lainnya, membuat rata dan sejajar, membuat bidang-bidang berbentuk dan sebagainya".Jenis jenis kikir serta kegunaanya / fungsinya :1. Kikir gepeng {plat} Kikir ini berguna untuk meratakan membuat bidang sejajar tegak lurus.2. Kikir persegi empat {square} Kikir ini berguna untuk membuat bidang rata agar siku, antara bidang yang satu dengan yang lain.3. Kikir persegi tiga {triangle} Kikir ini berguna untuk meratakan serta menghaluskan bidang yang berbentuk sudut 60 derajat, atau lebih besar (sering di gunakan untuk mengkikir mata gergaji)4. Kikir pisau {knife} Kikir ini berguna untuk menghalus suatu sudut 60 derajat, atau lebih kecil.5. Kikir setengah bulat {half round} Kikir ini berguna untuk, menghaluskan atau meratakan suatu bidang cekung6. Kikir bulat {round} Kikir bulat berguna untuk menghaluskan serta menambah diameter suatu lubang bulat.
- Tajima Measuring Tape (Meteran)Deskripsi:- A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
- YAMAYO Measuring Tape Rod Both Sides 100E-2 (Meteran)Deskripsi:The scale on both sides of the surface allows accurate reading and measurement of structures on either the left or right side.Please select and use either long-distance or short-distance according to the site conditions.Both sides up to the tip metal fittings! 180° rotating metal fittings are standard equipment for ribbon rods.It does not break even at 1000 Newton (100 kgf) in a tensile strength test (pull).Strong wear resistance due to the use of special ink!atribut:
- Length (mm): 5000
- Material: Glass Fiber (tape measure)
- Thickness (mm): 0.65
- Width (mm): 100
- Type: Double-sided scale
- JIS Standard: first grade
- Standard Tension (N/°C): 50/20
- Senator Second Cut Assorted Needle Fileatribut:
- Overall Length (mm): 160
- Standards Met: BS 498:1990
- Type of Cut: Cut 2
- Vibra Cylindncal Weight (Stainless)Deskripsi:-Made of stainless steel, has an excellent property in corrosion resistance and wear resistance, and complies with Measurement Law and JIS standards.-JIS B 7609 compliant-JCSS calibration is possible.atribut:
- Material: Stainless Steel (SUS304)
- Pinmoo Sikat PembersihDeskripsi:- Powerful hair removal does not damage clothes- 2.17.5 cm brush head to increase hair removal area- Sealed and dustproof for easy storage
Daftar Harga crack scale Terbaru March 2026
| monotaro Crack Check Scale | Rp46.900 |
| BESTIR File Set (Kikir Set) | Rp65.900 |
| Niigata Seiki (SK) Crack Measure with Free Graduation Straight Type | Rp86.900 |
| Myzox Crack Scale | Rp93.900 |
| Niigata Seiki (SK) Crack Gauge | Rp109.900 |
| ESCO Crack Scale | Rp159.900 |
| DOGYU Card Crack Scale Anti-Reflection Type | Rp68.900 |
| TSUYORON Industrial Safety Belt with Retractable Lanyard [One-handRITOLIGHT] | Rp1.099.900 |
| Tajima Measuring Tape (Meteran) | Rp99.900 |
| Diversey Emeral Multi-Surface Creme Cleanser | Rp159.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/bnP108902419-1.jpg)
%20Crack%20Measure%20with%20Free%20Graduation%20Straight%20Type/P102270239-1.jpg)

%20Crack%20Gauge/P102086469-1.jpg)


![TSUYORON Industrial Safety Belt with Retractable Lanyard [One-handRITOLIGHT]](https://media.monotaro.id/mid01/small/Keselamatan%20Kerja(K3)%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Industrial%20Safety%20Belt%20with%20Retractable%20Lanyard%20%5BOne-handRITOLIGHT%5D/P102779873-1.jpg)
/22P105414074-1.jpg)

/d8P104802476-4.jpg)

/e2P105544506-1.jpg)
%20Hibiscus%20Crack%20Scale/iwP108113680-1.jpg)
/bdP107944409-1.jpg)

/g3P108897579-1.jpg)

/P102608724-1.jpg)