SK (Niigata Seiki) Pengukur Baut dan Mur dengan Skala Bertingkat (Alat Ukur Ulir Baut)

Sebelum PPN:
Rp189.900
Spesifikasi
Mass of Main Unit (g)50
Material (Main Unit)ABS
Maximum measurement length (mm)80
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All you need is this one tool to measure various bolts and nuts.
The length measurement scale uses easy-to-read stepped graduations.
The main unit comes with an inch/mm conversion table as well as a bolt diameter and two-face width size table.
For measuring the thread diameter and length of metric screws, inch screws (unified), bolts, nuts, etc.
Feature
All you need is this one tool to measure various bolts and nuts.
The length measurement scale uses easy-to-read stepped graduations.
The main unit comes with an inch/mm conversion table as well as a bolt diameter and two-face width size table.
*Nut measurements (Unified): 1/4, 5/16, 3/8, 7/16, 1/2, 9/16*Bolt diameters (Unified): No.6, No.8, No.10, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4*Bolt diameter measurements (mm): M6, M7, M8, M10, M12, M14, M16, M18, M20
Use
For measuring the thread diameter and length of metric screws, inch screws (unified), bolts, nuts, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait