Beli crack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Crack Check Scale
    Rating:
    100% of 100
    (2)
    Mulai

    Rp49.900

    monotaro Crack Check Scale
    Deskripsi:
    To crack confirmation of the concrete of the wall or the like.
    atribut:
    • Dimensions (mm): 110 x 55 x 0.3
    • Material: stainless
    • Graduation accuracy (mm): +/- 0.1
  2. ESCO Crack Scale
    Mulai

    Rp169.900

    ESCO Crack Scale
    atribut:
    • AS ONE Part Number: 65-2175-49
  3. SHINWA Crack Scale
    Mulai

    Rp72.900

    SHINWA Crack Scale
    Deskripsi:
    The clear Type is transparent and easy to apply to cracks.It is used to inspect for cracks in concrete.
  4. Niigata Seiki (SK) Crack Gauge
    Mulai

    Rp119.900

    Niigata Seiki (SK) Crack Gauge
    atribut:
    • Material: Polyester
    • Use: Crack measurement of wall, foundation etc
    • Dimensions (mm): 91x55x0.2
    • M Code: 61954427
  5. Myzox Crack Scale
    Mulai

    Rp93.900

    Myzox Crack Scale
    Deskripsi:
    -Dimension of cracks on concrete products or structures can be easily and accurately measured.-It is a name card size and convenient for carrying.-Transparent plate.
    atribut:
    • Scale Width Accuracy (mm): ±0.02
    • Thickness (mm): 0.2
  6. DOGYU Card Crack Scale Anti-Reflection Type
    Mulai

    Rp72.900

    DOGYU Card Crack Scale Anti-Reflection Type
    Deskripsi:
    Anti-reflective processing. It is less likely to reflect when shooting outdoors.
    atribut:
    • Material: PET
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Dimensions (mm): 55x90
    • Measuring Range (mm) : 0.05~3.50
  7. FACOM Hex Key Metric (Kunci L)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  8. ESCO 0.1-2.2mm Crack Scale Anti-Reflection Type
    Mulai

    Rp109.900

    ESCO 0.1-2.2mm Crack Scale Anti-Reflection Type
    atribut:
    • Dimensions (mm): 20(W)x0.3(D)x165(H)
    • Measuring Range (mm) : 0.10~2.20
  9. AS ONE Anak Timbangan Tipe Bantal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  10. HUMBOLDT Crack Monitor
    Mulai

    Rp809.900

    HUMBOLDT Crack Monitor
    atribut:
    • UNSPSC: 41114603
    • Brand: HUMBOLDT
  11. WESTWARD Digital Height Gauge
    Mulai

    Rp10.999.900

    WESTWARD Digital Height Gauge
    Deskripsi:
    1D digital height gauges are used for measuring height and for scribing lines for layout applications. They have manual travel which means operators physically move the gauge along the beam/post with their hand, knob, hand wheel, or with simple thumb actuation. Height measurements are shown on a digital display.
    atribut:
    • Includes: Carbide Tipped Scriber
    • Power Source: CR2032 Battery
    • Features: Data Output; Hold/Data; Inch/Millimeter; Preset; Zero Set
    • Resolution (mm): 0.01
    • Base Material: Cast Iron
    • Beam Style: Single-Pole
    • Construction: Steel
    • Function: Abs/Inc; Hold; Inch/Metric Conversion; On/Off; Zero
    • Included Locking Mechanism: Clamp Lever
    • Includes Battery: Yes
    • Includes Case: Yes
    • Includes Display: Yes
    • Repeatability : 1 division
    • UNSPSC: 41111614
  12. BONDHUS Hex Key Set
    Mulai

    Rp329.900

    BONDHUS Hex Key Set
    Deskripsi:
    T-shaped ball end hex key sets have one long arm with the drive tip at the end, and two short arms that form a handle that can provide more torque than an L-shaped key. They have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. Sets come with an assortment of hex keys for a range of fastener head sizes.
  13. Peacock (Ozaki Manufacturing) Crack tester (Alat Ukur Ketebalan)
    Mulai

    Rp1.099.900

    Peacock (Ozaki Manufacturing) Crack tester (Alat Ukur Ketebalan)
    atribut:
    • Set Contents: Scale (crack scale), wire holder (for wire chuck), wire (φ0.25 x 10 pieces)
  14. Impraboard PP Corrugated Plastic Sheet 3mm (Plastik Board)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    Impraboard PP Corrugated Plastic Sheet 3mm (Plastik Board)
    Deskripsi:
    Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
  15. Shinwa Rules Straight Ruler (Penggaris / Mistar)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp66.900

    Shinwa Rules Straight Ruler (Penggaris / Mistar)
    Deskripsi:
    - Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.
    atribut:
    • Material: Stainless Steel
Daftar Harga crack Terbaru October 2026
monotaro Crack Check ScaleRp49.900
ESCO Crack ScaleRp169.900
SHINWA Crack ScaleRp72.900
Niigata Seiki (SK) Crack GaugeRp119.900
Myzox Crack ScaleRp93.900
DOGYU Card Crack Scale Anti-Reflection TypeRp72.900
Samiplast Flange SCH80Rp71.900
FACOM Hex Key Metric (Kunci L)Rp26.900
ESCO 0.1-2.2mm Crack Scale Anti-Reflection TypeRp109.900
AS ONE Anak Timbangan Tipe BantalRp2.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)