Beli cover emergency stop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kinogawa Protection Emergencyatribut:
- Hole Diameter (mm): 22
- Kinogawa Cover Emergency Push Buttonatribut:
- Hole Diameter (mm): 22
- Dimensions (mm): 40
- Lototo Push Button Lockout (Cover Saklar)Deskripsi:LOTOTO LS2151 Removable Push Button and Rotary Switch Cover prohibits access to a switch or control. The cover fits both 30.5mm and 22.5mm diameter switches and accommodates buttons up to 2in (51mm) diameter and 1-3/4in (44mm) tall. The horse-shoe shaped retrofit base allows use with raised nameplates and off-center installation to accommodate rotary switch knobs and clear bases and cover allow visibility of nameplates and labels.
- KRISBOW Pelindung Saklar Tekanatribut:
- Material: ABS
- Applications: Keep equipment Inoperative while repairs
- Kinogawa Cover Push Button 22mmatribut:
- Hole Diameter (mm): 22
- Tokai (Gas) Butane Cartridge (Gas Portable)Deskripsi:Telah Hadir !!!! Tokai gas can merupakan product terbaru dari TOKAI, Tokai Gas Can portable dapat memenuhi kebutuhan rumah tangga /home living dan industri restorasi dengan kualitas dan aman untuk digunakan. Sangat sesuai untuk segala aktifitas di dalam dan di luar ruangan , Didesain dengan warna menarik.atribut:
- Type: Tokai Gas
- Color: Mix Color
- IDEC Switch Guard for Emergency Shut Off Φ30 (Pelindung Sakelar)Deskripsi:A variety of product variations are available, including Φ60 extra-large buttons, illuminated types, and interlocking illuminated types. Excellent safety due to the same safe break action and safety potential structure as the Φ16XA/Φ22XW series. Of course, it also meets the standard requirements for emergency stop switches, such as direct opening function and safety lock mechanism. Even though it is a 4-contact/illuminated type, it has a short body size with a panel depth of 47.7 mm (flash bezel: 60.4 mm, padlock: 61.4 mm). Padlock compatible types can be locked with a padlock in the locked state (main contact is off). Up to 20 padlocks (total weight 1500g) can be locked when used in conjunction with auxiliary metal fittings (HASP). In addition, the locking part is made of robust aluminum die-casting. The contacts are silver and gold crossbar contacts. Two types of red button colors are available for the non-illuminated type for emergency stop.UL emergency stop category certified product Emergency shutoff switch guard is available.
- LARKIN Push Button Box (Kotak Saklar Tekan)atribut:
- Color: Yellow
- Compatible for Diameter Push Button (mm): 22
- AS ONE pH Meter Waterproof untuk Lacom Testeratribut:
- Calibration (pH): 3 points (USA/4.01, 7.00, 10.01 or NIST/4.01, 6.86, 9.18)
- Measurement range (pH): -1 to +15
- Resolution (pH): 0.01
- Accessories: Tablets for calibration (pH4, 7 x 10 pieces each)
- Power Supply: LR44 button cell x 4 pieces (included for testing)
- Package Size (mm): 200x60x50
- Fort Cable Ties (Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- Ika Silicone Sealant Glass Acetic (Lem Silikon)atribut:
- Volume (ml): 300
- MORIKAWA Stop Valve Angle (Katup Sudut / Katup Stop)Deskripsi:Morikawa valve made in Japan. Stop valve tipe angle untuk pemipaan sistem refrigerasi yang menggunakan ammonia dan freon. Valve surface menggunakan material khusus berbahan logam yang disebut White Metal, yang jauh lebih kuat dari bahan teflon yang digunakan pada valve umum, sehingga tidak rentan bocor. Di bagian gland menggunakan 2 lapis material, teflon packing dan gasket packing untuk memastikan kekedapan yang lebih baik. Dilengkapi dengan tutup berulir yang dapat ditutup untuk mencegah kebocoran dari dalam valve ke luar.Valve yang biasa digunakan untuk valve ammonia atau valve freon. Biasa digunakan juga untuk Ammonia Valve, Freon Valve, Valve CO2, High Preesure Valveatribut:
- Connection: Welded Connection
- Refrigerant: NH3 (R717), R22, R134A, R404A, R407C, R410A, R448A
- AS ONE PH Meter Waterproof dengan Sertifikat Kalibrasi untuk Lacom Testeratribut:
- Measurement range (pH): 1.0 to + 15.0
- Temperature Compensation: automatic temperature compensation
- Waterproof: IP67
Daftar Harga cover emergency stop Terbaru October 2026
| SUS Emergency Stop Guard L | Rp129.900 |
| Kinogawa Protection Emergency | Rp12.900 |
| MasterLock Installed Push Button and Rotary Switch Cover | Rp999.900 |
| Camelion Rechargeable Battery (Baterai Cas) | Rp52.900 |
| Kinogawa Cover Emergency Push Button | Rp15.900 |
| Lototo Push Button Lockout (Cover Saklar) | Rp31.900 |
| EATON M22-XGPV | Rp1.099.900 |
| KRISBOW Pelindung Saklar Tekan | Rp63.900 |
| Kinogawa Cover Push Button 22mm | Rp14.900 |
| MasterLock Removable Push Button and Rotary Switch Cove | Rp899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/MasterLock%20Installed%20Push%20Button%20and%20Rotary%20Switch%20Cover/P101004445-1.jpg)
/qaP105784946-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Push%20Button%20Lockout%20(Cover%20Saklar)/2zP106658107-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/KRISBOW%20Pelindung%20Saklar%20Tekan/79P101517261-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/MasterLock%20Removable%20Push%20Button%20and%20Rotary%20Switch%20Cove/P101004443-1.jpg)
%20Butane%20Cartridge%20(Gas%20Portable)/1zP105233071-1.jpg)
/hqP115507638-1.jpg)
/rdP109185985-1.jpg)

/hbP103210623-1.jpg)
/fcP107653552-1.jpg)

/cfP107690447-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)