IDEC Switch Guard for Emergency Shut Off Φ30 (Pelindung Sakelar)

Sebelum PPN:
Rp229.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A variety of product variations are available, including Φ60 extra-large buttons, illuminated types, and interlocking illuminated types. Excellent safety due to the same safe break action and safety potential structure as the Φ16XA/Φ22XW series. Of course, it also meets the standard requirements for emergency stop switches, such as direct opening function and safety lock mechanism. Even though it is a 4-contact/illuminated type, it has a short body size with a panel depth of 47.7 mm (flash bezel: 60.4 mm, padlock: 61.4 mm). Padlock compatible types can be locked with a padlock in the locked state (main contact is off). Up to 20 padlocks (total weight 1500g) can be locked when used in conjunction with auxiliary metal fittings (HASP). In addition, the locking part is made of robust aluminum die-casting. The contacts are silver and gold crossbar contacts. Two types of red button colors are available for the non-illuminated type for emergency stop.UL emergency stop category certified product Emergency shutoff switch guard is available.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait