Beli coupling 2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO KOHKI S210 Coupler (for Hydraulic Pressure)
    Mulai

    Rp1.499.900

    NITTO KOHKI S210 Coupler (for Hydraulic Pressure)
    atribut:
    • Compatible Fluid: Water, hydraulic oil, gas, steam
    • Valve Structure: Both open and close type
    • Material: Stainless steel (SUS 304)
    • Material (Seal): Fluoro rubber
    • Operating Temperature Range (°С): -20 to 180
  2. NITTO KOHKI 210 Coupler Plug (for Hydraulic Pressure)
    Mulai

    Rp239.900

    NITTO KOHKI 210 Coupler Plug (for Hydraulic Pressure)
    atribut:
    • Material (Seal): Nitrile rubber
    • Socket or Plug: plug
    • Valve Structure: Both open and close type
  3. NITTO KOHKI High Capla Plug Large Diameter (for Male Screw Mounting) Stainless Steel
    Mulai

    Rp279.900

    NITTO KOHKI High Capla Plug Large Diameter (for Male Screw Mounting) Stainless Steel
    atribut:
    • Valve Structure: No valve
    • Material (Seal): Nitrile rubber
    • Installation Shape: Female thread
    • Fluid: water
    • Socket or Plug: plug
    • Dimension BD (mm): 13
    • Dimension C (mm): 23
    • Maximum Working Pressure (MPa): 1.5
    • Operating Temperature Range (°С): -20 to +80
    • Body Material: stainless
  4. SAFETY JOGGER Sepatu Safety Sneakers Low Cut Yukon S1P SRC (Sepatu Proyek)
    Mulai

    Rp499.900

    SAFETY JOGGER Sepatu Safety Sneakers Low Cut Yukon S1P SRC (Sepatu Proyek)
    atribut:
    • Upper: Textile,Textile
    • Outsole: PU
    • Lining: 3D Mesh, Textile
    • Footbed: SJ Foam Footbed
    • Mid Sole: Anti-Puncture Textile
    • Standard: S1P / SRC
    • Toe Cap: Steel
  5. Tepra Label Printer Tape 12mm
    Rating:
    100% of 100
    (6)
    Mulai

    Rp209.900

    Tepra Label Printer Tape 12mm
    atribut:
    • Tape Width: 12 mm
    • Tape Length: 8 m
    • Dimension Packaging (WxDxH): 92 x 145 x 74 mm
  6. Tepra Label Printer Tape 18mm
    Rating:
    100% of 100
    (5)
    Mulai

    Rp279.900

    Tepra Label Printer Tape 18mm
    atribut:
    • Tape Width: 18 mm
    • Tape Length: 8 m
    • Dimension Packaging (WxDxH): 92 x 175 x 74 mm
  7. SKF Radial Spherical Plain Bearing Tipe GE E
    Mulai

    Rp139.900

    SKF Radial Spherical Plain Bearing Tipe GE E
    Deskripsi:
    Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated only from the side.
    atribut:
    • Material Constant: 330
    • Chamfer Dimension Bore r1 (mm): min. 0.3
    • Chamfer Dimension Outer Ring r2 (mm): min. 0.3
    • Fillet Radius Housing rb (mm): max. 0.3
    • Fillet Radius Shaft ra (mm): max. 0.3
    • Maintenance: Relubrication required
    • Material, Inner Ring: Bearing steel
    • Material, Outer Ring: Bearing steel
    • Radial Internal Clearance: CN
    • Relubrication Feature: Without
    • Sealing: Without
    • Sliding Contact Surface Combination: Steel/steel, standard
    • Specific Dynamic Load Factor (N/mm²): 100
    • Specific Static Load Factor (N/mm²): 500
  8. NITTO KOHKI Coupling SP Cupla Viton (X-100) (Kopler)
    Mulai

    Rp279.900

    NITTO KOHKI Coupling SP Cupla Viton (X-100) (Kopler)
    atribut:
    • Material: Stainless Steel SUS 303
    • Packing: Viton (X-100)
  9. NITTO KOHKI Coupling SP-V Cupla HNBR Brass (BSBM) (Kopler)
    Mulai

    Rp209.900

    NITTO KOHKI Coupling SP-V Cupla HNBR Brass (BSBM) (Kopler)
    atribut:
    • Material: Brass (BSBM)
    • Packing: HNBR
  10. NITTO KOHKI Quick Connect Coupling Cupla 210 Series X-100 for High Pressure (Kopler)
    Mulai

    Rp259.900

  11. BOSCH Reduction Nozzle for Heat Guns with Electronic
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    BOSCH Reduction Nozzle for Heat Guns with Electronic
    Deskripsi:
    Nosel reduksi untuk pistol udara panas Bosch dengan listrik. Sebagai nosel bundar untuk semburan udara panas terkonsentrasi atau sebagai adaptor untuk nosel khusus. Cocok untuk GHG 500-2; GHG 600-3; GHG 600 CE; GHG 630 DCE; GHG 660 LCD Professional; PHG 500-2; PHG 600-3; PHG 630 DCE
  12. Insize Analog Dial Indicator
    Mulai

    Rp1.299.900

    Insize Analog Dial Indicator
    Deskripsi:
    Dial Indicator- Supplied with limit pointers and bezel clamp- Optional accessory: backs, contact points
  13. PYREX Bottle Square Media Storage (Botol Kotak / Botol Lab)
    Mulai

    Rp2.099.900

    PYREX Bottle Square Media Storage (Botol Kotak / Botol Lab)
    atribut:
    • Material: borosilicate glass bottle, clear bottle, orange polypropylene cap (plug seal), square bottle, wide-mouth bottle
    • Sterility: non-sterile
Daftar Harga coupling 2 Terbaru March 2026
NITTO KOHKI S210 Coupler (for Hydraulic Pressure)Rp1.499.900
NITTO KOHKI 210 Coupler Plug (for Hydraulic Pressure)Rp239.900
NITTO KOHKI High Capla Plug Large Diameter (for Male Screw Mounting) Stainless SteelRp279.900
SAFETY JOGGER Sepatu Safety Sneakers Low Cut Yukon S1P SRC (Sepatu Proyek)Rp499.900
Tepra Label Printer Tape 12mmRp209.900
Tepra Label Printer Tape 18mmRp279.900
SKF Radial Spherical Plain Bearing Tipe GE ERp139.900
NITTO KOHKI Coupling SP Cupla Viton (X-100) (Kopler)Rp279.900
NITTO KOHKI Coupling SP-V Cupla HNBR Brass (BSBM) (Kopler)Rp209.900
NITTO KOHKI Quick Connect Coupling Cupla 210 Series X-100 for High Pressure (Kopler)Rp259.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)