NITTO KOHKI S210 Coupler (for Hydraulic Pressure) (Kopler)

Sebelum PPN:
Rp1.799.900 - Rp9.599.900
Spesifikasi
Compatible FluidWater, hydraulic oil, gas, steam
Valve StructureBoth open and close type
MaterialStainless steel (SUS 304)
Material (Seal)Fluoro rubber
Operating Temperature Range (°С)-20 to 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is suitable for use in harsh environments such as ocean development. . By adopting its own inner seal structure, it achieves the maximum working pressure of 20.6 MPa, which is the same as that of steel, while being made of stainless steel. .

Ulasan Produk

Tidak ada ulasan

Halaman Terkait