Beli couplers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hose Nipple
    74%
    Mulai

    Rp51.900

    TRUSCO Hose Nipple
    Deskripsi:
    Use:Connection of equipment and hose
    atribut:
    • Fluid Temperature (°C): -50 to 150
    • Working Pressure (MPa): 3.45
  2. Osaka Spirit Nobstar Black (Knop)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp949.900

    Osaka Spirit Nobstar Black (Knop)
    Deskripsi:
    Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.
    atribut:
    • Material: (Cap, body) 66 nylon
    • Dimension A (mm): 6 +/- 0.25
    • Applicable bolt diameter: M10
    • Dimension S (mm): 21.8
    • Dimension B (mm): 45
    • Dimension H (mm): 17.2
    • Dimension K (mm): 23.2
    • Applicable to: Hex nut 3 types
    • Color: black
    • Weight (g): 13.35
  3. Osaka Spirit Nobstar Orange (Knop)
    42%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp7.900

    Osaka Spirit Nobstar Orange (Knop)
    Deskripsi:
    Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.
    atribut:
    • Material: (Cap, body) 66 nylon
    • Color: orange
    • Applicable to: Hex nut 3 types
  4. Osaka Spirit Full Packing for Natural Rubber Flange
    Mulai

    Rp7.900

    Osaka Spirit Full Packing for Natural Rubber Flange
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compression Set (%): 22 (70°C, 22 h)
    • Type: Full packing for flange
    • Heat Resistant: Change in hardness: +5, Tensile strength change rate: -4%, Elongation change rate: -13% (70°C, 70 h)
    • Main Ingredient: Natural rubber, SBR
    • Thickness (mm): 3
    • JIS Standard: K6380(AAD6040)
    • Elongation (%): 250
    • Bolt Hole Number: 4
    • Hardness (Durometer A): 63
    • Operating Temperature Range (°C): -50 to 70
    • Tensile Strength (kgf/cm²): 3
  5. FACOM Straight Nose Pliers (Tang Lancip Lurus)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

Daftar Harga couplers Terbaru October 2026
TRUSCO Hose NippleRp51.900
Osaka Spirit Nobstar Black (Knop)Rp949.900
Osaka Spirit Nobstar Orange (Knop)Rp7.900
LAVOR High Pressure Hobbit Model / Domestic Use (Mesin Cuci Tekanan Tinggi)Rp4.399.900
RYOBI High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.799.900
Osaka Spirit Full Packing for Natural Rubber FlangeRp7.900
FACOM Straight Nose Pliers (Tang Lancip Lurus)Rp909.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)