Beli countersink di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ILIX Counter Sink (Mata Bor Countersink)atribut:
- Finishing Material: High Speed Steel (HSS)
- TRUSCO Countersink Handle (Mata Bor Countersink)Deskripsi:-By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
- ROCKY MOUNTAIN TWIST Countersink 3 Flutes (Mata Bor Countersink)atribut:
- UNSPSC: 27112812
- Sherwood Mata Bor Countersink Single Hole 90 Derajatatribut:
- Standards Met: BS 328
- Countersink Angle: 90 Degrees
- Finish/Coating: Uncoated
- Head Type: Single Hole
- Material: Cobalt High Speed Steel
- Shank type: Straight
- OSG Countersink 60 Degree (Mata Bor Countersink)atribut:
- UNSPSC: 27112812
- SOMTA MTS Countersink (Mata Bor Countersink)Deskripsi:To produce a countersink suitable for countersink head screws, also used as a deburring tool.atribut:
- Material: 5% Cobalt High Speed Steel
- Recommended: Free Cutting Steel, Structural Steel, Plain Carbon Steel, Alloy Steel, Copper, Aluminium, Duroplastics (short chipping), Thermoplastics (long chipping)
- PRESTO 90 Degree HSS Countersink Bit (Mata Bor Countersink)atribut:
- Diameter (mm): 5
- Length (mm): 40
- BOSCH Countersink Drill Bit (Mata Bor Countersink)atribut:
- UNSPSC: 31160000
- Volkel Countersink Bits (Mata Bor Countersink)Deskripsi:Contents:1x Countersink-Bits, HSS-G, 6,3 VÖLKEL 67306 1x Countersink-Bits, HSS-G, 8,3 VÖLKEL 67308 1x Countersink-Bits, HSS-G, 10,4 VÖLKEL 67310 1x Countersink-Bits, HSS-G, 12,4 VÖLKEL 67312 1x Countersink-Bits, HSS-G, 16,5 VÖLKEL 67316 1x Countersink-Bits, HSS-G, 20,5 VÖLKEL 67320atribut:
- Material: HSS-G
- Sherwood Rose Multi FL Countersink 90Degreesatribut:
- Shank type: Straight
- Countersink Angle: 90 Degrees
- Finish/Coating: Uncoated
- Head Type: Multiple Flute
- Material: Cobalt High Speed Steel
- Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - Catribut:
- Angle (°): 90
- Material: HSS
- Series: metric right hand cut
- Drilling Tolerance Range: h9/z9
- TRUSCO Countersink Titanium Coating (Mata Bor Countersink)atribut:
- Surface Treatment: Titanium coating
- Material to be Cut: Iron, Casting, stainless Steel
- Blade Shape: 3 blades
- Number of Tip: Three
- Material: Cobalt High speed (HSS-CO)
- OSG 90 Degree Countersink Bit (Mata Bor Countersink)atribut:
- UNSPSC: 27112812
- TRUSCO Countersink Titanium Coating (Mata Bor Countersink)Deskripsi:Work material: iron, casting, stainless. Deburring, chamfering, spot facing.atribut:
- Mass (g/set): 457
- Material: Cobalt HSS (HSS-Co)
- Point Angle (Degree): 90
- Set Items: 6.3,8.3,10.4,12.4,16.5,20.5
- Surface Processing: Titanium Coating
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- TRUSCO Countersink (Mata Bor Countersink)atribut:
- Number of Blades: 3
- Point Angle (Degree): 90
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- Surface Processing: Non-Coating
- HTD Countersink Multiple Cutting Edge 90° HSS (Mata Bor Countersink)Deskripsi:HTD Countersink Multiple Cutting Edge 60° HSS is a multiple cutting edge type,-Cutting angle availale: 90° -Surface: Bright -Symbol: CR -Material: HSS-E
- KEO Countersink Deburring Tool (Mata Bor Countersink)Deskripsi:Cobalt steel zero-flute countersinks provide good wear resistance when machining hard materials at high speeds. Zero-flute countersinks have a single flute that passes through the center of the countersink. This minimizes vibration and chatter during use and prevents chips from sticking to the tool. Zero-flute countersinks leave smooth, clean edges on holes and are used to expand the top of an existing hole in a workpiece to ensure screws install flush with the surface of the workpiece. They are commonly used for installing aluminum frame storefronts, glass and window design, and architectural metalworking applications.
- ILIX Countersink Bit (Mata Bor Countersink)atribut:
- Finishing Material: High Speed Steel (HSS)
- NOGA Countersink Bit (Mata Bor Countersink)atribut:
- Specifications: 3-edge Blade
- Tip Angle (°): 90
- Wipro Countersink Set (Mata Bor Countersink)atribut:
- Shank (inch): Hex 1/4
Daftar Harga countersink Terbaru October 2026
| ILIX Counter Sink (Mata Bor Countersink) | Rp699.900 |
| TRUSCO Countersink Handle (Mata Bor Countersink) | Rp159.900 |
| ROCKY MOUNTAIN TWIST Countersink 3 Flutes (Mata Bor Countersink) | Rp549.900 |
| Sherwood Mata Bor Countersink Single Hole 90 Derajat | Rp309.900 |
| OSG Countersink 60 Degree (Mata Bor Countersink) | Rp529.900 |
| SOMTA MTS Countersink (Mata Bor Countersink) | Rp639.900 |
| PRESTO 90 Degree HSS Countersink Bit (Mata Bor Countersink) | Rp279.900 |
| BOSCH Countersink Drill Bit (Mata Bor Countersink) | Rp359.900 |
| Volkel Countersink Bits (Mata Bor Countersink) | Rp519.900 |
| Sherwood Rose Multi FL Countersink 90Degrees | Rp329.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ktP105404749-1.jpg)
/P102772560-2.jpg)
/psP111648928-1.jpg)

/raP111648982-1.jpg)
/9vP109230355-1.jpg)
/1fP110154051-1.jpg)
/5vP111319211-1.jpg)
/deP108155482-1.jpg)


/rcP105430984-1.jpg)
/2vP111649103-1.jpg)
/P101001794-1.jpg)
/P101000784-1.jpg)
/P101003021-1.jpg)
/nsP109326856-1.jpg)
/l2P105404758-1.jpg)
/rbP105530983-6.jpg)
/ihP108523665-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)