Beli counter meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Counter
    Mulai

    Rp219.900

    TRUSCO Counter
    atribut:
    • Capacity: 99999
    • Mounting Diameter (mm) (Front/Back x Left/Right x Hole Diameter): 39 x 30 x 4
    • Rotation Direction: Right axis clockwise rotation
    • Calculable Speed (cpm): 700
    • Reset Method: Push method
  2. Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp689.900

    Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)
    Deskripsi:
    The CX series counter/timers feature LCD displays with easy-to-read white PV characters. The 11-segment display can display various alphanumeric characters for easier status readings. Users can switch between counter and timer modes for flexible application depending on requirements. The compact 64.5 mm rear-length size allows flexible installation in limited spaces. The units are available in selectable voltage input (PNP) / no-voltage input (NPN) type and universal voltage input types.
    atribut:
    • Display Method: Counting display part- 2-digit 7-segment LCD, 4-digit 11-segment LCD Setting value display part- 6-digit 7-segment LCD
    • Counter Counting Range: -99999 to 999999
    • Memory Protection: Approx. 10 years
    • Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
    • Output Operation: Signal On Delay, Power On Delay, On-Off Delay
    • Setting Range (s): 0.001 to 999.999
    • Terminal: Terminal block
    • Time Operation: Power On Start Signal On Start
  3. monotaro.id 1 inch Clear Tape (Solasi / Selotip)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp3.900

    monotaro.id 1 inch Clear Tape (Solasi / Selotip)
    Deskripsi:
    Stationary tape atau yang biasa disebut dengan isolasi bening adalah pita perekat yang digunakan untuk merekatkan benda benda yang membutuhkan perekat yang kuat dengan ukuran yang tidak terlalu besar.
    atribut:
    • Size (mmxyard): 24x72
    • Thickness (micron): 40
    • Color: Transparent
    • Width (mm): 24
    • Length (yard): 72
    • Length (m): 64
  4. TOGOSHI Measuring Counter
    Mulai

    Rp109.900

    TOGOSHI Measuring Counter
    Deskripsi:
    Measuring CounterMerk : TogoshiType : Ms-3: 10-5Made In TaiwanCounter Meter / Counter Yard Dengan 5 Digit Dengan Satuan Terkecil 10 Cm, Arah Putaran Kanan (Positif), Sangat Cocok Untuk Mesin Inspek Kain Atau Geotekstil Dan Juga Industri Garment.
  5. TRUSCO Counter
    Mulai

    Rp249.900

    TRUSCO Counter
    Deskripsi:
    14
  6. Joyko Call Bell
    Mulai

    Rp21.900

  7. TKG Cut 3.0 Ashtray
    Mulai

    Rp109.900

    TKG Cut 3.0 Ashtray
    Deskripsi:
    A simple ashtray made of earthenware that can be stacked
    atribut:
    • Material: Pottery
    • Color: White
    • AS ONE Part Number: 64-9283-58
    • Mass (g): 130
    • TKG Part No.: 9-2007-1301
    • Diameter x Height (mm): 90x30
  8. TABLECRAFT PRODUCTS COMPANY Bell Call Food Services (Lonceng Meja)
    Mulai

    Rp189.900

    TABLECRAFT PRODUCTS COMPANY Bell Call Food Services (Lonceng Meja)
    atribut:
    • UNSPSC: 44121614
    • Diameter (inch): 3-3/8
    • Material: Metal
    • Product Type: Call Bell
  9. Oxford Precision Mechanical Stroke Counter
    Mulai

    Rp229.900

    Oxford Precision Mechanical Stroke Counter
    Deskripsi:
    Five digit mid-range mechanical stroke counter. Tough plastic case. Excellent value. Overall length: 80mm. Height: 30mm.
    atribut:
    • Range: 0 to 9999rpm
    • Overall Height: 30mm
    • Includes: plastic case
    • Number of Digits: 5
    • Display: Manual
    • Product Type: Mechanical Stroke Counter
    • Overall Width: 80mm
  10. Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp859.900

    Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)
    Deskripsi:
    The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).
    atribut:
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
    • Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
    • Min. Signal Width (ms): 1/20
    • Time Operation: Power On Start Signal On Start
  11. monotaro Ratchet Counter
    Mulai

    Rp179.900

    monotaro Ratchet Counter
    Deskripsi:
    The quantity check of machined parts.
    atribut:
    • Hole diameter ( phi mm): Four
    • Direction of Rotation: Right axis positive rotation
    • Color: black
    • Size (mm): Width 77 x depth 47
    • Display Digits: Five
    • Character size (mm): 4.5
    • Material: steel
  12. Wipro Counter (Alat Penghitung)
    Mulai

    Rp47.900

    Wipro Counter (Alat Penghitung)
    Deskripsi:
    - 4 Digits- Chrome Plated- Thumb Operated- With Intant Reset Instant
  13. Epson Ink Printer in Bottle 003 (Tinta Printer)
    Rating:
    98% of 100
    (47)
    Mulai

    Rp97.900

    Epson Ink Printer in Bottle 003 (Tinta Printer)
    atribut:
    • Size (ml): 65
    • Suitable For: L1110, L3110, L3150, L5190
    • Suitable Manufacturer: EPSON
  14. monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Rating:
    100% of 100
    (75)
    Mulai

    Rp6.900

    monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Deskripsi:
    OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  15. Kenko Counter Manual (Alat Hitung)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  16. Oxford Precision Desk Tally
    Mulai

    Rp139.900

    Oxford Precision Desk Tally
    Deskripsi:
    Four digit (0-9999) metal body mechanical counters with push button actuator and reset button. Sturdy chrome plated steel construction. Hand Tally comfortably fits in the palm of your hand, audible click, finger ring and recommended for applications where
    atribut:
    • Number of Digits: 4
    • Product Number: 1013
    • Display: Manual
    • Product Type: Mechanical Tally Counter
    • Part Number: OXD3145520K
  17. Deli Call Bell
    Mulai

    Rp45.900

    Deli Call Bell
    atribut:
    • Color: Sliver-Grey
Daftar Harga counter meter Terbaru October 2026
TRUSCO CounterRp219.900
Dunia Horeca Bell Call (Lonceng Meja)Rp46.900
Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)Rp689.900
monotaro.id 1 inch Clear Tape (Solasi / Selotip)Rp3.900
TOGOSHI Measuring CounterRp109.900
TRUSCO CounterRp249.900
Joyko Call BellRp21.900
TKG Cut 3.0 AshtrayRp109.900
TABLECRAFT PRODUCTS COMPANY Bell Call Food Services (Lonceng Meja)Rp189.900
Oxford Precision Mechanical Stroke CounterRp229.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)