Beli countdown timer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRACEABLE Digital and Mechanical Timeratribut:
- Brand: TRACEABLE
- AND Water Proof Timeratribut:
- Maximum Timekeeping (minute): 99, 50 seconds
- Setting Range: Alarm set time
- Number of timers: 1 channel
- Alarm time: Buzzer sound
- Buzzer volume: Approximately 60 dB / distance 30 cm
- Minimum Timekeeping (s): 1
- AND Digital TimerDeskripsi:100 minutes timerIP54Built-in strong magnetAlarm with buzzer and lampCountdown functionSet Content : Monitor battery, instruction manual
- TFA Digital Timeratribut:
- Dimensions (LxBxH) (mm): 91x21(30)x76
- Power Supply (V): (2x Battery AAA) 1.5
- Material: Plastic
- Color: White
- Measuring Range: Max. Time Setting: 99hrs, 59min, 59sec
- TRUSCO Digital TimerDeskripsi:Usage:Voltage, resistance and continuity measurement. For automotive, control systems, electrical work, industrial.atribut:
- Maximum Timing: 99 hours 59 minutes
- Minimum Timing: 1 second
- AS ONE Part Number: 64-8639-45
- Color: White
- Height (mm): 96
- Power Supply: 2 AAA batteries (sold separately)
- Thickness (mm): 24
- Width (mm): 71
- Trasti Sarung Tangan Nitril Standaratribut:
- Material: Nitrile
- Joyko Timer DigitalDeskripsi:Pengatur Waktu Digital Timer Joyko DGT-511atribut:
- Count Up: Up To 99 Minute 59 Second
- Count Down: Max From 99 Minute 59 Second
- Color: Random Color
- DWRAP Stretch Film Manual 17micron (Plastic Wrap)Deskripsi:Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.atribut:
- Thickness (µm): 17
- AND Multi Function Digital Timeratribut:
- Length x Width x Thickness (mm): 68x68x16
- Maximum Timekeeping (minute): 99, 50 seconds
- Battery Life: Approximately 1 year (alarm used once a day)
- Power Supply: Coin-type lithium battery (CR2032)x1 (included)
- Color: White
- Material: ABS resin
- Minimum Timekeeping (s): 10
- AND Drip-Proof Digital Timer OrangeDeskripsi:100 minutes, drip-proof timer. An alarm will be announced with a buzzer and a lamp. Easy-to-read LCD display with a character height of approximately 18mm. Includes count-up function, pre-alarm, clock function, and magnet. Compatible with all uses such as school, home, workplaceatribut:
- Length x Width x Thickness (mm): 82x82x15
- Maximum Timekeeping: 99 minutes 50 seconds
- Power Supply: Coin-type lithium battery (CR2032) x 1 (included)
- Minimum Timekeeping (s): 10
- Taffware Timer Masak Dapur Countdown Digital Alarm ClockDeskripsi:Timer masak dapur ini membuat Anda mudah untuk mengontrol timing waktu memasak, membuat bumbu dapur, ataupun memanggang, sehingga masakan dapat diangkat tepat waktu dan dapat dihidangkan dengan sempurna. Terdapat magnet pada bagian stand sehingga dapat ditempel pada permukaan metal dan juga pintu kulkasatribut:
- Dimensions (cm): 5.7x5.3x1.4
- Battery: 1 x AAA
- Material: Plastik ABS
- WIHA Torque Screwdriver SetDeskripsi:Product descriptionThe fully certified TorqueVario®-S VDE torque system provides controlled screw tightening combined with safe use for electric installations. The tool set contains an ergonomically shaped torque screwdriver with a built-in numeric scale, 9 slimBits, a bit holder, an adjusting tool and a screwdriver with SoftFinish® electric slimVario bit holder for slimBits. All components are arranged practically in a high-grade, hard-wearing box, where they are easy to identify. The VDE torque screwdriver covers a wide variety of applications with a torque range between 0.8 and 5.0 Nm. A clearly audible, physically perceptible signal emitted when the torque is produced guarantees process safe torque mechanics, protecting against damage to materials and eliminating the need for retouching. With a release accuracy of +/- 6%, the torque tool complies with EN ISO 6789 requirements. The insulated ClicFix bit holder guarantees a secure hold for 75 mm long slimBits thanks to mechanical blade locking. Both the torque screwdriver and the slimBits undergo an individual piece test as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1,000 V AC.StandardsDIN EN ISO 6789. Manufactured acc. to IEC 60900.ExtraIncl. works inspection protocol. ApplicationFor controlled fastening on live parts up to 1 000 V AC.
- BASEUS Digital Timeratribut:
- Material: ABS + Aluminium Alloy
- Time Range: 00-99(min); 00-55(second)
- Volume Range(dB): 60-75 (Mute/Low Volume)
- High Volume(dB): 80-90
- Current(uA): 10
- Voltage (V): 4.5
- Sunrei Headlamp Youdo Seriesatribut:
- Material (Headlamp): ABS Engineering Plastic
- Material (button): Rubber
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- Tasco Charging ValveDeskripsi:Prevents gases from blowing out of both ends of the charging hose and the unit when the charging hose is disconnected. Enables you to open/close the valve at the hose edge.Connection Caliber (male flare x female flare): 5/16 x 5/16atribut:
- Charging Valve Length (mm): 56
Daftar Harga countdown timer Terbaru March 2026
| TRACEABLE Digital and Mechanical Timer | Rp559.900 |
| dretec Digital Timer | Rp179.900 |
| AND Water Proof Timer | Rp239.900 |
| AND Digital Timer | Rp219.900 |
| TFA Digital Timer | Rp809.900 |
| TRUSCO Digital Timer | Rp419.900 |
| AS ONE Bottle Reagent Wide Mouth Fluorine Processed (Botol Lab) | Rp119.900 |
| Sakurai Clean Room Dustless Paper | Rp1.099.900 |
| Trasti Sarung Tangan Nitril Standar | Rp53.900 |
| Joyko Timer Digital | Rp35.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/3nP108082131-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Lab%2C%20Ruang%20Bersih/Sarung%20Tangan%20Nitril%20Ruang%20Bersih/Trasti%20Sarung%20Tangan%20Nitril%20Standar/P103083524-1.jpg)

/qcP103146948-3.jpg)