Beli corrugated flexible conduit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (3)
    Mulai

    Rp549.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  2. DV Insulated Spade Terminal
    Mulai

    Rp27.900

    DV Insulated Spade Terminal
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  3. monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  4. LARKIN Crimp Terminal Fork Type (Skun Y)
    Mulai

    Rp35.900

    LARKIN Crimp Terminal Fork Type (Skun Y)
    Deskripsi:
    Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
  5. PITHON Corrugated Flexible Conduit PVC
    Mulai

    Rp85.900

    PITHON Corrugated Flexible Conduit PVC
    atribut:
    • Material: PP, PE, HDPE
    • Length (m): 45
  6. PITHON Flexible Metal Conduit
    Mulai

    Rp419.900

    PITHON Flexible Metal Conduit
    Deskripsi:
    - Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
  7. Non Brand Flexible Conduit (FMC/FNC)
    Mulai

    Rp679.900

    Non Brand Flexible Conduit (FMC/FNC)
    Deskripsi:
    This flexible metal conduit (FMC) has a reduced wall, making it lightweight. It's often used for making motor connections. It also offers crush resistance to protect wire and cable. This conduit is flexible to route and support wire and cable in tight spaces.
    atribut:
    • UNSPSC: 39121202
    • Color: Gray
    • Conduit Type: Reduced Wall
    • Finish: Galvanized
    • Flexibility: Flexible
    • Material: Aluminium
    • Standards: CSA 69271; Federal Specification AA-5810 Type II; R14147; UL 1479
  8. Boss Pipa Conduit
    Mulai

    Rp19.900

    Boss Pipa Conduit
    Deskripsi:
    All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.
    atribut:
    • Length (m): 2.9
    • SNI License: Yes
    • SNI Number: PCS 00063.04
  9. Boss Corrugated Conduit (Pipa Flexible Conduit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    Boss Corrugated Conduit (Pipa Flexible Conduit)
    Deskripsi:
    Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.
    atribut:
    • Length (m): 50
  10. Furukawa Electric Underground Pipe Eflex
    Mulai

    Rp1.099.900

    Furukawa Electric Underground Pipe Eflex
    Deskripsi:
    EFLEX is a "corrugated rigid polyethylene pipe (FEP)", which has a corrugated structure that (1) has increased flat compression strength, (2) has moderate flexibility, and (3) has excellent workability. It has been well received for its characteristics as a pipeline and its economic efficiency.
  11. AFC Liquid-Tight Conduit (LFMC/LFNC)
    Mulai

    Rp929.900

    AFC Liquid-Tight Conduit (LFMC/LFNC)
    Deskripsi:
    This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.
    atribut:
    • Flexibility: Flexible
    • Jacketed: Yes
    • Wet Location: Yes
  12. KSP Crimp Terminal Fork Bare Type (Skun Y)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

  13. DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)
    Mulai

    Rp14.900

    DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)
    Deskripsi:
    Wiring Accessories. Connector.
    atribut:
    • Type: Straight
  14. monotaro Corrugated Tube (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    monotaro Corrugated Tube (Pelindung Kabel)
    Deskripsi:
    The wiring arrangement.
    atribut:
    • Material: Flame-retardant polypropylene
    • Color: black
    • Operating Temperature Range (°C): -30 to + 110
  15. FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Mulai

    Rp2.799.900

    FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Deskripsi:
    Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.
    atribut:
    • Compression Strength (N): 350
    • Temperature Range (°C): -100 to 300
  16. NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp129.900

    NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
    • Standard: UL, CSA
  17. Figo Corrugated Hose (Selang Spiral / Selang Hisap)
    Mulai

    Rp80.900

    Figo Corrugated Hose (Selang Spiral / Selang Hisap)
    Deskripsi:
    - Specially designed with corrugated texture- Flexible and lightweight- Suitable for covered wire and cable on automotive or electronic applications
    atribut:
    • Length (m): 50
    • Color: Black/white
Daftar Harga corrugated flexible conduit Terbaru October 2026
PITHON PVC Coated Flexible Metal ConduitRp549.900
DV Insulated Spade TerminalRp27.900
monotaro Corrugated Tube Flexible (Pelindung Kabel)Rp38.900
LARKIN Crimp Terminal Fork Type (Skun Y)Rp35.900
KSP Crimp Terminal Fork Type (Skun Y)Rp27.900
PITHON Corrugated Flexible Conduit PVCRp85.900
PITHON Flexible Metal ConduitRp419.900
Non Brand Flexible Conduit (FMC/FNC)Rp679.900
Boss Pipa ConduitRp19.900
Boss Corrugated Conduit (Pipa Flexible Conduit)Rp879.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)