Beli corrugated di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)
    Mulai

    Rp33.900

    monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  2. Non Brand Corrugated Pad & Sheet
    Mulai

    Rp52.900

    Non Brand Corrugated Pad & Sheet
    Deskripsi:
    Standard-duty corrugated pads are sheets of 32 ECT cardboard for layering between items on a pallet. Corrugated pads separate products in a stack, protecting them from damage or slippage. They can be laid on the floor to protect it from damage from a pallet base.
    atribut:
    • UNSPSC: 24141603
  3. Figo Corrugated Hose / Selang bergelombang
    Mulai

    Rp80.900

    Figo Corrugated Hose / Selang bergelombang
    Deskripsi:
    - Specially designed with corrugated texture- Flexible and lightweight- Suitable for covered wire and cable on automotive or electronic applications
    atribut:
    • Length (m): 50
    • Color: Black/white
  4. monotaro Corrugated Tube
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    monotaro Corrugated Tube
    Deskripsi:
    The wiring arrangement.
    atribut:
    • Material: Flame-retardant polypropylene
    • Color: black
    • Operating Temperature Range (°C): -30 to + 110
  5. Kameda Denki Corrugated Tube
    Mulai

    Rp969.900

    Kameda Denki Corrugated Tube
    atribut:
    • Type: Standard goods
    • Standard: UL94-HB
    • Length (m): 25
    • Inner Diameter A (mm): 19.5
    • Appearance: There is a slit in the extension direction.
    • Body Material: Flame retardant polypropylene
    • Color: black
    • Dimension C (mm): 3.6
    • Dimensions d (mm): 0.25
    • Operating Temperature Range (°C): -40 to 95
    • Outer Diameter B (mm): 23.7
    • RoHS Directive: 10 substances
  6. PITHON Corrugated Flexible Conduit PVC
    Mulai

    Rp56.900

    PITHON Corrugated Flexible Conduit PVC
    atribut:
    • Material: PP, PE, HDPE
    • Length (m): 45
  7. IRIS OHYAMA Corrugated Cardboard
    Mulai

    Rp299.900

    IRIS OHYAMA Corrugated Cardboard
    Deskripsi:
    -Can be used as a packing/protection materials or as a curing. -As a packaging/protection materials.
    atribut:
    • Color: Craft
    • Thickness (mm): 2
    • Material: C5AF
    • W x L (mm x m): 1000x10
  8. Kokoru Kertas Bergelombang Warna-Warni A4
    Mulai

    Rp12.900

    Kokoru Kertas Bergelombang Warna-Warni A4
    atribut:
    • Size: A4
    • Dimensions (mm): 210x297
  9. Prima supreme by bluescope Spandek Polos Prima Supreme AZ100
    Mulai

    Rp929.900

    Prima supreme by bluescope Spandek Polos Prima Supreme AZ100
    atribut:
    • Colour: Silver
    • Material: Bluescope Zacs Az100
  10. HEIKO Corrugated Cardboard Variable Type
    Mulai

    Rp609.900

    HEIKO Corrugated Cardboard Variable Type
    Deskripsi:
    It is a cardboard box with 4 levels of creases from the beginning. It is convenient when adjusting the height according to the contents, shortens the work time, and the finish is beautiful. The creases have internal dimensions and are located at heights of 45 mm/80 mm/115 mm/150 mm.
    atribut:
    • Material: Cardboard
    • Color: Craft
    • Type: Single flute, B flute
    • Length (mm): 226
    • Width (mm): 313
    • 3 Sides Total (cm): 66.5
    • Bottom Size: A4
    • Height (mm): 126
    • Inner Dimensions (WxDxH) (mm): 307x220x120
    • Shape: Type A (mandarin orange box type)
    • Thickness (mm): 3
  11. Markas Packing Karton Sheet
    Mulai

    Rp22.900

    Markas Packing Karton Sheet
    atribut:
    • Material: K125/M125x2 B/F
    • Wall Type: Single Wall
    • Wall Thickness (mm): ± 3
    • Color: Brown
  12. Pulpable Honeycomb Paper Wrap (Eco Friendly Bubble Wrap)
    Mulai

    Rp23.900

    Pulpable Honeycomb Paper Wrap (Eco Friendly Bubble Wrap)
    Deskripsi:
    Setelah ditarik, panjangnya bisa mencapai 1.5 kalinyaKenapa kok harus pakai pulpable paper wrap?1. Menambah kesan elegan pada produk, sehingga produk terkesan mewah2. Durabilitas tinggi, memberikan perlindungan pada produk, termasuk produk keramik, dan lain-lain3. 100% Sustainable & Eco friendly, sehingga tidak berbahaya untuk lingkungan, dapat terdegradasi secara alami di lingkungan.4. 100% recyclable, jadi bisa diolah kembali untuk dijadikan produk lain.
    atribut:
    • Color: Brown
  13. monotaro.id Carton Single Face Roll
    Mulai

    Rp549.900

    monotaro.id Carton Single Face Roll
    atribut:
    • Width (m): 1.4
  14. Boss Corrugated Conduit (Pipa Flexible Conduit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Boss Corrugated Conduit (Pipa Flexible Conduit)
    Deskripsi:
    Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.
    atribut:
    • Length (m): 50
  15. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  16. Bantex Holder Brosur Akrilik (Map File)
    Mulai

    Rp89.900

    Bantex Holder Brosur Akrilik (Map File)
    atribut:
    • Size: A4
    • Color: Transparant
    • Thickness (mm): 2
  17. Impraboard PP Corrugated Plastic Sheet 2mm
    Mulai

    Rp379.900

    Impraboard PP Corrugated Plastic Sheet 2mm
    Deskripsi:
    Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
Daftar Harga corrugated Terbaru March 2026
monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)Rp33.900
Non Brand Corrugated Pad & SheetRp52.900
Figo Corrugated Hose / Selang bergelombangRp80.900
monotaro Corrugated TubeRp14.900
Kameda Denki Corrugated TubeRp969.900
PITHON Corrugated Flexible Conduit PVCRp56.900
IRIS OHYAMA Corrugated CardboardRp299.900
Kokoru Kertas Bergelombang Warna-Warni A4Rp12.900
Prima supreme by bluescope Spandek Polos Prima Supreme AZ100Rp929.900
HEIKO Corrugated Cardboard Variable TypeRp609.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)