Beli corong laboratorium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Indophoenix Laboratorium Plastic Funnel
    Mulai

    Rp26.900

    Indophoenix Laboratorium Plastic Funnel
    Deskripsi:
    Tidak beracun; Tahan asam dan alkali; Ketahanan terhadap korosi.Ketahanan terhadap suhu tinggi (140 ℃).Terutama digunakan dalam keluarga, sekolah, pabrik, laboratorium dan cairan lainnya metering atau penggunaan.
    atribut:
    • Material: Plastic
  2. VITLAB Corong Plastik PP
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

    VITLAB Corong Plastik PP
    Deskripsi:
    Description of Plastic type PP (Polypropylene) :~ Highly transparent, elastic thermoplastic~ Similar structure to PE, with a methyl group attached to alternate carbon atoms in an isotactic arrangement~ Good thermal stability~ Range of application from 0 C to +125 C~ Good tensile strength and dimensional stability~ Good chemical stability, comparable to PE~ Typical products are, for example: Class B volumetric flasks, Class B measuring cylinders, measuring pitchers, sample containers, funnels
  3. Green Leaf Corong Minyak Miami
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

    Green Leaf Corong Minyak Miami
    Deskripsi:
    Corong Minyak Miami 15 Cm dengan Desain Khusus Corong Minyak Buatan Greenleaf Baik Diigunakan Dalam Dunia Industri Maupun Rumah Tangga, Corong Minyak Ini Dibuat dengan Plastik Kuat dan Berkualitas
  4. Non Brand Corong Plastik
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

    Non Brand Corong Plastik
    Deskripsi:
    Corong Plastik besar - Kecil Cocok untuk memindahkan air / minyak ke dalam botol agar tidak tumpah - tumpah.
    atribut:
    • Material: Plastik
  5. DYNALON Lab Funnel
    Mulai

    Rp909.900

    DYNALON Lab Funnel
    Deskripsi:
    General purpose lab funnels have a wide opening to direct liquids, powders, and granules into narrow-mouth bottles and containers.
    atribut:
    • Basic Material: Plastic
    • Body Color: White
  6. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  7. Kennedy Polyethylene Funnel
    Mulai

    Rp13.900

    Kennedy Polyethylene Funnel
    Deskripsi:
    Resistant to oil and chemicals. Heavy- duty polyethylene which will not shatter or break in cold weather
    atribut:
    • Spout/Nozzle Type: Straight Rigid
  8. Whatman Qualitative Filter Paper No. 42 Circle
    Mulai

    Rp629.900

  9. DURAN Funnels With Short Stem
    Mulai

    Rp74.900

    DURAN Funnels With Short Stem
    Deskripsi:
    Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
  10. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  11. Whatman Qualitative Filter Paper Grade 1
    Mulai

    Rp399.900

    Whatman Qualitative Filter Paper Grade 1
    atribut:
    • Parameter: 0.25 psi wet burst, 150 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 87
    • Pore Size (µm): 11 (Particle retention)
    • Thickness (µm): 180
  12. Climbing Reagent Bottle with Glass Stopper
    Mulai

    Rp289.900

    Climbing Reagent Bottle with Glass Stopper
    atribut:
    • Material: Soda lime glass
  13. NIKKO Plastic Ware Wash Bottle (Pembersih Botol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    NIKKO Plastic Ware Wash Bottle (Pembersih Botol)
    Deskripsi:
    - Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.
    atribut:
    • Material: LDPE (Low-Density Polyethylene)
    • Nozzle Cap: LLDPE (Linear LDPE)
    • Temperature Range (°C): -30 to 60
  14. Batavialab Meja Laboratorium Multiplek
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.999.900

    Batavialab Meja Laboratorium Multiplek
    atribut:
    • Material: Multiplex 18mm HPL Coating
    • Table Surface: Phenolic Resin 13mm
  15. LAB SAFETY SUPPLY Lab Funnel
    Mulai

    Rp389.900

    LAB SAFETY SUPPLY Lab Funnel
    Deskripsi:
    General purpose lab funnels have a wide opening to direct liquids, powders, and granules into narrow-mouth bottles and containers.
    atribut:
    • UNSPSC: 41121809
    • Body Color: Clear
    • For use with: Filter Paper
    • Funnel Angle (°): 60
    • Includes Closure: No
    • Laboratory Funnel Type: Separatory
    • Product Type: Funnel
    • Special Features: TheDesigned to Decant Two Immiscible Fluids
    • Sterile/Non-Sterile: Non-Sterile
  16. Whatman Qualitative Filter Paper
    Mulai

    Rp279.900

    Whatman Qualitative Filter Paper
    Deskripsi:
    Suitable for filtering fine particles. It is about twice as thick as Grade 1. Due to its large load capacity, it does not easily clog even if it holds a large amount of precipitate, and it has strong wettability and is used for filtration with a Büchner funnel. It has high absorbency and is suitable as a sample carrier.
    atribut:
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
Daftar Harga corong laboratorium Terbaru January 2026
Indophoenix Laboratorium Plastic FunnelRp26.900
Whatman Kertas SaringRp249.900
VITLAB Corong Plastik PPRp15.900
Green Leaf Corong Minyak MiamiRp4.900
Non Brand Corong PlastikRp1.900
DYNALON Lab FunnelRp909.900
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900
Kennedy Polyethylene FunnelRp13.900
Whatman Qualitative Filter Paper No. 42 CircleRp629.900
Whatman Qualitative Filter Paper No. 4 (Circle) (Kertas Saring)Rp249.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)