Beli corona masker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Cloth Corona Masking (Cloth Masker Tape)Deskripsi:For building outer wall paintingatribut:
- Material: Corona treatment, high-density polyethylene
- Thickness (mm): 0.009
- Tape Type: Cloth tape
- Tape Width (mm): 16
- Tape background color: green
- monotaro Cloth Corona Plastik Masking/Masking FilmDeskripsi:It is a masker with a cloth tape.The surface of the high density polyethylene film was corona treatedIt is domestically produced high quality masker tape.atribut:
- Tape Color: green
- Thickness (mm): About 0.009
- Tape Width (mm): 16
- Surface Treatment: Corona treatment
- Material (seat): Corona treatment, High density polyethylene
- Type of Tape: Cloth tape
- PYOLAN PYOLAN [[TMU]] MaskingDeskripsi:-A masker tape that uses a 17mm PYOLAN tape.-CORONA film is used for one side. -For masking when painting.-For waxing when cleaning.-Can be cut by handatribut:
- Color: Green
- Thickness: 0.01mm
- Material: Polycross tape, high density polyethylene film
- Purpose of Use: For masking when painting. For waxing when cleaning.
- monotaro Paint Curing Corona Sheet (Easy To Carry, Super Compact Size)Deskripsi:Paint curing, interior construction, building maintenance, when the store remodeling, such asatribut:
- Processing: 16 fold
- Color: Translucent
- Material: Polyethylene (new fee 100%)
- Sheet Thickness (mm): 0.01
- Surface Treatment: Corona treatment
- monotaro Washi Corona Plastik Masking/Masking Film (Short)atribut:
- The tape type: Japanese paper (yellow) + acrylic pressure-sensitive adhesive
- Sheet Length (m): 35
- Tape Width (mm): 15
- Surface Treatment: Corona treatment
- Finish width (mm): 120
- Heat Resistance Temperature (°C): 90 - 110 (continuous use)
- Kind: For vehicle
- Material (Sheet): Corona treated poly film
- Thickness (mm): 0.01
- monotaro Japanese Paper Corona Plastic Masking/Masking Film (Regular)atribut:
- Tape Width (mm): 15
- Finish width (mm): 300
- Surface Treatment: Corona treatment
- The tape type: Japanese paper (yellow) + acrylic pressure-sensitive adhesive
- Heat Resistance Temperature (°C): 90 - 110 (continuous use)
- Kind: For vehicle
- Material (Sheet): Corona treated poly film
- Sheet Length (m): 35
- Thickness (mm): 0.01
- monotaro Corona Plastic Masking/Masking Film With Tankar (Short)Deskripsi:150 degree Celsius Since we are using a tape resistant to heating for 30 minutes, it does not cause adhesive residue or discoloration on the adherend. Tape run out does not occur during re-peeling, and hand-cut property is also good. Because the tape is thin, the parting line comes out beautifully. We treat the back of the tape so that painting flaking does not occur.. Extensive curing such as body and windowDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material (Sheet): Poly film with Tancal (Corona treated)
- Product Name of Hazardous Material: Flammable solids
- Types of Hozardous Materials: Specified combustibles
- Tape Type: Japanese paper (yellow) + acrylic adhesive
- Thickness (mm): 0.01
- Tape Width (mm): 15
- Finishing Width (mm): 150
- Sheet Length (m): 18
- Heat Resistance Temperature (°C): 90 - 110 (continuous use)
- TRUSCO Plastic Masking/Masking Film (Tape for Painting Buildings)Deskripsi:-A masker with PE cloth tape used which gives few glue residue and good hand culpability.-Since high-density polyethylene film is subjected to corona discharge treatment, prevents dripping.-For construction wet building materials.-Can be cut by hand
- TRUSCO Plastic Masking/Masking Film Tape for Painting BuildingsDeskripsi:It is a masker using PE cloth tape with less glue residue and good handcut property. Since corona discharge treatment is applied to high density polyethylene film, dripping and scattering are prevented.Use : Building for wet building materialsatribut:
- Specification: Can be cut by hand
- Material: Polycross tape · High density polyethylene film
- Width (mm): 1800
- Color: Green
- Length (m): 25
- Purpose of Use: For construction wet building materials.
- IRIS OHYAMA Plastic Masking/Masking Film (Tape for Painting Buildings)Deskripsi:-A masker with PE cloth tape used which gives few glue residue and good hand culpability.-Since high-density polyethylene film is subjected to corona discharge treatment, prevents dripping.-For construction wet building materials.atribut:
- Color: Green
- Material: Cloth Tape/Polyethylene Film (One Side:Corona Treatment Applied)
- Thickness: 0.01mm
- TRUSCO Masking Cover SheetDeskripsi:Usage:Simple mark for surveying, civil engineering, tree survey, and archaeology excavation.atribut:
- Length (m): 25
- Thickness (mm): 0.01
- Specification: Cutting possible by hand
- FURUTO Cloth Tape Plastik Masking/Masking FilmDeskripsi:-It can cut easily and easy to use without concerns for paint dripping.-A curing tape for painting that adheres the corona treatment sheet to a cloth curing tape. -For construction exterior wall coating.-Can be cut by handatribut:
- Color: Green
- Thickness: 0.01mm
- Materials (Cloth Tape): PE sheet (corona treatment applied)
- KaryaOne Face ShieldDeskripsi:Face Shield-Menilik bahaya virus Corona atau disebut juga dengan COVID 19, masyarakat semakin waspada. Mulai dari menerapkan pola hidup bersih dan sehat, melakukan cuci tangan secara rutin menggunakan sabun, dan juga menggunakan masker saat keluar rumah. Namun, dikarenakan virus ini menyebar melalui mata, hidung, dan mulut. Sehingga, sebagian orang menganggap masker kurang efektif untuk mencegah penyebaran virus melalui mata. Nah, jika demikian, maka produk face shield lebih efektif mencegah paparan virus ketimbang menggunakan masker. Face Shield sendiri merupakan alat pelindung bagian wajah serta mata. Normalnya, digunakan secara wajib ketika seseorang bekerja di laboratorium, ataupun instansi yang membutuhkan perlindungan ketika bekerja. Namun, saat ini, di tengah merebaknya virus corona, alat ini sangat disarankan untuk orang-orang yang kerap melakukan interaksi dengan masyarakat luas.
- KaryaOne Face Shield for BabyDeskripsi:Face Shield-Menilik bahaya virus Corona atau disebut juga dengan COVID 19, masyarakat semakin waspada. Mulai dari menerapkan pola hidup bersih dan sehat, melakukan cuci tangan secara rutin menggunakan sabun, dan juga menggunakan masker saat keluar rumah. Namun, dikarenakan virus ini menyebar melalui mata, hidung, dan mulut. Sehingga, sebagian orang menganggap masker kurang efektif untuk mencegah penyebaran virus melalui mata. Nah, jika demikian, maka produk face shield lebih efektif mencegah paparan virus ketimbang menggunakan masker. Face Shield sendiri merupakan alat pelindung bagian wajah serta mata. Normalnya, digunakan secara wajib ketika seseorang bekerja di laboratorium, ataupun instansi yang membutuhkan perlindungan ketika bekerja. Namun, saat ini, di tengah merebaknya virus corona, alat ini sangat disarankan untuk orang-orang yang kerap melakukan interaksi dengan masyarakat luas.
- KaryaOne Face Shield for KidsDeskripsi:Face Shield-Menilik bahaya virus Corona atau disebut juga dengan COVID 19, masyarakat semakin waspada. Mulai dari menerapkan pola hidup bersih dan sehat, melakukan cuci tangan secara rutin menggunakan sabun, dan juga menggunakan masker saat keluar rumah. Namun, dikarenakan virus ini menyebar melalui mata, hidung, dan mulut. Sehingga, sebagian orang menganggap masker kurang efektif untuk mencegah penyebaran virus melalui mata. Nah, jika demikian, maka produk face shield lebih efektif mencegah paparan virus ketimbang menggunakan masker. Face Shield sendiri merupakan alat pelindung bagian wajah serta mata. Normalnya, digunakan secara wajib ketika seseorang bekerja di laboratorium, ataupun instansi yang membutuhkan perlindungan ketika bekerja. Namun, saat ini, di tengah merebaknya virus corona, alat ini sangat disarankan untuk orang-orang yang kerap melakukan interaksi dengan masyarakat luas.atribut:
- Type: Comfy
- Sumika Plastech SumicellerDeskripsi:-Lightweight and highly rigid foamed sheet excellent in flexibility and impact resistance.-Smooth surface with even and micro cell size.-Hygienic as it keeps out water, filth and dust, and washable.-With good surface smoothing property and corona treated, excellent in print performance.-Excellent in recyclability and reusability. -For floor curing.atribut:
- Thickness: About 5mm
- Material: Polypropylene (PP)
- W x L: 1x1.5m
- monotaro Kunoichi Plastik Masking/Masking Film (Special Tape That Is Hard To Leave)Deskripsi:Roof tiles, aluminum sash, window sashes, tile, color galvanized steel, polycarbonate, concrete, siding boardatribut:
- The tape type: Non-woven fabric
- Tape Width (mm): 16
- Tape background color: purple
- Material: Tape: substrate (a nonwoven fabric), the adhesive (acrylic), Kamoikakoshi \"for Lupine architectural painting\" Sheet: corona treatment, high density polyethylene, paper tube: Paper
- Sheet Length (m): 20
- Pressure-sensitive adhesive force (N / 10mm): 3.89
- monotaro Coronal Plastic Masking/Masking Film with Tancar (Regular)Deskripsi:150 degree Celsius Since we are using a tape resistant to heating for 30 minutes, it does not cause adhesive residue or discoloration on the adherend. Tape run out does not occur during re-peeling, and hand-cut property is also good. Because the tape is thin, the parting line comes out beautifully. We treat the back of the tape so that painting flaking does not occur.. Extensive curing such as body and windowDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material (Sheet): Poly film with Tancal (Corona treated)
- Product Name of Hazardous Material: Flammable solids
- Types of Hozardous Materials: Specified combustibles
- Tape Type: Japanese paper (yellow) + acrylic adhesive
- Thickness (mm): 0.01
- Tape Width (mm): 15
- Sheet Width (mm): 2100
- Finishing Width (mm): 300
- Sheet Length (m): 18
- Heat Resistance Temperature (°C): 90 - 110 (continuous use)
- SOLID Disposable Hazmat Coverallatribut:
- Color: White
- Size: XL
- Material: Sponbound 45-55gsm (waterproof)
- monotaro Paint Masking Film Non SlipDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Tape Width (mm): 18
- Sheet Width (mm): 1100
- Material (Sheet): Polyethylene film
- Tape Type: Fabric tape (brown)
- Finishing Width (mm): 295
- Number of Foldings: 4
- Sheet Length (m): 20
- Package Weight (g): 716
- Thickness (mm): 0.03
Daftar Harga corona masker Terbaru March 2026
| monotaro Cloth Corona Masking (Cloth Masker Tape) | Rp18.900 |
| monotaro Cloth Corona Plastik Masking/Masking Film | Rp24.900 |
| PYOLAN PYOLAN [[TMU]] Masking | Rp99.900 |
| monotaro Paint Curing Corona Sheet (Easy To Carry, Super Compact Size) | Rp119.900 |
| monotaro Washi Corona Plastik Masking/Masking Film (Short) | Rp59.900 |
| monotaro Japanese Paper Corona Plastic Masking/Masking Film (Regular) | Rp89.900 |
| monotaro Corona Plastic Masking/Masking Film With Tankar (Short) | Rp47.900 |
| TRUSCO Plastic Masking/Masking Film (Tape for Painting Buildings) | Rp99.900 |
| TRUSCO Plastic Masking/Masking Film Tape for Painting Buildings | Rp219.900 |
| IRIS OHYAMA Plastic Masking/Masking Film (Tape for Painting Buildings) | Rp36.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































/15P103171041-1.jpg)

![PYOLAN PYOLAN [[TMU]] Masking](https://media.monotaro.id/mid01/small/Bahan%20Bangunan%2C%20Perlengkapan%20Rumah%20%26%20Cat/Produk%20Cat/Masker%2C%20Penguat%20Lembaran%2C%20Papan%20Penguat/Masking%2FPlastik%20Painting/PYOLAN%20PYOLAN%20%5B%5BTMU%5D%5D%20Masking/P102963056-1.jpg)
/blP103183417-1.jpg)
/mbP103193803-1.jpg)
/1yP103179070-1.jpg)
/P102232040-1.jpg)
/P102622919-2.jpg)

/P103021681-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/KaryaOne%20Face%20Shield/djP104619487-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/KaryaOne%20Face%20Shield%20for%20Baby/dsP104619496-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/KaryaOne%20Face%20Shield%20for%20Kids/dyP104619502-1.jpg)

/84P103179292-1.jpg)
/P102232057-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/SOLID%20Disposable%20Hazmat%20Coverall/meP103756806-1.jpg)