Beli coring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Husqvarna Coring Bit (Mata Bor Inti)
    Mulai

    Rp2.699.900

    Husqvarna Coring Bit (Mata Bor Inti)
    Deskripsi:
    Diamond-tipped core bits for dry coring have side slots that provide cooling and offer access for removing slugs of material from the bits after drilling. They do not require coolant during drilling and are suitable for drilling brick and block that is not reinforced.
    atribut:
    • Core Bit Cutter Material: Diamond-Tipped
    • Connection Type: Permanent
    • Item: Coring Bit
    • Shank Included: Yes
  2. MILWAUKEE Coring Bit
    Mulai

    Rp1.999.900

    MILWAUKEE Coring Bit
    Deskripsi:
    Diamond-tipped core bits for dry coring have side slots that provide cooling and offer access for removing slugs of material from the bits after drilling. They do not require coolant during drilling and are suitable for drilling brick and block that is not reinforced.
    atribut:
    • Connection Type: Permanent
    • Core Bit Cutter Material: Diamond-Tipped
    • Shank Included: Yes
  3. MILWAUKEE Diamond Coring Rig Motor (Mesin Bor Inti)
    Mulai

    Rp32.999.900

    MILWAUKEE Diamond Coring Rig Motor (Mesin Bor Inti)
    atribut:
    • Voltage (V): 120 AC
    • Power Source: Corded
    • Speed Setting: Variable Speed
    • Number of Speed Settings: 2
    • Phase: Single-Phase
    • Plug Type: L5-20P
  4. SIMONDS Premium Core Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    SIMONDS Premium Core Bit
    Deskripsi:
    Penggunaan pada : Beton Cor, Bata Keras, Batu Gamping, Terrazzo, Aspal, Green Concrete, Lepa, dll. Jaminan 25% lebih kuat dan lebih cepat potongannya dibanding merk lain dengan desain mata yang lebih ergonomis dan tahan lama.
  5. BOSCH 2x4 Siding Core
    Mulai

    Rp1.899.900

    BOSCH 2x4 Siding Core
    Deskripsi:
    "Polyclick system" New standard for hole saw core. The shank can be shared by various cutters from the core to the hole saw, pursuing economic efficiency and convenience. [2x4 siding core] Ideal for drilling holes in 2x4 materials, siding, and all other wall materials! ¿ It is possible to cut at the same time without biting the nail with the unique cutting edge accounting. ¿ Ultra-long life due to the use of high-quality carbide tips. ¿ Because it has been hardened, there is no deformation such as distortion or twisting.Drilling of metal / ceramic siding, wood, laminated wood, slate, vinyl chloride, artificial marble, FRP, etc.
    atribut:
    • Effective Length (mm): 130
    • Material: Blade: Carbide tip
  6. Rothenberger Mesin Bor Coring Beton Rodiadrill Ceramic
    Mulai

    Rp52.999.900

    Rothenberger Mesin Bor Coring Beton Rodiadrill Ceramic
    Deskripsi:
    alat untuk melubangi tembok/beton
    atribut:
    • Color: Black
  7. DMX Mesin Bor dengan Water Source
    Mulai

    Rp4.899.900

    DMX Mesin Bor dengan Water Source
    atribut:
    • Size (mm): 200
  8. Gajah Tunggal Truck Tires Super Grip Flap Type (Ban Truk)
    Mulai

    Rp2.299.900

  9. HILTI Diamond Coring Drill (Mesin Bor Inti)
    Mulai

    Rp50.999.900

    HILTI Diamond Coring Drill (Mesin Bor Inti)
    atribut:
    • Base Material: Concrete
    • Operation Mode: Rig-based drilling system
  10. RYU Coring Drill Machine (Mesin Bor Coring)
    Mulai

    Rp3.599.900

  11. DMX Core Drill Concrete (Mata Bor Inti Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    DMX Core Drill Concrete (Mata Bor Inti Beton)
    Deskripsi:
    Mata mesin bor inti
  12. BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  13. Dongcheng Corded Core Drill (Mesin Bor Beton)
    Mulai

    Rp1.799.900

  14. DMX Drill Machine (Mesin Bor)
    Mulai

    Rp4.799.900

    DMX Drill Machine (Mesin Bor)
    Deskripsi:
    Mesin bor inti
    atribut:
    • Product ID: DMX1201
    • Power: 3500 watt
    • Voltage: 220-240 V
    • Max.Drilling Diameter: 200 mm
    • Free Speed: 700 r.p.m
Daftar Harga coring Terbaru October 2026
DCA Diamond Drill with Water Source (Mesin Bor Inti)Rp3.299.900
Husqvarna Coring Bit (Mata Bor Inti)Rp2.699.900
Wipro Core Drill Machine (Mesin Bor Magnetik)Rp2.299.900
MILWAUKEE Coring BitRp1.999.900
MILWAUKEE Diamond Coring Rig Motor (Mesin Bor Inti)Rp32.999.900
DCA Core Drill (Mata Bor Inti Beton)Rp98.900
SIMONDS Premium Core BitRp179.900
BOSCH 2x4 Siding CoreRp1.899.900
Rothenberger Mesin Bor Coring Beton Rodiadrill CeramicRp52.999.900
DMX Mesin Bor dengan Water SourceRp4.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait