Beli core drilling machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DMX Drill Machine (Mesin Bor)
    Mulai

    Rp4.799.900

    DMX Drill Machine (Mesin Bor)
    Deskripsi:
    Mesin bor inti
    atribut:
    • Product ID: DMX1201
    • Power: 3500 watt
    • Voltage: 220-240 V
    • Max.Drilling Diameter: 200 mm
    • Free Speed: 700 r.p.m
  2. HILTI Mata Bor Diamond Core Drill Seri UCL
    Mulai

    Rp3.299.900

    HILTI Mata Bor Diamond Core Drill Seri UCL
    Deskripsi:
    Applications- Coring in the 12-200 mm diameter range in reinforced concrete- Only rig-based drilling- Only wet drilling (with water cooling)- UCL (universal concrete lifetime) long-life core bit for universal use on concrete
    atribut:
    • Base Material: Concrete (all types)
    • Drilling Mode: Rig-mounted
    • Wet or dry Operation: Wet
    • Product Class: Standard
  3. KRISBOW Mesin Bor Listrik Magnet
    Mulai

    Rp15.999.900

    KRISBOW Mesin Bor Listrik Magnet
    Deskripsi:
    MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
  4. KENTA Diamond Core Drill
    Mulai

    Rp22.999.900

    KENTA Diamond Core Drill
    Deskripsi:
    Function Description:Variable SpeedGear SpeedOverload protectionSoft startCarbon brushTorque controlMachine Included:Drill machineHandleWrenchAllen WrenchManualTool Box
  5. DMX Core Drill Concrete
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    DMX Core Drill Concrete
    Deskripsi:
    Mata mesin bor inti
  6. RYU Mesin Bor Magnet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.199.900

  7. KWT Core Drill
    Mulai

    Rp219.900

    KWT Core Drill
    atribut:
    • Diameter size (mm): 30
  8. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  9. MILWAUKEE Bor Coring Beton
    Mulai

    Rp109.999.900

    MILWAUKEE Bor Coring Beton
    atribut:
    • Core Drill Type: Core Drill Rig
    • Coring Capacity in Concrete (inch): 10
    • Column Height (inch): 43.5
    • Angle-to-Surface (°): 90
    • Anti-Kickback Clutch Type: Mechanical
    • Column Diameter (inch): 2.5
    • Application: Drilling with Stability
    • Core Bit Cap Concrete (inch): 10
    • Current (A): 20
    • Horsepower (HP): 4.8
    • Maximum Core Bit Compatibility (inch): 10
    • Maximum Spindle Speed (rpm): 900
    • Minimum Spindle Speed (rpm): 450
    • Phase: Single-Phase
    • Plug Type: L5-20P
    • Power Source: Corded
    • Speed Setting: Variable Speed
    • Voltage (V): 120 AC
  10. Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    99% of 100
    (53)
    Mulai

    Rp37.900

    Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
    • Size: A4
    • Size (mm): 210x297
  11. Sakagami Hydraulic Seal SNY Type
    Mulai

    Rp34.900

    Sakagami Hydraulic Seal SNY Type
    Deskripsi:
    SNY-rod packings are interchangeable with SKY-Packings. Broad service temperature range of -45℃ to +100℃ allows cylinders for use in international cold environments without changing packings. They also feature exceptionally low stick-slip. High pressure and/or high frequency conditions should be avoided due to the material RN812, moderately low in rubber hardness.Remarks- Packings should be installed in the direction specified on the above schematic. - Consider adopting split grooves if one-piece groove is technically adverse. - Split grooves are recommended for SNY-18 and smaller products.
    atribut:
    • Material: NBR (RN809)
    • Pressure with Backup Ring (MPa): 21
    • Temperature Range (°C): -45 to 100
    • Maximum Speed (m/s): 0.5
  12. BLITZ Diamond Core Drill (Mata Bor Granit)
    77%
    Mulai

    Rp27.900

    BLITZ Diamond Core Drill (Mata Bor Granit)
    Deskripsi:
    Mata Bor batu Marmer
    atribut:
    • Applications: for glass, tiles
  13. BDS Mesin Bor Magnet Otomatis
    Mulai

    Rp43.999.900

    BDS Mesin Bor Magnet Otomatis
    Deskripsi:
    The fully automatic magnetic drilling machine with automatic feed, automatic reverse and automatic shut-off. The AutoMAB 450 is equipped with Morse Taper 2 spindle taper. The AutoMAB 450 automatic magnetic drill machine can drill 45 mm diameter holes in 55 mm cutting depth.The AutoMAB 450 automatic magnetic drill machine is easy to use and simple magnetic drill machine. It's also simple because there is no need for adjusting speed gears. The advantages of AutoMAB 450 automatic magnetic drill machine are that these machines are independent of the drilling skills of the operators, so even new operators can use the machines easily. Also, due to automatic feed one can get higher tools life i.e. higher performance of annular cutters. Made in Germany technology of automatic magnetic drilling machine.
  14. Eibenstock Diamond Core Drill
    Mulai

    Rp11.999.900

    Eibenstock Diamond Core Drill
    Deskripsi:
    Use:- Wet drilling in natural stone, tiles, ceramics, porcelain, stoneware, glass, concrete- Blind or through holes for fitting connectors as well as gravestones and countertops- Dowel holes- Tilers, stonemasons and installation companies
    atribut:
    • Rated Voltage (V): 230
Daftar Harga core drilling machine Terbaru March 2026
Shibuya Core Drilling MachineRp3.399.900
Wipro Mesin Core DrillRp1.999.900
DMX Drill Machine (Mesin Bor)Rp4.799.900
HILTI Mata Bor Diamond Core Drill Seri UCLRp3.299.900
KRISBOW Mesin Bor Listrik MagnetRp15.999.900
TIGON Electrical Core DrillRp5.899.900
DCA Mesin Bor Coring Beton dengan Water SourceRp1.999.900
KENTA Diamond Core DrillRp22.999.900
DMX Core Drill ConcreteRp69.900
RYU Mesin Bor MagnetRp4.199.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)