Beli cordless rivet gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DCA Cordless Blind Riveting Gunatribut:
- Battery Capacity (V/Ah): 12/2.0
- Stroke (mm): 20
- Capacity (mm): All-Purpose ɸ2.4-4.0, Aluminium Blind Rivet ɸ2.4-5.0
- Max. Tension (N): 7000
- Product Code: DC1010089Z
- Makita Cordless Rivet GunDeskripsi:DRV250RTEsupplied with 2x 5.0Ah batteries (BL1850B) & charger (DC18RC)atribut:
- Battery Voltage (V): 18
- Centre Height (mm): 26
- Sound Level dB(A): 74
- NRT-PRO Cordless Rivet GunDeskripsi:isi paket pembelian :1unit CR620 mesin rivet1pcs Baterai 20V GEN II1pcs adaptor ChargerBox Koper PREMIUMatribut:
- Battery Type: Universal LXT
- Maximum stroke (mm): 20
- Revolution Per Minute (rpm): 330
- Rivet Size (mm): 2.4-5.0
- Voltage (V): DC 20
- DEWALT Brushless Riveter GunDeskripsi:Install aluminium, steel, and stainless steel blind rivets up to 4.8mm with the 18V XR® Brushless Cordless Rivet Tool. The brushless motor delivers up to 10KN of pulling force and has the capability to pull up to 800 4.8mm stainless steel rivets per charge. Other features include a tool-free nose piece change and on-board nose piece storage help to maximise\nproductivity on the jobsite.Set of Contents:-Charger DCB1104-B1 (1pc)-Battery DCB182-B1 (1pc)-Unit DCF403NT-XJ (1pc)atribut:
- Maximum Pulling Force (kN): 10
- Stroke length (mm): 25
- Product Length (mm): 268
- Rivet Eye Diameter (mm): 2.4 - 4.8
- Rivet Nozzle Size (mm): 2.4, 3.2, 4.0, 4.8
- Rivets per Charge: 820
- Voltage Capacity (V): 18/20 (Maximum)
- MILWAUKEE Cordless Riveting Tool (Rivet gun)Deskripsi:The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.atribut:
- Voltage (V): 12
- DCA Cordless Riveting Tool Blinkatribut:
- Battery Power Input: 12V/2Ah x 2
- Stroke Capacity (mm): 20
- Alumunium Blind Rivet (mm): Ø 2.4-5
- Max. Tension (N): 700
- BOSCH Cordless Rivet GunDeskripsi:The powerful, cordless GRG 18V-16 C Professional rivet gun offers unrestricted mobility with none of the cables and extra equipment that come with a pneumatic tool. With a simpler set-up and less maintenance, it is also more cost-effective. As strong as a pneumatic tool, this rivet gun easily pulls 3mm to 6.4mm diameter stainless steel rivets in heavy-duty applications – and just one battery charge is required to fasten over 1,000 rivets. Workers can opt for auto or manual function according to their personal preference. And for less downtime, connectivity with the Bosch App ensures that tool maintenance and production are kept on track.atribut:
- Pull Force (N): Maximum 16000
- Voltage (V): 18
- Dimensions (mm): 67x290x243
- TOTAL Lithium-Ion Rivet ToolDeskripsi:Integrated work light and features a 25mm travel/stroke that sets most rivets in one stroke.atribut:
- Motor Type: Brushless
- TEKIRO Hand Riveter (Tang Rivet)Deskripsi:TEKIRO HAND RIVETER-1 / TANG RIVET-1 / TOOLS - ALAT PERKAKASSebuah pistol paku keling, juga dikenal sebagai palu pneumatik, [1] adalah jenis alat yang digunakan untuk menggerakkan paku keling. Pistol keling yang digunakan di sisi kepala diproduksi [jargon] keling dan bar bucking digunakan pada buck-ekor sisi [jargon] keling tersebut. Energi dari palu di pistol paku keling mendorong kerja dan keling terhadap inersia bar bucking. Akibatnya, ekor keling adalah cacat dan bekerja-keras. Pada saat yang sama pekerjaan erat ditarik bersama-sama dan dipertahankan antara kepala keling dan ekor diperluas dan diratakan. Hampir semua senjata keling yang pneumatik powered. Mereka senjata keling yang digunakan untuk menggerakkan paku keling baja struktural yang cukup besar sementara yang digunakan dalam perakitan pesawat yang mudah dipegang dengan satu tangan. Sebuah pistol paku keling berbeda dari palu udara di ketepatan kekuatan pendorong.Senjata keling pneumatik biasanya memiliki regulator yang mengatur jumlah udara yang masuk alat. Diatur masuk udara melewati katup throttle yang biasanya dikendalikan oleh pemicu dalam genggaman tangan. Ketika memicu diperas, katup throttle terbuka, sehingga udara bertekanan mengalir ke piston. Sebagai piston bergerak, port terbuka yang memungkinkan tekanan udara untuk melarikan diri. Piston pemogokan terhadap set keling. Gaya pada set keling mendorong keling ke pekerjaan dan terhadap uang [jargon]. Uang deformasi ekor keling. Piston dikembalikan ke posisi semula oleh pegas atau pergeseran katup yang memungkinkan udara untuk mendorong piston kembali ke posisi awal.atribut:
- Size: 2.4 - 3.2 - 4.0 - 4.8
- BULL Cordless Riveteratribut:
- Accessories: 2 Baterai 21v 1.5 mAh Model xLT, 1 Charger, 1pc Box, 1pc Kunci dan 4 Kepala untuk 4 Paku Ukuran 2.4mm, 3.2mm, 4.0mm, 4.8mm
- MILWAUKEE Rivet Tool (Rivet gun)Deskripsi:M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durabilityatribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- Length (mm): 317
- Max. Pulling Force (N): 20
- Nose Tips (mm): 4.8, 6.0, 6.4, 7.0
- Rivet Diameter Range (mm): 4.8 - 7.0
- Rivet Material: Aluminium, steel, stainless-steel, copper
- Stroke length (mm): 30
- Voltage (V): 18
- TEKIRO Hand Riverter (Tang Rivet)Deskripsi:TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfortatribut:
- Material: Chrome Vanadium
- Size (mm): 2-10
- Dimension 1 (mm): 265
- Dimension 2 (mm): 77
- Dimension 3 (mm): 106
- Dimension 4 (mm): 16
- TORA Mesin Paku Rivet BateraiDeskripsi:Mesin rivet cordless, untuk pemakaian dgn intensitas tinggi sangat menghemat waktu. Cocok untuk bengkel produksi, pekerjaan proyek, dllatribut:
- Pulling Force (kN): 10
- Stroke Size (mm): 25
- Alumunium Blind River (mm): 2.4 / 3.2 / 4.0 / 4.8
- Rated Voltage (V): DC20
- Arrows Flexible Tarpaulin Duct (Selang Fleksibel)Deskripsi:Selang Flexibel TarpaulinFlexible Tarpaulin Duct adalah saluran yang berkualitas tinggi serta dengan fungsi kinerja yang cukup tinggi untuk meredam panas maupun juga untuk sistem pembuangan udara panas atau pendingin udara.Dengan kawat baja yang tahan korosi di dalam nya sehingga membuat fleksibilitas yang luar biasa untuk memberikan kemudahan berkonstruksi.Serta berfungsi juga untuk menghilangkan asap industri atau untuk distribusi udara dan ventilasi udara.Flexibel Tarpaulin Duct ini dapat digunakan di udara dingin -20 sampai dengan di udara panas maximal mencapai 120°C.atribut:
- Material: Thick wire and tarpaulin
- STANLEY Hand Riveter Tool & Accessories (Tang Rivet)Deskripsi:These tools install blind rivets, which require access to only one side of the materials being joined. Also known as break-stem rivet tools, they grip the blind rivet's mandrel (pintail), draw it back, flatten the rivet body and pull materials together, and snap it off to set the rivet flush with the surface.atribut:
- UNSPSC: 27112402
- Fits Rivet Diameter (inch): 1/8
- For Rivet Material: Aluminium Steel
- For Rivet Type: Blind
- Overall Length (inch): 10
- METABO Cordless Riveting ToolDeskripsi:-Cordless rivet gun for extremely fast riveting, comparable to compressed air devices -100% compatible with all Metabo 18 Volt battery packs -Long service life thanks to brushless motor and robust precision gearbox -With holding nozzles for one-hand operation - inserted rivet holds in any position -Transparent collecting container for simple emptying of the remaining rivet mandrels -Quick change of nozzle for different rivet diameters, via integrated tool -Safety in the workplace thanks to robust knuckle guards -LED light for optimum illumination when riveting; can be switched off for reflective surfaces -Ergonomic design for comfortable working also in corners -Robust eyelet for energy-saving work with balancer / spring tension -Handy belt hook, can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service lifeatribut:
- Type of Battery: Li-ion
- Battery Voltage (V): 18
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- KOBE RED LINE Mesin Rivet PneumatikDeskripsi:Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.atribut:
- Handle Style: Pistol Grip
- Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
- Overall Height (mm): 270
- Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
- Product Number: KRK001
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga cordless rivet gun Terbaru October 2026
| DCA Cordless Blind Riveting Gun | Rp1.799.900 |
| Makita Cordless Rivet Gun | Rp20.999.900 |
| NRT-PRO Cordless Rivet Gun | Rp1.199.900 |
| DEWALT Brushless Riveter Gun | Rp5.699.900 |
| MILWAUKEE Cordless Riveting Tool (Rivet gun) | Rp4.399.900 |
| DCA Cordless Riveting Tool Blink | Rp2.499.900 |
| BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai) | Rp1.499.900 |
| BOSCH Cordless Rivet Gun | Rp13.999.900 |
| TOTAL Lithium-Ion Rivet Tool | Rp2.199.900 |
| TEKIRO Hand Riveter (Tang Rivet) | Rp119.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/P103118237-1.jpg)

/P101518237-1.jpg)


/k4P105678724-3.jpg)

/2dP111130085-1.jpg)
/P101003984-2.jpg)

/6pP110159241-2.jpg)
/2mP109878094-2.jpg)

/P101578286-1.jpg)

/6sP101518244-38.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)