BOSCH Cordless Rivet Gun

Kondisi Barang:
Sebelum PPN:
Rp13.999.900
Spesifikasi
Pull Force (N)Maximum 16000
Voltage (V)18
Dimensions (mm)67x290x243
Part Number06019K5080

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The powerful, cordless GRG 18V-16 C Professional rivet gun offers unrestricted mobility with none of the cables and extra equipment that come with a pneumatic tool. With a simpler set-up and less maintenance, it is also more cost-effective. As strong as a pneumatic tool, this rivet gun easily pulls 3mm to 6.4mm diameter stainless steel rivets in heavy-duty applications – and just one battery charge is required to fasten over 1,000 rivets. Workers can opt for auto or manual function according to their personal preference. And for less downtime, connectivity with the Bosch App ensures that tool maintenance and production are kept on track.
Feature
- Cordless convenience ensures greater on-site mobility and lower set-up cost
- As powerful and versatile as a pneumatic tool for 3 to 6.4 mm diameter rivets
- Long battery runtime for pulling 1,000 rivets on a single charge
- AUTO and MANUAL rivet function for personal preference during application
- Connectivity enables preventative maintenance and less downtime

Ulasan Produk

Tidak ada ulasan