Beli cordless power drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Set Mata Obeng Adapter (Socket Adaptor)Deskripsi:Produk ini juga sering disebut dengan Socket Adaptoratribut:
- Set Items: 6.35,9.5,12.7
- MILWAUKEE Cordless Drill FUEL Compact Percussion with CaseDeskripsi:The M12 FUEL Compact Percussion Drill delivers unmatched runtime, power under load and durability. This lightweight, versatile percussion drill/driver provides longer motor life, more power and more runtime. The POWERSTATE Brushless Motor offers constant power output, yet runs cooler and quieter with no wearable components. REDLINK PLUS intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It can be used with the M12 range of REDLITHIUM-ION Battery Packs, which deliver more work per charge and more work over pack life, even in extreme conditions. The M12 FUEL Compact Percussion Drill’s onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use.atribut:
- Speed Settings: 2
- Chuck Type: 1/2inch Metal Single Sleeve - Ratcheting Lock
- Max. Percussion Rate (bpm): 0-25500
- Chuck Capacity (mm): 13
- Maximum Torque (N m): 44
- RYU Cordless Drillatribut:
- No Load Speed (rpm): High : 0-1300, Low : 0-350
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- MILWAUKEE Cordless Drill Percussion FUELDeskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- AEG Battery PackDeskripsi:The 12V 2.0Ah pro lithium battery features improved cell chemistry and electronics for a longer lifespan, so you get more done between charges. Its tough outer shell protects it against bumps and drops on the worksite.atribut:
- Voltage (V): 12
- Capacity (Ah): 4.0
- Battery Type: Pro Lithium
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- MILWAUKEE Cordless Angle Grinder Fuel with Paddle Switchatribut:
- Switch Type: Paddle Switch
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: No
- Fuel Gauge: Yes
- MILWAUKEE Cordless Impact RachetDeskripsi:The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
- MILWAUKEE Cordless Impact Wrench FUEL High Torque with CaseDeskripsi:The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.atribut:
- Anvil (inch): Friction Ring 1/2
- Impact Rate (ipm): 0-950/1750/2100/2100
- Length (mm): 213
- Battery Voltage (V): 18
- No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
- MILWAUKEE Cordless Impact FUEL WrenchDeskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- MILWAUKEE Bit Power Hexagon Shankatribut:
- Impact Rated: Yes
- Application - Tools: Impact
- Hex Shank Size (inch): 1/4
- Fastening Tool Item: Power Bit
- Fastening Tool Material: S2 Steel
- Finish: Black Phosphate
- SAE or Metric: SAE
- Shank Style: Hex
- Single End/Double End: Single End
- American Tool AdaptorDeskripsi:> Maximum torgue 212 N.m.> ISO 3315, DIN 3122, NF ISO 3315
Daftar Harga cordless power drill Terbaru March 2026
| monotaro Set Mata Obeng Adapter (Socket Adaptor) | Rp44.900 |
| MILWAUKEE Cordless Drill FUEL Compact Percussion with Case | Rp5.699.900 |
| RYU Cordless Drill | Rp469.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| MILWAUKEE Cordless Drill Percussion FUEL | Rp2.599.900 |
| AEG Battery Pack | Rp1.699.900 |
| Makita Cordless Impact Driver | Rp1.899.900 |
| MILWAUKEE Battery Pack | Rp859.900 |
| BOSCH Mesin Bor | Rp99.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P101001164-1.jpg)












%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MILWAUKEE%20Hard%20Hat/feP107286554-1.jpg)