Beli cordless polisher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Electric Three Phase Induction Motors Vertical Type (Motor Induksi / Dinamo Induksi)atribut:
- Enclosure Construction: Totally Enclosed Fan-Coded
- Dongcheng Cordless Polisher (Mesin Poles Tanpa Kabel)Deskripsi:Accessories & Package Polishing Sponge, Wool Bonnet, Abrasive Paper, Auxiliary Handle, Hex Wrench, Color Box Packingatribut:
- Speed Mode: 1-2-3-4-5-6
- Wheel size (mm): 180
- Battery (V): 20
- No. Load Speed: 500-3000/min
- Spindle Thread: M14
- INGCO Cordless Angle Polisher Brushlessatribut:
- Voltage (V): 20
- TIPTOP Cordless Polisheratribut:
- Speed (rpm): 0-3000
- Battery Capacity (mAh): 1500
- kabelmetal Power Cable N2XY Series (Kabel Listrik)Deskripsi:Kabel listrik : Di dalam ruangan, kabel trunking, di luar ruangandan dikubur di tanah, untuk pembangkit listrik,industri dan switchgear serta untuk perkotaanjaringan pasokan.atribut:
- Color: Black
- Number of Cores: 4
- Current Carrying Capacity (A): 47 (at 30°C, in air), 53 (at 30°C, in gorund)
- Overall Diameter (mm): 15.8
- AC Resistance Maximum (ohm/km): Max 5.878 (at 20°C)
- Conductor Material: Copper
- DC Resistance for Conductor (ohm/km): Max 4.61 (at 20°C)
- Inductance (mH/km): 0.275
- Insulation Material: PVC Sheathed, XLPE Insulated
- Length (m): 1
- Nominal Cross Section Area (mm²): 4
- Short Circuit Current (kA): 0.57 (per 1sec)
- Standard: IEC 60502-1
- RYU Angle Polisher (Mesin Poles)atribut:
- Disc Diameter (mm): 180
- Power (W): 1200
- No Load Speed (rpm): 660 to 3000
- Size (inch): 7
- Supreme Cables Power Cable N2XY-FE Fire Resistant Series (Kabel Listrik)Deskripsi:CU/MT/XLPE/PVC (N2XY-FE) 0.6/1 (1.2) kVIEC 60502-1 / SNI IEC 60502-1 & IEC 60331Copper conductor, Mica tape fire resistant layer, XLPE insulated and PVC flame retardant outer sheathatribut:
- Rated Voltage (kV): 0.6/1 (1.2)
- Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Deskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- COMPACT TOOLS Electric Double Action PolisherDeskripsi:Unlike single action, it is a polisher that uses eccentric (double) movement. It is a polisher that can be used easily even by beginners because it is similar to applying by hand when applying wax or coating.atribut:
- Cable Length (m): 5
- Current (A): 4.5
- Input Power (W): 430
- Power Input (V): 100
- RYU Gun Polisher (Mesin Poles)Deskripsi:Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.atribut:
- Power (W): 900
- Diameter: 180mm
- No Load Speed (rpm): 600-2.000
- ALKO Hand Polisheratribut:
- Base Plate Diameter (inch): 7
- Power (W): 1050
- Voltage (V): 220-240
- Speed (rpm): 1000-3000
- Size (inch): 7
- Federal Kabel Audio-Video Cable (Speaker Wire)Deskripsi:Mainly used as the electrical connection between loudspeakers and audio amplifiers, where setup requires installations behind a wall or ceiling.atribut:
- Color: Black
- KRISBOW Scrubber & Polisher (Mesin Poles Lantai)atribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai)Deskripsi:Accessories & Package Charger, Battery Pack (2pcs), Driver Bit, Plastic Case Packing
- BOSCH Polisher (Mesin Poles)Deskripsi:-Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untukatribut:
- Grinding Spindle Thread: M14
- K3L License: Yes
- NACHI TAPE Stationery Tape Dos (Solasi / Selotip)atribut:
- Color: Yellow
- Length (y): 72
- Width (mm): 12
Daftar Harga cordless polisher Terbaru November 2026
| Mitsubishi Electric Three Phase Induction Motors Vertical Type (Motor Induksi / Dinamo Induksi) | Rp3.499.900 |
| Dongcheng Cordless Polisher (Mesin Poles Tanpa Kabel) | Rp849.900 |
| INGCO Cordless Angle Polisher Brushless | Rp1.699.900 |
| TIPTOP Cordless Polisher | Rp959.900 |
| kabelmetal Power Cable N2XY Series (Kabel Listrik) | Rp109.900 |
| RYU Angle Polisher (Mesin Poles) | Rp1.299.900 |
| Supreme Cables Power Cable N2XY-FE Fire Resistant Series (Kabel Listrik) | Rp26.900 |
| Innotechs Polisher Machine Low Speed (Mesin Poles Lantai) | Rp5.999.900 |
| COMPACT TOOLS Electric Double Action Polisher | Rp8.899.900 |
| RYU Gun Polisher (Mesin Poles) | Rp1.599.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/82P112456290-1.jpg)
/ltP109969785-1.jpg)


/r1P109058973-1.jpg)
/P102174258-1.jpg)
/7dP114366265-1.jpg)
/2bP103083083-4.jpg)

/P102174111-1.jpg)


/j7P105738691-1.jpg)
/gtP101517605-6.jpg)
/o0P109969864-1.jpg)
/P101518749-2.jpg)
/P101005692-1.jpg)
/P101005697-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)