Beli cordless makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  2. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  3. NRT-PRO Cordless Angle Grinder Brushless
    Mulai

    Rp989.900

    NRT-PRO Cordless Angle Grinder Brushless
    atribut:
    • Size (mm): 115
    • Voltage (V): 20.0
    • Battery (mAh): 4000
    • Revolution Per Minute (rpm): 0-8500
  4. Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp4.599.900

    Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    Here it is! The latest from Makita, the DHP490WVE 18V cordless impact drill, designed to make every DIY project easier and more powerful. Developed from its predecessor, it's even more compact.But it maintains the same powerful performance with the LXT BASIC system. Designed to be a more economical option. The Basic series is designed to meet the needs of beginner users. Same great quality, now at a more affordable price.
    atribut:
    • Chuck size (mm): 13
    • Idle Speed High Gear (rpm): 0-1.900
    • Idle Speed Low Gear (rpm): 0-500
    • Impact Rate High Gear (rpm): 0-28.500
    • Impact Rate Low Gear (rpm): 0-7.500
    • Maximum Torque (N m): 65
    • Motor Type: Brushless BL Motor
    • Voltage (V): 18
  5. Makita Fast Charger
    Mulai

    Rp999.900

    Makita Fast Charger
    Deskripsi:
    Quick charger for CXT batteries 10.8V/12Vmax
    atribut:
    • Quantity Per Package (Piece): 1
  6. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  7. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  8. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  9. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  10. Panasonic Cordless Phone (Telephone)
    Mulai

    Rp479.900

    Panasonic Cordless Phone (Telephone)
    Deskripsi:
    DECT Cordless Telephone - User-friendly illuminated display/amber backlit LCD - 50 Name and Number Phonebook - Caller ID with 50-Name & Number Caller ID Memory - Wall Mountable Compact Base Unit - 10 Redial Memory - Handset Locator - 15 hours talk time/170 hours standby time - 9 Language available on LCD (English, German, Spanish, French, Italian, Dutch, Greek, Turkish, Portuguese)
  11. Makita Cordless Grass & Hedge Trimmer Multi Function Power Head Brushless
    Mulai

    Rp6.699.900

    Makita Cordless Grass & Hedge Trimmer Multi Function Power Head Brushless
    atribut:
    • Noise Level (dB): 63
    • Overall Length (mm): 1011
    • Skin Weight (kg): 3.4
    • Voltage (V): 36 (18Vx2)
    • No Load Speed (rpm): Hi: 0-9700 / Med: 0-8200 / Lo: 0-5700
  12. DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.099.900

    DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Voltage (V): 18 / 20
    • Impact Rate (ipm): 2015
    • Anvil Type: Hog Ring
    • Battery Type: Li-Ion
    • Drive Size (inch): 3/4
    • No Load Speed (rpm): 0-1200/0-440/0-575
    • Torque Capacity (N m): 1925 - 2576
Daftar Harga cordless makita Terbaru October 2026
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Makita Cordless Drill Driver (Mesin Bor Baterai)Rp1.799.900
Makita Cordless Impact Driver BrushlessRp4.499.900
NRT-PRO Cordless Angle Grinder BrushlessRp989.900
INGCO Angle GrinderRp729.900
Makita Cordless Impact Drill (Mesin Bor Beton Baterai)Rp4.599.900
Makita Fast ChargerRp999.900
KRISBOW Cordless Screwdriver (Obeng Listrik)Rp299.900
Wipro Angle Grinder (Mesin Gerinda Tangan)Rp65.900
KRISBOW Cordless Impact Drill (Mesin Bor Beton Baterai)Rp949.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)