Beli coolant nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WTB Hight Pressure Universal NozzleDeskripsi:-Compared to the existing straight type, the nozzle moves universally at the angle of 45° and can spray with high pressure to a wide range.-The spraying direction can be maintained compared to the resin nozzle.atribut:
- Maximum Working Pressure: 3.0MPa
- Material: Steel
- Nikki Point Fit NozzleDeskripsi:-Angle of injection port is adjustable within the range of ±35°.-Compared to resin nozzles, the position can be maintained even at high flow rate.atribut:
- Material: Steel
- TRUSCO Nozzle for Replacementatribut:
- Accessories: Hose Nipple
- Connection Diameter: PT1/4
- Fluid: Air, Cutting Fluid
- Material: Polyacetal Resin Use
- Nozzle Length (mm): 330
- Operating Temperature Range (°C): -40 - +120
- Purpose of Use: To cool the blade edge and cool the workpiece during cutting.
- Tip Nozzle Diameter: 1/8
- TRUSCO Coolant liner (flare nozzle)Deskripsi:It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
- TRUSCO Swivel Nozzleatribut:
- Size: 1/4
- Dimension H (mm): 41
- Nozzle Width (mm): 41
- Dimensions h (mm): 16
- Vertex Adjustable Coolant Hoses & ValvesDeskripsi:33cm Length Hose KitAssembled with:1-1/4v Male NPT Valve1-20 Element Segments1-(1/16inch or 1/8inch or 1/4inch) Round Nozzle
- Nikki Coolant System HoseDeskripsi:-The joint of the fitting is hard and position retaining ability is high.atribut:
- Material: Acetal Resin
- monotaro Coolant Hoseatribut:
- Applicable Fluid: Oil, lubricants, acetone, gasoline, detergents, etc.
- Inside Diameter (Ø mm): 6.3
- Material: Polyacetal Resin (POM)
- Maximum Pressure (MPa): 0.2–0.3
- Minimum Bending Radius (mm): Approx. 33.5
- Number of Frames: 10
- Operating Pressure Range (MPa): 0.2–0.3
- Operating Temperature Range (°C): Under 80
- Outer Diameter (φmm): 16
- Overall Length (mm): 140
- Temperature Range (°C): Under 80
- Type: 1/4 System
- monotaro.id Magnetic Stand Type Coolant NozzleDeskripsi:Set Content:Magnet base x 1, mounting seat x 1, bamboo joint x 1, hose x 1, connector x 1, inline valve x 1, round nozzle x 3atribut:
- Material: Hose, connector, in-line valve, round nozzle: Polyacetal resin (POM)
- Inner Diameter (Φmm): Hose/Round nozzle: 6.3, Round nozzle: 1.5/3.2/6.3, Bamboo joint: 6
- Mounting Seat Height (mm): 28
- Total Length (mm): 374
- Type: 1/4 system
- monotaro Coolant ConnectorDeskripsi:You can use this high-quality coolant connector made by Nikki Co., Ltd. with confidence.This coolant nozzle connector has a tight fit and excellent posture retention.By combining parts, you can freely change the angle, length, and diameter.The material used is polyacetal resin (POM), which has excellent chemical resistance, impact resistance, and heat resistance.atribut:
- Material: Polyacetal Resin (POM)
- Compatible Fluids: Oil, lubricants, acetone, gasoline, detergents, etc.
- Operating Pressure Range (MPa): 0.2–0.3
- Type: 1/2 System
- Thread Diameter: PT1/2
- Inner Diameter (Φmm): 12.7
- Maximum Pressure (MPa): 0.2–0.3
- Operating Temperature Range (°C): Under 80
- Temperature Range (°C): Under 80
- Total Length (mm): 38.5
- Vention Kabel LAN RJ45 Cat.6 UTP Ethernet Gigabitatribut:
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PC
- Shielding: UTP
- TRUSCO Round NozzleDeskripsi:The material uses polyacetal resin, it is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance. In addition, the operating temperature range is also wide, from -30 degree C to + 80 degree C.atribut:
- Material: Polyacetal
- monotaro Coolant Hose KitDeskripsi:You can use this high-quality coolant hose kit made by Nikki Co., Ltd. with confidence.This coolant nozzle hose kit has a tight fit and excellent posture retention.By combining parts, you can freely change the angle, length, and diameter.The material used is polyacetal resin (POM), which has excellent chemical resistance, impact resistance, and heat resistance.Set Content : Connector 3/8 (1 piece), Connector 1/2 (1 piece), Round nozzle 1/4 (1 piece), Round nozzle 3/8 (1 piece), Round nozzle 1/2 (1 piece), Hose 140 mm (2 pieces)atribut:
- Material: Polyacetal Resin (POM)
- Compatible Fluids: Oil, lubricants, acetone, gasoline, detergents, etc
- Operating Pressure Range (MPa): 0.2–0.3
- Type: 1/2 System
- Thread Diameter: PT3/8, PT1/2
- Maximum Pressure (MPa): 0.2–0.3
- Number of Frames: 6
- Operating Temperature Range (°C): Under 80
- Temperature Range (°C): Under 80
- Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Coloratribut:
- AWG: 26AWG
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated Pins
- Conductor: Copper Clad Aluminium
- Shielding: UTP
- Jacket: PVC
- TRUSCO Coolant Liner Hoseatribut:
- Length (m): 1.5
- TRUSCO Coolant liner (valve male screw type)Deskripsi:It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
- TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)Deskripsi:Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.atribut:
- Applications: Air Duster Nozzle
- Body Material: Brass (Nickel Plated)
- Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
- Material (O-Rings): NBR
- Nozzle Connector Diameter: G1/8
- Nozzle Length (mm): 27
- Nozzle Outside Diameter (phi mm): 6
- Nozzle diameter (mm): 2
- Weight (g): 21
Daftar Harga coolant nozzle Terbaru March 2026
| WTB Hight Pressure Universal Nozzle | Rp519.900 |
| Nikki Point Fit Nozzle | Rp479.900 |
| TRUSCO Nozzle for Replacement | Rp419.900 |
| Sandvik Coolant Nozzle | Rp179.900 |
| TRUSCO Coolant liner (flare nozzle) | Rp92.900 |
| TRUSCO Hose Kit | Rp369.900 |
| TRUSCO Swivel Nozzle | Rp189.900 |
| Vertex Adjustable Coolant Hoses & Valves | Rp309.900 |
| Nikki Coolant System Hose | Rp269.900 |
| monotaro Coolant Hose | Rp129.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)























































































































































/P102007532-1.jpg)












/P102007563-1.jpg)
/P101000450-1.jpg)