Beli coolant hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vertex Adjustable Coolant Hoses & ValvesDeskripsi:33cm Length Hose KitAssembled with:1-1/4v Male NPT Valve1-20 Element Segments1-(1/16inch or 1/8inch or 1/4inch) Round Nozzle
- TRUSCO Coolant Liner Hoseatribut:
- Length (m): 1.5
- monotaro Coolant Hoseatribut:
- Applicable Fluid: Oil, lubricants, acetone, gasoline, detergents, etc.
- Inside Diameter (Ø mm): 6.3
- Material: Polyacetal Resin (POM)
- Maximum Pressure (MPa): 0.2–0.3
- Minimum Bending Radius (mm): Approx. 33.5
- Number of Frames: 10
- Operating Pressure Range (MPa): 0.2–0.3
- Operating Temperature Range (°C): Under 80
- Outer Diameter (φmm): 16
- Overall Length (mm): 140
- Temperature Range (°C): Under 80
- Type: 1/4 System
- TRUSCO Nozzle for Replacementatribut:
- Accessories: Hose Nipple
- Connection Diameter: PT1/4
- Fluid: Air, Cutting Fluid
- Material: Polyacetal Resin Use
- Nozzle Length (mm): 330
- Operating Temperature Range (°C): -40 - +120
- Purpose of Use: To cool the blade edge and cool the workpiece during cutting.
- Tip Nozzle Diameter: 1/8
- Nikki Coolant System HoseDeskripsi:-The joint of the fitting is hard and position retaining ability is high.atribut:
- Material: Acetal Resin
- monotaro Coolant Hose KitDeskripsi:You can use this high-quality coolant hose kit made by Nikki Co., Ltd. with confidence.This coolant nozzle hose kit has a tight fit and excellent posture retention.By combining parts, you can freely change the angle, length, and diameter.The material used is polyacetal resin (POM), which has excellent chemical resistance, impact resistance, and heat resistance.Set Content : Connector 3/8 (1 piece), Connector 1/2 (1 piece), Round nozzle 1/4 (1 piece), Round nozzle 3/8 (1 piece), Round nozzle 1/2 (1 piece), Hose 140 mm (2 pieces)atribut:
- Material: Polyacetal Resin (POM)
- Compatible Fluids: Oil, lubricants, acetone, gasoline, detergents, etc
- Operating Pressure Range (MPa): 0.2–0.3
- Type: 1/2 System
- Thread Diameter: PT3/8, PT1/2
- Maximum Pressure (MPa): 0.2–0.3
- Number of Frames: 6
- Operating Temperature Range (°C): Under 80
- Temperature Range (°C): Under 80
- TRUSCO Coolant Liner Yatribut:
- Material: Polyacetal
- Indexa Starter Pack 1/2inch BoreDeskripsi:Starter Packs Modular coolant hose system is ideal for coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50PSI air and 30PSI liquid. Flow direction is easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable if a single section is damaged. Manufactured from acetal - non-conductive and chemical resistant. Available with 1/4inch, 1/2inch and 3/4inch bore. Hose is green, all other fittings are orange.atribut:
- Material: Acetal
- Nozzle Size: 1/2inch
- Nozzle type: Pointed
- Additional Features: Chemical resistant Non-conductive
- Includes: 13inch Hose 2 Connectors 3 Nozzles
- Color: Green-Orange
- Part Number: IND4477910K
- Non Brand Silicone Coolant HoseDeskripsi:Silicone SAE J20R1 Class A radiator and coolant hose are rigid hoses used for routing mostly straight coolant and radiator lines in performance motors and vehicles, marine wet-exhaust systems, commercial truck and bus induction and cooling systems, agriculture and off-highway vehicles, and turbo-diesel vehicles. The hoses are convoluted inside and out and will not collapse under full vacuum. They are made from silicone, which provides excellent resistance to high temperatures, ozone, and UV rays. They also resist electrochemical degradation. These silicone hoses meet SAE (Society of Automotive Engineers) Standard J20R1 and have Class A high-temperature resistance.atribut:
- UNSPSC: 40142007
- Compatible Chemicals: Air; Antifreeze (Coolant)
- Hose Color: Blue
- Hose Configuration: Bulk Hose
- Hose Cover Material: Silicone
- Hose Elbow Angle: 0°
- Hose Length (inch): 36
- Hose Style: Straight
- Hose Tube Material: Silicone
- Temperature Range (°F): -65 to 350
- CP Flexible Coolant Oil Hoseatribut:
- Max Operating Pressure (cm): 60
- Material: Stainless Steel
- KRISBOW Cordless Impact Wrench (Bor Listrik)atribut:
- Impact Rate (ipm): 0-3300
- Battery Capacity (mAh): 2000
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-2200
- Square Drive / Anvil Size (inch): 1/2
- TRUSCO Coolant liner (flare nozzle)Deskripsi:It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
- TRUSCO Coolant liner (valve male screw type)Deskripsi:It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
- TRUSCO Coolant Liner, Connectoratribut:
- Material: Polyacetal
- MST Corporation Lock Line SetDeskripsi:Completed functions and rich system as coolant nozzle. A combination system that can be flexibly changed. Various nozzles. Does not melt, does not rust, does not break.atribut:
- Set Content: Hose, connector, nozzle
Daftar Harga coolant hose Terbaru March 2026
| Vertex Adjustable Coolant Hoses & Valves | Rp309.900 |
| TRUSCO Hose Kit | Rp369.900 |
| TRUSCO Coolant Liner Hose | Rp1.699.900 |
| MST Corporation Lock Line Hose | Rp339.900 |
| monotaro Coolant Hose | Rp129.900 |
| TRUSCO Nozzle for Replacement | Rp419.900 |
| KRISBOW Set Pengki dan Sapu | Rp169.900 |
| Nikki Coolant System Hose | Rp269.900 |
| monotaro Coolant Hose Kit | Rp229.900 |
| TRUSCO Coolant Liner Y | Rp149.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)































































































































































/mbP103636803-2.jpg)

/P102007532-1.jpg)
/P102007563-1.jpg)