Beli coolant funnel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Coolant Funnel (General Purpose Type)Deskripsi:Produk ini juga sering disebut dengan Corong Air Coolantatribut:
- Set Content: Funnel (body), 45 degree elbow x 2, adapter five each 1, extension x 1
- External diameter x total length (mm): phi 170 x 220
- Capacity (L): About 2
- PROTO Spill Free Funnel SetDeskripsi:- Threaded cap and adapter for newer GM "threaded style" radiator openings.- Eliminates trapped air pockets which can cause erratic cooling system and heater performance.- Controls amount of coolant entering system and enables unattended filling of the cooling system.- Eliminates squeaky belts caused by coolant overflow and protects the environment.- Includes four adapters which fit most domestic and foreign vehicles and light trucks.- Angled neck for use with radiator caps placed at an angle.atribut:
- Overall Diameter (inch): 6
- Spout Outside Diameter (inch): 1/2
- Spout Length (inch): 1
- Material: ABS
- Finish: Smooth
- Color: Yellow
- Fluid Capacity (fl oz): 64
- Overall Height (inch): 6 11/16
- Kennedy Polyethylene FunnelDeskripsi:Resistant to oil and chemicals. Heavy- duty polyethylene which will not shatter or break in cold weatheratribut:
- Spout/Nozzle Type: Straight Rigid
- Daytona Flexible Funnel (University Funnel)atribut:
- Color: Red
- Cold Resistance Temperature: -30°C
- Heat-Resistant Temperature: 100°C
- Material: Nitrile rubber (outside)/aluminum (inside)
- Daytona Compact Silicon Jawsatribut:
- Material: Made of silicon
- Height: 55-130mm (when not in use at the time-used)
- Outer Diameter: 17 (pointing write side), 80 (inlet side)φ mm
- Green Leaf Corong Minyak MiamiDeskripsi:Corong Minyak Miami 15 Cm dengan Desain Khusus Corong Minyak Buatan Greenleaf Baik Diigunakan Dalam Dunia Industri Maupun Rumah Tangga, Corong Minyak Ini Dibuat dengan Plastik Kuat dan Berkualitas
- Megacools Radiator Coolant (Pendingin Radiator)Deskripsi:Radiator Coolant berfungsi sebagai cairan yang tepat dan aman untuk merawat mesin radiator kendaraan Anda. Pentingnya menjaga suhu mesin radiator dalam keadaan yang optimal dapat menjaga dan mempengaruhi ketahanan mesin kendaraan.Dengan memakai kualitas Water Reverse Osmosis, Radiator Coolant berada di PH 7 yang sangat aman dan bebas dari partikel-partikel mineral yang dapat mengakibatkan penyumbatan pada mesin radiator Anda.
- Kennedy Tinplate Round Rim FunnelDeskripsi:Suitable for use with petrol, oil, water etc.atribut:
- Material: Tin-plated
- Spout/Nozzle Type: Straight Rigid
- WESTWARD Utility Spout FunnelDeskripsi:Durable plastic funnel for use in lubrication, engine maintenance, and other essential everyday applications.atribut:
- Item: Utility Spout Funnel
- Spout Length (inch): 1 1/2
- Mouth Length (inch): 3 3/4
- MOuth Shape: Round
- Spout Outside Diameter (inch): 9/16
- Color: Clear
- Cover: No
- Fluid Capacity (fl oz): 7
- Includes: Hanging Tab
- Material: Plastic
- Overall Diameter (inch): 3 7/8
- Overall Height (inch): 3 3/4
- DURAN Funnels With Short StemDeskripsi:Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
- Non Brand Corong Stainlessatribut:
- Material: Stainless
- AS ONE SS FunnelDeskripsi:There are no seams because it is integrally molded with a single plate.atribut:
- Material: Stainless steel (SUS304)
- Foot Length (mm): 45
- Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
- Non Brand Corong PlastikDeskripsi:Corong Plastik besar - Kecil Cocok untuk memindahkan air / minyak ke dalam botol agar tidak tumpah - tumpah.atribut:
- Material: Plastik
- VITLAB Corong Plastik PPDeskripsi:Description of Plastic type PP (Polypropylene) :~ Highly transparent, elastic thermoplastic~ Similar structure to PE, with a methyl group attached to alternate carbon atoms in an isotactic arrangement~ Good thermal stability~ Range of application from 0 C to +125 C~ Good tensile strength and dimensional stability~ Good chemical stability, comparable to PE~ Typical products are, for example: Class B volumetric flasks, Class B measuring cylinders, measuring pitchers, sample containers, funnels
- Prestone Concentrated Radiator Super CoolantDeskripsi:Concentrated Radiator Super CoolantTeknologi otomotif masa kini semakin canggih. Mesin makin kompak, kecil namun tenaga makin hebat dengan peralatan teknologi maju yang antara lain memerlukan sistem pendingin yang tepat pula. Prestone Radiator Super Coolant dengan formula "Dual Action" mantap untuk:- Mencegah panas yang berlebihan (overheating) dan pembuihan.- Mencegah karat dan korosi.- Melindungi semua metal pada mesin termasuk alumunium.- Membuat A/C mobil lebih dingin karena A/C tidak perlu bekerja secara berlebih dan membuat mobil lebih irit BBM.Spesifikasi:Memenuhi ASTM D4985, ASTM D3306.Cukup tambahkan Prestone Radiator Super Coolant. Kemampuan Prestone Radiator Super Coolant begitu nyata meningkatkan titik didih (boiling point), mengendalikan mesin lebih dingin, tidak panas berlebihan (overheating).Prestone Radiator Super Coolant dapat dicampur dengan semua warna coolant di semua merek mobil.Cara pakai:- Dengan keadaan mesin dingin, buanglah semua air radiator.- Campuran ideal 50% air + 50% coolant Prestone (titik didih menjadi 129degree C).- Campuran maksimal 30% air + 70% coolant Prestone (titik didih menjadi 136degreeC).
Daftar Harga coolant funnel Terbaru January 2026
| monotaro Coolant Funnel (General Purpose Type) | Rp359.900 |
| PROTO Spill Free Funnel Set | Rp979.900 |
| Kennedy Polyethylene Funnel | Rp13.900 |
| Daytona Flexible Funnel (University Funnel) | Rp329.900 |
| Daytona Compact Silicon Jaws | Rp97.900 |
| Green Leaf Corong Minyak Miami | Rp4.900 |
| Megacools Radiator Coolant (Pendingin Radiator) | Rp14.900 |
| Kennedy Tinplate Round Rim Funnel | Rp519.900 |
| WESTWARD Utility Spout Funnel | Rp14.900 |
| DURAN Funnels With Short Stem | Rp74.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/o1P103171865-1.jpg)


/P102648102-1.jpg)

/a0P105717360-6.jpg)



/epP102041529-3.jpg)