Beli converter hdmi to vga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. StarTech.com HDMI-VGA conversion adapter / converter HDMI-analog RGB conversion connector 1920x1080
    Mulai

    Rp1.299.900

    StarTech.com HDMI-VGA conversion adapter / converter HDMI-analog RGB conversion connector 1920x1080
    Deskripsi:
    Compatible with traditional displays: No upgrade costs by using your existing equipment. HDMI to VGA (male-to-female) active conversion adapter that connects an HDMI-based desktop or laptop (such as an Ultrabook) to a traditional VGA monitor or projector. High-quality video output: Supports resolutions up to 1920x1080 @ 60Hz (1080p), A high-quality VGA display converter that delivers clear, colorful Full HD video.Easy to carry: An ultra-lightweight HDMI to VGA conversion adapter that fits neatly into your computer case without the need for an external power adapter. Ideal for jobs that involve a lot of travel and travel.Easy setup: Plug and play, no additional software or drivers required. HDMI video adapter for quick and easy installation. Convenient for use in the office, remote work, or on the go Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturerConnect HDMI-enabled devices such as desktops, laptops and Ultrabooks to VGA projectors / displays* If you are using a Samsung Chromebook, please use the manufacturer's product HD2 VGA MICRO.
    atribut:
    • Cable Length (m): 0.245
    • Color: Black
    • Connector A: HDMI [19 pin]
    • Connector B: VGA (High Density D-Sub) [15 Pin]
    • Connector Shape: VGA (High Density D-Sub) [15 Pin] Female - HDMI [19 Pin] Male
    • Conversion Type: Female - Male
    • Female Mounting: VGA (High Density D-Sub) [15 Pin]
    • Height (mm): 15
    • Humidity (% RH): 40 to 85 (no condensation)
    • Length (mm): 245
    • Male Mounting: HDMI [19 pin]
    • Mass (g): 35.3
    • Maximum Resolution: [Digital] 1920 x 1200, [Analog] 1920 x 1200
    • Number of Ports: 1
    • Operating Temperature (°C): 0~60
    • Product Width (mm): 40
    • Storage Temperature (°C): -10~70
    • Supported Resolution: 1920x1080(1080p)@60Hz
  2. Taffware Kabel Adapter HDMI ke VGA Female
    Mulai

    Rp15.900

    Taffware Kabel Adapter HDMI ke VGA Female
    Deskripsi:
    Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGA
    atribut:
    • Color: Black
  3. UGREEN Converter VGA to HDMI HD Audio Video (Adaptor)
    Mulai

    Rp679.900

    UGREEN Converter VGA to HDMI HD Audio Video (Adaptor)
    Deskripsi:
    Ugreen VGA HDMI Adapter Cable Connector3,5mm Audio VGA to HDMI Adapter Converter for PC Laptop Notebook to HDTV Projector VGA to HDMI adapter offers you a convenient way to connect PCs, Laptops with VGA to displays such as Projectors, Monitors, and HDTVs with HDMI etc. Plug and Play design ensures a quick and easy setup High quality, compact design for long term durability HDMI female to VGA Male adapter has a micro USB port for optional power, providing external power for devices which have low-power output
    atribut:
    • Output: HDMI (Audio and Video)
    • Input: VGA (Video), 3.5mm Audio port and Micro USB power supply port
  4. UNITECH Type C 3.1 to HDMI Hub Converter USB Micro SD Card 6in1
    Mulai

    Rp119.900

    UNITECH Type C 3.1 to HDMI Hub Converter USB Micro SD Card 6in1
    Deskripsi:
    MULTIPORT MULTIFUNCTION (6 in 1)- 2x USB 3.0 : Kecepatan transmisi sampai 5 Gbps- 1x USB 2.0 : Kecepatan transmisi sampai 480 Mbps- 4K HDMI : Menghubungkan Laptop ke TV/Proyektor- Micro SD : Membaca data cepat dari Kamera, Smartphone dll, sampai 1TB- SD Card : Membaca data cepat dari Kamera, DSLR dll, sampai 1 TBSemua Type C yang bisa mengeluarkan display (HDMI, VGA, DVI-D), device dan colokan yang digunakan HARUS compatible dengan USB 3.1 Gen 2 dan atau THUNDERBOLT. Produk TIDAK BISA DI RETUR dalam hal dimana Device anda tidak compatible. Untuk penggunaan HDMI, port Power Delivery Type C harus tersambung ke Adaptor/charger handphone untuk mendorong power penggunaan output gambar video Device harus memiliki chipset MHL agar dapat support / compatible ke TV HDMI.HIGH QUALITY MATERIALMaterial Alumunium Alloy, mengeluarkan efek panas yang baik, tahan lama, sinyal AV stabil, transmisi USB lebih lancar stabilFAST TRANSMISSION DATAMemiliki kecepatan transmisi sampai 5Gbps
    atribut:
    • Color: Abu-Abu
    • HDMI Resolution: 4K
    • Material: Alumunium Alloy
    • USB2.0 Transmission Speed (Mbps): 480
    • USB3.0 Transmission Speed (Gbps): 5 x2
  5. UGREEN HDMI Adapter
    Mulai

    Rp509.900

    UGREEN HDMI Adapter
    Deskripsi:
    Adapter Converter Mini DP to HDMI / VGA UGREEN MD108 Thunderbolt 2 4K 30Hz.
    atribut:
    • Color: Black
    • Compatibility: Universal Compatibility, Mirror Mode / Extend Mode, Support HDMI Audio, Thunderbolt 2
    • Resolution Max. (K): 40 (30Hz)
    • Dimensions (mm): 62x40x15
    • What is in The Box: 1x UGREEN Mini DP to HDMI/VGA MD108 Thunderbolt 2
  6. Vixal Pembersih Porselen
    BARU
    Rating:
    96% of 100
    (19)
    Mulai

    Rp4.900

  7. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  8. Trimate Hdmi To Vga Conversion Cable (Konverter HDMI ke VGA)
    Mulai

    Rp119.900

    Trimate Hdmi To Vga Conversion Cable (Konverter HDMI ke VGA)
    Deskripsi:
    This is a conversion adapter that can output the video signal of a computer equipped with an HDMI terminal to a display equipped with a VGA (D-sub15pin) input terminal. Max resolution 1920x1080Connect a PC equipped with an HDMI terminal to a monitor equipped with a VGA terminal
    atribut:
    • Cable Length (cm): 15
    • Conversion Type: Male-female
    • Male Mounting: HDMI (male)
    • Supported Resolution: 1920x1080
    • Dimensions (mm): 45x14x45
  9. Sandisk SSD Plus (Solid State Drive)
    Mulai

    Rp1.599.900

    Sandisk SSD Plus (Solid State Drive)
    Deskripsi:
    SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive1. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard3 status monitoring for your favorite media applications.
  10. Cabletime HDMI to VGA Converter Adapter
    Mulai

    Rp77.900

    Cabletime HDMI to VGA Converter Adapter
    atribut:
    • Input & Output: HDMI Male to VGA Female
    • Length (m): 0.15
    • Resolution Support: up to 1080P@60Hz
    • Shell: Aluminum Alloy Metal
    • Shielding: Aluminum Shell + PVC Jacket
  11. COLBOR Jet Fan
    Mulai

    Rp959.900

    COLBOR Jet Fan
    Deskripsi:
    The COLBOR AirMaxx A1 mini jet fan is perfect for a range of activities, from dusting to cooling, camping to capturing stunning photography. Its powerful 60W output can reach an impressive 100,000 rpm, allowing for a maximum speed of 30 meters per second. With its stepless variable speed function, you have complete control over the airflow. The included nozzle enables efficient inflation of mattresses or balloons and concentrated airflow for enhanced power. The unique LED light source attachment ensures visibility in emergencies and while dusting those hard-to-reach corners.
    atribut:
    • Battery Capacity (mAh): 1100
    • Battery Runtime (minute): 15 at 100%
    • Current (A): 2
    • Dimensions (mm): 38 x 78 x 145
    • Input Voltage (V): 5
    • Material: Aerospace-Grade Aluminium Alloy
    • Output Power (W): 60
    • Speed Level: Stepless Variable Speed
  12. StarTech.com Vga To Hdmi Adapter (Usb Audio, Bus Power Compatible) Portable Analog Rgb (Vga) To Hdmi Upscale Converter
    Mulai

    Rp2.399.900

    StarTech.com Vga To Hdmi Adapter (Usb Audio, Bus Power Compatible) Portable Analog Rgb (Vga) To Hdmi Upscale Converter
    Deskripsi:
    Maximum display resolution 1920x1080 compatible plug and play installation Supports USB bus power USB audio compact and lightweight designConnect a VGA-enabled computer to an HDMI home theater system Share video content from VGA-enabled computers with HDMI TVs and projectors Connect legacy VGA-enabled devices to new HDMI displays Share audio on Windows PC* When used with a Windows computer, this adapter supports native USB audio.
    atribut:
    • Color: Black
    • Length (mm): 260
    • Height (mm): 15
    • Mass (g): 70.7
    • Product Width (mm): 35
    • Connector A: VGA (High Density D-Sub) [15 Pins], USB Type-A [4 Pins]
    • Connector B: HDMI [19 pin]
    • Connector Shape: HDMI [19 pin] female - VGA (high density D-Sub) [15 pin] male, HDMI [19 pin] female - USB Type-A [4 pin] male
    • Conversion Type: Female - Male
    • Female Mounting: HDMI [19 pin]
    • Humidity (% RH): 40-85
    • Male Mounting: VGA (High Density D-Sub) [15 Pins], USB Type-A [4 Pins]
    • Operating Temperature (°C): 0-60
    • Storage Temperature (°C): -10-70
    • USB type: USB2.0
Daftar Harga converter hdmi to vga Terbaru October 2026
StarTech.com HDMI-VGA conversion adapter / converter HDMI-analog RGB conversion connector 1920x1080Rp1.299.900
Taffware Kabel Adapter HDMI ke VGA FemaleRp15.900
UGREEN Converter VGA to HDMI HD Audio Video (Adaptor)Rp679.900
UNITECH Type C 3.1 to HDMI Hub Converter USB Micro SD Card 6in1Rp119.900
UGREEN HDMI AdapterRp509.900
Vixal Pembersih PorselenRp4.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
TEKIRO Staples (Isi Stapler Tembak)Rp51.900
Trimate Hdmi To Vga Conversion Cable (Konverter HDMI ke VGA)Rp119.900
Sandisk SSD Plus (Solid State Drive)Rp1.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)