Beli converter hdmi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UGREEN HDMI AdapterDeskripsi:Adapter Converter Mini DP to HDMI / VGA UGREEN MD108 Thunderbolt 2 4K 30Hz.atribut:
- Color: Black
- Compatibility: Universal Compatibility, Mirror Mode / Extend Mode, Support HDMI Audio, Thunderbolt 2
- Resolution Max. (K): 40 (30Hz)
- Dimensions (mm): 62x40x15
- What is in The Box: 1x UGREEN Mini DP to HDMI/VGA MD108 Thunderbolt 2
- Taffware Kabel Adapter HDMI ke VGA FemaleDeskripsi:Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGAatribut:
- Color: Black
- Choetech HDMI Cable (Kabel HDMI)Deskripsi:This is the pinnacle of Choetech technology, and many of the latest technologies are combined on this cable. HDMI 2.1 is the most recent update of the HDMI specification. Backward compatible with earlier versions(HDMI 2.0a/2.0/1.4/1.3/1.2/1.1) and is available to all HDMI 2.0 Adapters.Choetech 8k HDMI 2.1 cable supports 8K@60Hz / 4K@120Hz Video.atribut:
- Length (m): 2
- LINDY HDMI 2.0 Standard HDMI Cable 4K60 Antha Line (Kabel USB)atribut:
- Connector A: HDMI Tipe A Male
- Connector B: HDMI Tipe A Male
- Housing Materials: PVC
- Pin Construction: Phosphor Bronze
- Certified: RoHS, REACH, UL
- Color: Black
- Conductor Material: Bare Copper
- Conductor Meter (AWG): 24
- Connector Coating: Gold
- Dimensions (mm): 41.44x21.40x12.70
- Jacket Diameter (mm): 9.8
- Jacket Material: PVC
- Pin Coating: Gold
- Radius Pita Minimum (mm): 98
- Shield: Aluminium Magnesium Alloy 55%
- Standard: HDMI standard
- Type: Round
- BAFO Display Port to HDMI Cable Adapter (Adaptor HDMI)Deskripsi:The BF-3382 DisplayPort to HDMI Adapter lets you connect an advanced digital monitor, such as the 20 or 23inch Apple Cinema Display, to a Mac Pro (2009), Mac mini (2009), iMac (2009), MacBook, MacBook Pro, and MacBook Air with Mini DisplayPort.•Supports PC resolutions up to 1080p•No software installation or special drivers required•Works with Apple products featuring DisplayPort•Supports HDMI video resolution up to 1080p•Plug and play solution
- UGREEN HDMI Cable (Kabel HDMI)Deskripsi:Kabel HDMi to HDMi Ugreen HD104 4k 60Hz Cable Merupakan kabel dari Ugreen yang sudah support 3D technology input / output untuk video 3D, Gaming 3D dan 3D Home Theater.atribut:
- Color: Black
- Compatibility: Universal Compatibility, Monitor, Proyektor, LCD Other, PC, Laptop, Macbook, 3D Technology
- Data Transfer Rate (Gbps): 10.2
- Resolution (K): 4 (60Hz)
- What is in The Box: 1x HDMi to HDmi Cable Ugreen HD104 4K 60Hz Cable
- BOSCH BatteryDeskripsi:Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
- Vention Mini DisplayPort to HDMI 4K 1080P@60Hz Cable (Kabel HDMI)atribut:
- AWG: 32AWG
- Connector Interface: Mini DisplayPort Male to HDMI Male
- Connector Material: Gold-plated
- Chipset: PS8121E
- Conductor: Tinned Copper
- Jacket: PVC
- Shell: ABS
- Shielding: Aluminium Foil + Metal Braid
- StarTech.com High Speed HDMI-Mini HDMI Conversion Cable (Kabel HDMI)Deskripsi:Ethernet compatible HDMI Mini-HDMI conversion cable. You can connect an HDMI Mini port compatible device to an HDMI compatible display / device. Next-generation devices equipped with the latest HDMI technology can be connected to existing HDMI devices, making it a cost-saving solution. This HDMI Mini-HDMI adapter cable uses a high quality gold-plated connector for excellent connection performance. StarTech.com offers a lifetime warranty on this product.Connect a portable device such as a mini HDMI compatible digital camera to an HDMI displayatribut:
- Cable Length (m): 0.5
- Cable Size (AWG): 30
- Color: Black
- Connector Shape: HDMI 19pin (male) - Mini HDMI 19pin (male)
- Connector Type: Straight
- Conversion Type: Male - Male
- Correspondence to Ethernet: Correspondence
- Female Mounting: Mini HDMI
- Mass (g): 30.8
- Number of Conductors: 19
- Plug: Gold plate
- UGREEN Cable HDMI to VGAatribut:
- Cable Length (cm): 25
- Case Material: ABS Case
- Color: Black
- Frequency (Hz): 60 (Max)
- Input Interface: HDMI Male
- Output Interface: VGA Female
- Support Video Output in VGA: 1920x1080
- Taffware USB Type C 3.1 to USB 3.0 HDMI USB Type CDeskripsi:Adaptor ini berfungsi untuk mengubah port USB Type-C menjadi 3 buah port berbeda, yaitu USB 3.0, HDMI dan USB Type-C Female. Mendukung transmisi video HDMI dengan resolusi 4K 30 Hz, sehingga adaptor ini jadi pilihan terbaik untuk Anda memiliki port terbatasatribut:
- Dimensions (cm): 5.8x5x1
- Cable Length (cm): 10
- Transfer Rate (Gb/s): 18
- Material: TPE dan Plastik
- SANEX Pedestal Fan (Kipas Angin)Deskripsi:SANEX Stand Fan / Desk Fan 14 Inch DUOS SSF-1221- Stand & Desk Fan 2 In 1- Design Modern dan Minimalis- Angin Kencang- Ergonomic Blade dan tidak berisik- Garansi 1 Tahun- Bagian Belakang tombol Rotaryatribut:
- SNI License: Yes
- SNI Number: 02424DN-10A.0-184-LSPr-001-IDN
- Vention HDMI Cable Industrial Engineering for Long Span Structure (Kabel HDMI)atribut:
- Connector Material: Gold-plated
- Conductor: Pure Copper
- Jacket: PVC
- UGREEN Cable HDMI to HDMIDeskripsi:Ugreen 80602 HDMI 2.1 Cable 3M Long 8K/60Hz High Quality Resolution- If you want to equip your future game consoles and home theater devices and want to experience better 4K streaming audio and video, Ugreen HDMI 2.1 cable is the best choice. Ultra-high resolution 8K at 60Hz and 4K at 144Hz, as well as the latest Dolby Atmos and DTS: X audio formats bring you an unprecedented visual and audio experience.- A more advanced technology includes variable refresh rate, fast media switching, fast frame transport, and low latency auto mode to correct image defects such as cracks, jolts, and lag for smoother image display.- HDMI 2.1 cable allows the image output of game consoles such as PS4 Pro and Xbox One S/X to be synchronized with the TV, solving the problems of image tearing and image lag.- Supporting the latest Dolby Atmos and DTS:X audio formats, the HDMI cable can produce amazing home theater sound, ideal for connecting to an AV receiver or sound bar for a home theater setup.- With the Ugreen 80602 HDMI 2.1 cable with extremely high speed, it can reach up to 4K144Hz resolution, displaying smoother images in front of you. Especially suitable for use with 4K UHD Blu-ray players and Apple TVs for smooth image quality.
- UGREEN Cable Mini Display Port to HDMIatribut:
- Color: Black
- Connector A: Mini Display Port
- Connector B: HDMI Male
- Length (m): 1.5
- Material: Premium PVC
- Resolution: Ultra HD 4K 60Hz
- Support: Audio &Video Sync
Daftar Harga converter hdmi Terbaru October 2026
| UGREEN HDMI Adapter | Rp509.900 |
| Taffware Kabel Adapter HDMI ke VGA Female | Rp15.900 |
| Choetech HDMI Cable (Kabel HDMI) | Rp98.900 |
| LINDY HDMI 2.0 Standard HDMI Cable 4K60 Antha Line (Kabel USB) | Rp3.499.900 |
| BAFO Display Port to HDMI Cable Adapter (Adaptor HDMI) | Rp149.900 |
| UGREEN Converter Mini DP to HDMI | Rp159.900 |
| UGREEN HDMI Cable (Kabel HDMI) | Rp59.900 |
| BOSCH Battery | Rp569.900 |
| Vention Mini DisplayPort to HDMI 4K 1080P@60Hz Cable (Kabel HDMI) | Rp129.900 |
| StarTech.com High Speed HDMI-Mini HDMI Conversion Cable (Kabel HDMI) | Rp499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/97P108420331-1.jpg)
/0hP111302017-1.jpg)
/kmP107702742-1.jpg)

/2tP108337101-1.jpg)

/53P106616183-2.jpg)
/raP113604982-2.jpg)


/5mP110091202-1.jpg)
/lvP106614787-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)