Beli control valve pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EMC Hand Push Valve
    Mulai

    Rp149.900

    EMC Hand Push Valve
    atribut:
    • Series No.: H
    • Working Medium: Clean air(After 40 μm filteration )
    • Acting Type: Eksternal control
    • Guaranteed Pressure (MPa): 1.2
    • Lubrication: Not required
    • Seal Material: NBR
    • Working Pressure (MPa): 0~0.8
    • Working Temperature (°C): -5~60
  2. HONEYWELL Pneumatic Actuated Valves
    Mulai

    Rp9.599.900

    HONEYWELL Pneumatic Actuated Valves
    Deskripsi:
    These HVACR control valves are actuated by compressed air.
    atribut:
    • UNSPSC: 40141603
    • Body Pressure Rating (psi): 250
    • CV: 1.6
    • Function: Integral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
    • Maximum Controlled Medium Temperature (°F): 250
    • Type: Unitary
    • Width (inch): 3-1/8
  3. Metalwork Pneumatic Valve
    Mulai

    Rp1.299.900

    Metalwork Pneumatic Valve
    Deskripsi:
    Valve series Namur electro-pneumatic bistable
    atribut:
    • Minimum Temperature (°C): -10
  4. SPENCE Pneumatic Globe Control Valves
    Mulai

    Rp36.999.900

    SPENCE Pneumatic Globe Control Valves
    Deskripsi:
    Each of these globe valves features an attached pneumatic actuator to control flow within the valve. The severe-duty, high-capacity, spring-return valves feature bronze construction and FNPT connection. Use for heating or cooling applications including steam tables, fuel oil heaters, induction furnaces, cooling ducts, part washers and more.
    atribut:
    • UNSPSC: 40141603
    • Body Material: Bronze
    • Connection Type: FNPT
    • Number of Ports: 2
    • Seat Material: 303 Stainless Steel
    • Standards: Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
  5. Marelli Motori Electric Motor B35
    Mulai

    Rp1.599.900

    Marelli Motori Electric Motor B35
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  6. NUMATICS Pilot Air Control Valve
    Mulai

    Rp2.199.900

    NUMATICS Pilot Air Control Valve
    Deskripsi:
    Get air pilot valves with the type of actuator/return that can fit your application. Choose from four-way body-ported, normally closed, inline double valves and more in a wide range of inlet sizes.
  7. Metalwork Pneumatic Coupling
    Mulai

    Rp1.099.900

    Metalwork Pneumatic Coupling
    Deskripsi:
    BASIC series valve electro-pneumatic couplings monostable with mechanical spring
    atribut:
    • Type: Electro-pneumatic
    • Functional Denomination: Valves
    • Max. Input Pressure N (bar): 10
    • Maximum Temperature (°C): 60
    • Minimum Temperature (°C): -10
    • Protection Degree: IP 65
    • Thread Type: Cylindrical Gas
  8. HONEYWELL Butterfly Valve
    Mulai

    Rp1.099.900

    HONEYWELL Butterfly Valve
    Deskripsi:
    Honeywell V9BF series butterfly valves, can be applied to water supply and HVAC systems of commercial buildings, public buildings and city pipework.
    atribut:
    • Connection: Wafer
    • Medium: Cold/hot water
    • Medium Temperature (°C): -10 to 120
    • Nominal Pressure: PN16
    • Pipe Connection: ISO7005-2
    • Sealing Pressure (MPa): 1.76
    • Valve Body: Cast Iron
    • Valve Disc: Nylon coating GGG40 or stainless steel
    • Valve Seat: EPDM
    • Valve Stem: Stainless steel
  9. Marelli Motori Electric Motor B3
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B3
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  10. Marelli Motori Electric Motor B5
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B5
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  11. WATTS Pressure Reducing Automatic Control Valves
    Mulai

    Rp73.999.900

    WATTS Pressure Reducing Automatic Control Valves
    Deskripsi:
    These Buna-N/PVC foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.
    atribut:
    • UNSPSC: 40141609
    • Body Material: Ductile Iron ASTM A536
    • Coating: Fusion Bonded Epoxy Lined and Coated
    • Cover Material: Ductile Iron
    • Elastomer Material: Buna N
    • Maximum Fluid Temperature (°F): 160
    • Nut Material: 304 Stainless Steel
    • Pilot Adjustment Range: 30 to 300
    • Spring Material: 302 Stainless Steel
    • Standards: ASTM A536; NSF Listed
    • Stem Material: 304 Stainless Steel
    • Trim Material: 316 Stainless Steel
  12. SMC PVQ30 - Miniature Proportional Control Solenoid Valve PVQ33
    Mulai

    Rp1.699.900

    SMC PVQ30 - Miniature Proportional Control Solenoid Valve PVQ33
    atribut:
    • Pipe Connection Diameter: (01) With sub-plate
  13. PISCO Hand Valve Union Straight Two-Directional Control Valve
    Mulai

    Rp229.900

    PISCO Hand Valve Union Straight Two-Directional Control Valve
    atribut:
    • Working Fluid: Air
    • Working Temperature Range (°C): 0 to 60 (without freezing)
    • Finish Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate(PBT), Seal rubber: Nitrile rubber(NBR)
    • Working Pressure (MPa): 0.9
    • Working Vacuum Pressure (kPa): -100
  14. Nippon Resibon Mata Gerinda Potong
    Rating:
    100% of 100
    (6)
    Mulai

    Rp12.900

  15. HONEYWELL Electronic Temperature Controller
    Mulai

    Rp21.999.900

    HONEYWELL Electronic Temperature Controller
    Deskripsi:
    Replacement controls, switches, and thermostats replace nonfunctioning parts in HVACR equipment that help regulate temperatures and send signals to control components for efficient operation.
    atribut:
    • For Use With Mfr. Model Number: T7350A1004, T7350B1002, T7350D1008, T7350M1008
    • Item: Electronic Temperature Controller
    • UNSPSC: 31160000
  16. SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and Flow
    Mulai

    Rp75.999.900

    SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and Flow
    Deskripsi:
    SITRANS P DS III / P410, HART, 4-20 mA transmitter for differential pressure and flow PN 32/160 gas 1/liquids 1 art. 3.3 sep Measuring cell filling silicone normal cleaning Span: PN 160 (MWP 2320 psi): 2,5 to 250 mbar (1.004 to 100.4 inH2O), max. static pressure 160 bar Diaphragm stainless steel parts of measuring cell stainless steel Standard design . Explosion protection fm + csa Electric connection and cable inlet: cable gland 1/2-14 npt Housing cover with window (setting: mA)
    atribut:
    • Export Control Regulations: AL : N/ECCN : N
    • Net Weight (kg): 4.5
    • Commodity Code: 90262020
    • Country of Origin: France
    • Max. Static Pressure (bar): 160
  17. Sosro Teh Celup
    Rating:
    100% of 100
    (7)
    Mulai

    Rp7.900

    Sosro Teh Celup
    Deskripsi:
    Teh Celup. Teh hitam.
  18. ARO Solenoid Air Control Valve
    Mulai

    Rp1.299.900

    ARO Solenoid Air Control Valve
    Deskripsi:
    These ARO solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
Daftar Harga control valve pneumatic Terbaru March 2026
EMC Hand Push ValveRp149.900
HONEYWELL Pneumatic Actuated ValvesRp9.599.900
Metalwork Pneumatic ValveRp1.299.900
SPENCE Pneumatic Globe Control ValvesRp36.999.900
Marelli Motori Electric Motor B35Rp1.599.900
NUMATICS Pilot Air Control ValveRp2.199.900
Metalwork Pneumatic CouplingRp1.099.900
HONEYWELL Butterfly ValveRp1.099.900
Marelli Motori Electric Motor B3Rp1.499.900
Marelli Motori Electric Motor B5Rp1.499.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait