Beli control panel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hashimoto Cloth Control Panel Filter Economy Type RefillDeskripsi:Cooling fans for control panels (intake side) for machine tools, cooling fans for power supplies, cutting fluid cooling units for machine tools, spindle cooling units, etc.atribut:
- Thickness (mm): 0.1
- Initial Pressure Loss (Pa): 59
- Dust Collection Efficiency (%) (Average Measured Value): 45.8
- Material: polyester
- Number Of Labels Per Roll: 100
- Wind Speed (m/s): 2.5
- TRUSCO Control Panel Easy Filter (Flame Retardant Type)atribut:
- Width (mm): 150
- Thickness (mm): 0.18
- Weight (g): 190
- Length (m): 20
- Number of Rolls: 100
- Collection Efficiency (%): 50
- Size (mm): 150x200
- Residual Particles (micro): 40
- Heat Resistance Temperature (°C): 140
- TRUSCO Control Board Easy Filter (Filter AC)Deskripsi:-Since it has the elasticity with its thick fabric, it is easy to fix, and it can be used for a long time.-Protects equipment from oil mist and dust.-Since the holder has a magnet, it can be mounted easily.-Dirty filter can be easily replaced by cutting off with perforations.-Can be economically used by replacing the refill filter. -As a prefilter for control panel filters, compressors, and oil conditioners. For equipment having a large air volume. -With holder
- Nito PCS Type Plastic Enclosure (Kotak Plastik)Deskripsi:-Box made of resin for push buttons with high IP and oilproof.-High strength: The impact performance has cleared IK07 of IEC62262.-Flame retardance: Highest grade of 5VA(UL94)at the flammability test.atribut:
- Effective Depth: 57mm
- Hashimoto Cloth Air Filter2 A Type (Filter AC)Deskripsi:-Protect electronic components from oil mist and dust.-Flame-resistant materials are used.-Working period per sheet becomes longer with its thickness.-Due to being equipped with perforations, dirty filters can be easily torn off.-Dirt can be obvioatribut:
- Collection Efficiency: 33.3%
- Thickness: 0.4mm
- Initial Pressure Loss: 26Pa
- Winding Number: 50sheet
- Heat Resistant Temperature: 140°C
- Material: Flame Retardant Polyester
- Perforations Pitch: 200mm
- FRANKLIN ELECTRIC Sump and Sewage Pump Control Panel (Kotak Kendali Pompa)Deskripsi:Sump and sewage pump control panels are wall-mounted boxes with relays, switches, and breakers for controlling the start and stop cycling of sump and sewage pumps and attached alarms. These sump pump control panels use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels that control one pump use two control switches with magnetic contacts to turn the pump on and off. Panels that control two pumps operate by alternately controlling the two pumps to help extend pump life and provide backup if one pump fails.atribut:
- UNSPSC: 31160000
- Country of Origin: Varies (subject to change)
- Switch Actuation: No Switch Included
- Compatible Pump Type: Submersible Non-Clog Pumps
- Motor/Pump HP (HP): 3
- HONEYWELL Morley Lite 8 Circuit Class B Fire Alarm Control PanelDeskripsi:Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.atribut:
- Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
- Construction: Powder coated Cold Rolled STEEL 1.2mm thick
- Cable Entry (mm): 15x20 (Knockout)
- Operating Temperature (°C): 0-49
- Relative Humidity (%): 5 to 95 Non-Condensing
- KRISBOW Chipping Hammer (Martil / Palu Chipping)atribut:
- Type: Chipping Hammer
- Size (g): 300
- Material: Steel
- Dimensions (mm): 260x130x35
- Handle Material: Steel
- Size (lbs): 0.66
- Fort Metal Indoor Panel Box (Kotak Panel Besi)Deskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- TRUSCO Control Panel Easy Filter (Flame Retardant)atribut:
- Size (mm): 250 x 200
- Width (mm): 250
- Length (m): 20
- Number of Sheets (Unit): 100
- Franklin Elektric Pump Submersible (Pompa Celup)Deskripsi:Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industriatribut:
- Pipe Diameter (inch): 4
- Hashimoto Cloth Control Panel Filter With Economy Type HolderDeskripsi:Cooling fans for control panels (intake side) for machine tools, cooling fans for power supplies, cutting fluid cooling units for machine tools, spindle cooling units, etc.atribut:
- Length (m): 30
- Material: polyester
- Height (mm): 65
- Dust Collection Efficiency (%) (Average Measured Value): 45.8
- Initial Pressure Loss (Pa): 59
- Number Of Labels Per Roll: 150
- Thickness (mm): 0.1
- Wind Speed (m/s): 2.5
- MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)Deskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- DV Control Box (Kotak Panel Listrik)atribut:
- Material: Steel
- Box Color: Grey (RAL 7032), Phospat Powder Coat
- Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
- Protection Standard: IP65 & IK10
- CNP Pump Submersible Deep Well Multistage with Franklin Motor 3 Phase (Pompa Celup)Deskripsi:Vertical multistage pump with water-filled or oiled-filled NEMA standard submersible motor for 4",6", 8" deep well. Non-return valve with each pump. Impeller & diffuser made of stamping & welding 304 stainless steel.
- AIR HANDLER Air Purifier Odor Removal Panel Filter (Filter Penjernih Udara)Deskripsi:These odor removal panel air filters are ideal for removing nuisance odors such as pet smells, tobacco smoke, food odors, and mustiness from the air.atribut:
- CCL4 Activity (%): 60
- Filter Efficiency - Air Filters (%): 25
- Filters Out: Odor Removal
- Frame or Header Material: Beverage Board
- Gasket Location: None
- Gasket Material: None
- Max. Velocity (fpm): 500
- Media Color: Black
- Performance Rating: Odor Removal
- Recommended Final Resistance (in wc): 1
- Standards: ASHRAE
- Style - Air Filters: Panel
- Grundfos Control PanelDeskripsi:Multi-purpose control panels connect to and operate pumps and motors for various applications including wastewater, septic, sump, groundwater, process water, filtration, blowers and mixers.
- HOFFMAN Sump and Sewage Pump Control Panel (Kotak Kontrol Pompa)Deskripsi:Sump and sewage pump control panels are wall-mounted boxes with relays, switches, and breakers for controlling the start and stop cycling of sump and sewage pumps and attached alarms. These sump pump control panels use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels that control one pump use two control switches with magnetic contacts to turn the pump on and off. Panels that control two pumps operate by alternately controlling the two pumps to help extend pump life and provide backup if one pump fails.atribut:
- UNSPSC: 39121510
- Amps (A): 6.3 to 10
- Compatible Pump Type: Sewage; Sump; Well
- Cord Length (ft): 20
- Depth (inch): 6
- Enclosure Type: NEMA 4X; UL Type 4X
- For use with: Submersible Pump With No Switch
- Height (inch): 14
- Includes: (3) 20ft Float Switches
- Location: Indoor/Outdoor
- Manufacturer Part Number: VS-3480V0610D
- Number of Pumps Controlled: 2
- Phase - Pumps: 3
- Rated Voltage (V): 208/240/480 AC
- Switch Actuation: Tether Float
- Type: Alternating Duplex Control Panel
- Width (inch): 12
Daftar Harga control panel Terbaru October 2026
| Hashimoto Cloth Control Panel Filter Economy Type Refill | Rp1.199.900 |
| TRUSCO Control Panel Easy Filter (Flame Retardant Type) | Rp279.900 |
| TRUSCO Control Board Easy Filter (Filter AC) | Rp289.900 |
| Nito PCS Type Plastic Enclosure (Kotak Plastik) | Rp439.900 |
| Hashimoto Cloth Air Filter2 A Type (Filter AC) | Rp329.900 |
| FRANKLIN ELECTRIC Sump and Sewage Pump Control Panel (Kotak Kendali Pompa) | Rp7.099.900 |
| HONEYWELL Morley Lite 8 Circuit Class B Fire Alarm Control Panel | Rp15.999.900 |
| KRISBOW Chipping Hammer (Martil / Palu Chipping) | Rp68.900 |
| Fort Metal Indoor Panel Box (Kotak Panel Besi) | Rp269.900 |
| TRUSCO Control Panel Easy Filter (Flame Retardant) | Rp449.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102181720-1.jpg)
/P102607275-2.jpg)
/P102762402-1.jpg)
/P102598898-3.jpg)
/b7P110186403-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/HONEYWELL%20Morley%20Lite%208%20Circuit%20Class%20B%20Fire%20Alarm%20Control%20Panel/o0P104049864-1.jpg)
/h6P103636618-2.jpg)
/mvP109537823-1.jpg)
/P101504568-1.jpg)
/25P104667077-1.jpg)

/34P107628112-2.jpg)
/8hP105169305-2.jpg)
/5wP104051212-2.jpg)
/2lP109428093-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Full%20Addressable%20Smoke%20Detector%20Photoelectric/frP111128567-1.jpg)

/4vP109562175-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)