Beli contaktor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  2. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  3. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  4. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  5. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  6. Schneider Electric Circuit Breaker EasyPact CVS400F (Pemutus Sirkuit)
    Mulai

    Rp4.899.900

    Schneider Electric Circuit Breaker EasyPact CVS400F (Pemutus Sirkuit)
    atribut:
    • Device Application: Distribution
    • Product or Component Type: Circuit Breaker
    • Range of Product: Easypact CVS400-630
  7. SIEMENS Electromagnetic Contactor 3RT6016 (Kontaktor Magnet)
    Mulai

    Rp239.900

    SIEMENS Electromagnetic Contactor 3RT6016 (Kontaktor Magnet)
    Deskripsi:
    Contactor DC 24 V AC3 4 kW 400 V AUX contacts: 1 NO 3-pole, size S00 screw terminal
    atribut:
    • Power Loss (kW): 4
  8. LARKIN Current Transformer CT Diameter 30
    Mulai

    Rp70.900

  9. Schneider Electric TeSys Deca Contacts set LA5-D Series
    Mulai

    Rp1.899.900

    Schneider Electric TeSys Deca Contacts set LA5-D Series
    atribut:
    • Poles Description: 3P
    • Product or Component Type: Main Contact Set
    • Range: TeSys
  10. Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit)
    atribut:
    • Dimensions (mm): 165x105x60
    • Number Of Poles (P): 3
  11. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  12. SIEMENS Electromagnetic Contactor 3RT6017 (Kontaktor Magnet)
    Mulai

    Rp299.900

    SIEMENS Electromagnetic Contactor 3RT6017 (Kontaktor Magnet)
    Deskripsi:
    Contactor AC 24 V 50/60 HZ AC3 5.5 kW 400 V AUX contacts: 1 NO 3-pole, size S00 screw terminal
    atribut:
    • Power Loss (kW): 5.5
Daftar Harga contaktor Terbaru October 2026
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)Rp20.999.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih)Rp559.900
Schneider Electric Harmony XB4 SeriesRp46.900
Schneider Electric TeSys BRp7.199.900
Fuji Electric Thermal Overload RelayRp269.900
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900
Schneider Electric Harmony XB5 USB dan RJ45 Panel MountedRp619.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)