Beli contactor mitsubishi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)
    Mulai

    Rp3.399.900

    Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)
    atribut:
    • flame: T21
    • Type: Electromagnetic contactor
    • Width (mm): 63
    • Operating Method: Irreversible
    • Auxiliary Contact: 2a2b
    • Rated operating current (A): Three-phase squirrel cage motor (AC-3 class): (200 to 220V) 18/(380 to 440V) 18/(500 to 550V) 17, Resistive load (AC-1 class): (200 to 240V) 32/( 380 to 440V) 32
    • Compatible Motor Capacity (200-240V) (kW): Three-phase squirrel-cage motor (class AC-3): 4
    • Compatible motor capacity (380-440V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
    • Compatible motor capacity (500-550V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
    • Length (mm): 81
    • Mass (kg): 0.55
    • Thickness (mm): 136.5
  2. Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.099.900

  3. Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)
    atribut:
    • Contact Arrangement: 3a
    • Auxiliary Contacts: 1a1b
    • Coil Rated Voltage (V): DC24
    • Rated Capacity for Three-Phase Cage Type Motor (AC-3) (kW): (200-220V)3.7,(380-440V)7.5,(500-550V)7.5
    • Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3): (200-220V)18,(380-440V)18,(500-550V)17
  4. Mitsubishi Electric Magnetic Contactor SRD Series
    Mulai

    Rp539.900

    Mitsubishi Electric Magnetic Contactor SRD Series
    atribut:
    • Auxiliary Contact: 2NO + 2NC
    • Operational Current (A): 16
    • Operating Voltage (V): DC100
    • Standard: IEC 337-1, JIS C4531
  5. Mitsubishi Electric Main Circuit B Contact Type Electromagnetic Contactor B-T/N Series
    Mulai

    Rp2.199.900

    Mitsubishi Electric Main Circuit B Contact Type Electromagnetic Contactor B-T/N Series
    atribut:
    • Type: Electromagnetic contactor
    • Auxiliary Contact: 3b
    • Open thermal Current (A) : 25
    • Rated operating current (A): [DC motor (DC2/DC4 class) 2 pole series] DC110V or less: 8/DC220V or less: 1, [DC resistance load (DC1 class) 2 pole series] DC110V or less: 15/DC220V or less: 5
  6. Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)
    Mulai

    Rp529.900

    Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)
    atribut:
    • Operating Method: Irreversible
    • Rated Insulation Voltage (V) : 690
  7. Mitsubishi Electric Contactor Type Electromagnetic Relay Sr-T Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp679.900

    Mitsubishi Electric Contactor Type Electromagnetic Relay Sr-T Series
    atribut:
    • Type: relay
    • Width (mm): 43
    • Length (mm): 75
  8. Mitsubishi Electric High-Sensitivity Contactor Electromagnetic Contactor SD-Q Series
    Mulai

    Rp1.099.900

    Mitsubishi Electric High-Sensitivity Contactor Electromagnetic Contactor SD-Q Series
    atribut:
    • Applicable Motor Capacity (kW): Single-phase motor (AC-3 class): 0.2 (100-110V)/0.4 (200-220V), Three-phase squirrel-cage motor (AC-3 class): 2.5 (200-240V)/4 (380-440V)/4 (500-550V)
    • Applicable Rail Width (mm): 35
    • Atmosphere: Does not contain dust, smoke, corrosive gas, moisture or salt. If used continuously for a long time in a sealed state, it may lead to contact problems.
    • Auxiliary Contact: 1a
    • Average power consumption: 1.3W
    • Coil Rated Voltage (V): DC24
    • Connectable Wire (mm²): Main circuit compatible wire size: 1.25 to 2 (Φ1.6), control circuit compatible wire size: 1.25 to 2 (Φ1.6)
    • Current Capacity (A): Breaking: Rated operating voltage 220V: 120, Rated operating voltage 440V: 90, Closed circuit: Rated operating voltage 220V: 120, Rated operating voltage 440V: 90
    • Electrical Durability: AC3 class: 1 million times (the auxiliary contact is rated 500,000 times)
    • Frame: Q11
    • Installation Altitude (m): 2000 or less
    • Length (mm): 51
    • Mass (kg): 0.19
    • Mechanical Durability: 10 million times
    • Open Voltage (V): 10% or more of the rated voltage
    • Operating Time (ms) : Coil ON → Main contact ON: 50 or less, Coil OFF → Main contact OFF: 20 or less
    • Operating Voltage: 85% or less of rated voltage
    • Rated Insulation Voltage (V): 690
    • Shock Resistance (m/s²): 49 or less
    • Storage Temperature (°C): -30 to 65 (but no condensation or freezing). Storage temperature refers to the ambient temperature during transportation or storage, and must be within the operating temperature range when starting to use the product.
    • Thickness (mm): 66.5
    • Tightening Torque (N m): Main circuit: 0.94 to 1.17 (reference value 1), control circuit: 0.94 to 1.17 (reference value 1)
    • Type: Electromagnetic contactor
    • Type of Operation: Irreversible
    • Type of Sign: Can be mounted on IEC and DIN standard 35mm wide rails
    • Type of Terminal Fitting: IEC35mm rail mounting is possible.
    • Vibration Resistance (m/s²): 19.6 or less (10 to 55 Hz)
    • Width (mm): 45
  9. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  10. Mitsubishi Electric Dc Operated Electromagnetic Contactor S-T Series (Non-Reciprocal) With Wiring Rationalization Terminal
    Mulai

    Rp1.099.900

  11. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  12. Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Mulai

    Rp2.499.900

    Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Deskripsi:
    Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)
    atribut:
    • Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
    • Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
    • Type: Magnetic Contactor
    • Length (mm): 96
    • Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
    • Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
    • Coil Rated Voltage (V): AC24V
    • Thickness (mm): 74
    • Width (mm): 87
Daftar Harga contactor mitsubishi Terbaru October 2026
Mitsubishi Electric Electromagnetic Contactor S-T Series (Non-Reversible) Wiring Rationalized Terminal Surge Suction Device Mounting Type (Kontaktor Magnet)Rp899.900
Mitsubishi Electric Electromagnetic Contactor S-N Series (Kontaktor Magnet)Rp9.099.900
Mitsubishi Electric Direct Current (Main Circuit) Electromagnetic Contactor (Ac Operation Type)Rp7.199.900
Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)Rp3.399.900
Mitsubishi Electric Electromagnetic Contactor S-T Series (Non-Reversible) Surge Suction Device Mounting Type (Kontaktor Magnet)Rp819.900
Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)Rp1.099.900
Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)Rp1.699.900
Mitsubishi Electric Magnetic Contactor SRD SeriesRp539.900
Mitsubishi Electric Main Circuit B Contact Type Electromagnetic Contactor B-T/N SeriesRp2.199.900
Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)Rp529.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait