Beli connector nanaboshi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nanaboshi Metal Connector NR-20 SeriesDeskripsi:-Robust shell made of die cast.-Adoption of a five-key guide enables a very smooth connection.-Wire connection method is solder.-The one-touch lock mechanism enables easy and reliable operation. -One-touch lock connector. -PF (plug female) and RM (receptacle male) Fitatribut:
- Voltage resistance: 1500V
- Shell Materials: Zinc Alloy, Satin Finish Chrome Plate Treatment
- Insulator Materials: Synthetic Resin
- Contact Materials: Copper Alloy, Silver Plate Treatment
- Nanaboshi Metal Connector NCS-16 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-In PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fitatribut:
- Rated: 5A125V
- Shell Materials: Zinc Alloy, Tin Cobalt Plate Treatment
- Contact Materials: Copper Alloy, Nickel Plate
- Insulator Materials: Synthetic Resin
- Nanaboshi Metal Connector NJC-20 SeriesDeskripsi:-Robust shell made of die cast.-Adoption of a five-key guide enables a very smooth connection.-The receptacle can be attached from the back of the panel.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -PF (plug female) and RM (receptacle male) Fitatribut:
- Shell Materials: Zinc Alloy, Satin Finish Chrome Plate Treatment
- Insulator Materials: Synthetic Resin
- Contact Materials: Copper Alloy, Silver Plate Treatment
- Nanaboshi Metal Connector NCS-40seriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-P (plug female)is in PSE notation. (8p, 12P, 16P excluded)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) Fitatribut:
- Limit Operation Voltage: 300V
- Voltage resistance: 1800V
- Shell Materials: Zinc Alloy, Chrome Plate Treatment
- Insulator Materials: Synthetic Resin
- Contact Materials: Copper Alloy, Silver Plating
- Nanaboshi Metal Connector NCS-25 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
- Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With PanelDeskripsi:Usage:For signals, transmission and electronic equipmentatribut:
- Specification: True core (apparatus side)
- Shape: True core
- Standard: JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws
- Rating: 5A 250V
- Withstand Voltage: 1000V
- Connector Shape: Receptacle
- Material (Contact)/Processing: Copper alloy / silver plating
- Material (Insulator): Synthetic resin
- Compatible Cable Outside Diameter (phi mm): 10.0 - 12.5
- Contact Resistance (miliΩ): 5 or less
- Material (shell)/ Processing: Zinc alloy/satin chromium plating
- Shell Size: 20
- Wire Connector Method: Soldering
- Contact Number: 10
- Contact Shape: Male (pin)
- Conductor Cross Section Area (mm²): 0.5
- Insulation Resistance (MΩ): 1000
- Operating Temperature Range (°C): -25 - +85
- Ojiden (Osaka Automatic Electric) Foot Switch SP Type Series Seal Struture Switc Built-in Typeatribut:
- Rated: 0.1A-30VDC
- Operating Characteristics: Momentary
- Operating Force (N) : 22
- Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plugatribut:
- Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
- Connector Shape: PM (Male)
- Number of Contacts: 2
- Rated: 10A250V
- Limiting Operation Voltage (V): 400
- Voltage Resistance (V): 2000
- Electric Wire Conductor Cross Section Area (mm²): 2
- Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
- Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panelatribut:
- Connector Shape: Receptacle
- Wire Connector Method: Soldering
- Contact Shape: Female (socket)
- Insulation Resistance (MΩ): 2000
- Nanaboshi Metal Connector NCS-50 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-NCS-504-P is in PSE notation.-Wire connection method is solder. -Screw-in lock type connector. -P (plug female)and R (receptacle male)Fitatribut:
- Shell Materials: Zinc Alloy, Chrome Plate Treatment
- Contact Materials: Copper Alloy, Silver Plating
- Insulator Materials: Synthetic Resin
- Nanaboshi Metal Connector NJC-20 Seriesatribut:
- Adhesive Strength: 3.93N / 10mm
- Tensile Strength: 41.6N / 10mm
- Core Diameter: 3 inches (76 mm)
- Color: transparent
- Length (m): 35
- Thickness (mm): 0.05
- Width (mm): 24
- Nanaboshi Metal Connector NCS SeriesDeskripsi:-A cap used for R (receptacle)type or Ad (adaptor)type to protect the contact part. -Screw-in lock type connector cap.atribut:
- Chain Materials: Stainless Steel
- Main Body Materials: Zinc Alloy
- Screw Materials: Brass
- Nanaboshi Metal Connector NCS-30 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female)and R (receptacle male)Fitatribut:
- Shell Materials: Zinc Alloy, Chrome Plate Treatment
- Contact Materials: Copper Alloy, Nickel Plate
- Insulator Materials: Synthetic Resin
- Nanaboshi Metal Connector NCS-44 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-PM (plug male)is in PSE notation. (8P excluded)-Wire connection method is solder. -Screw-in lock type connector. -PM (plug male)and RF (receptacle female)Fitatribut:
- Insulator Materials: Synthetic Resin
- Nanaboshi Metal Connector NCS-40 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-P (plug female)is in PSE notation. (8p, 12P, 16P excluded)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) Fitatribut:
- Shell Materials: Zinc Alloy, Chrome Plate Treatment
- Insulator Materials: Synthetic Resin
- Contact Materials: Copper Alloy, Silver Plating
- Nanaboshi NJW Series Waterproof Medium Size Connector Straight Plugatribut:
- Shell Size: 24
- Contact Shape: Female
- Shape: Straight
- Applicable Cable Outer Diameter (Φmm): 13.1~15.0
- Specification: Correct Core (Equipment Side)
- Kinds: Round Shape
- Conductor Cross Section Area (mm²): 1.25
- Connector Shape: PF Plug
- Contact Resistance (miliΩ): 3 or less
- Insulation Resistance (MΩ): 2000
- Joining Method: Screw
- Material (Contact)/Processing: Copper Alloy/Silver Plating
- Material (Insulator): Synthetic Resin
- Material (Packing): Synthetic Rubber
- Material (Shell)/Processing: Zinc Alloy/Special Chemical Treatment
- Number of Poles: 10
- Operating Temperature Range (°C): -25~+85
- Rated Current (A): 10
- Rated Voltage (V): 250
- Standard: Electrical Appliance and Material Safety Law
- Nanaboshi Metal Connector NCS-54 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-NCS-544-PM is in PSE notation.-Wire connection method is solder. -Screw-in lock type connector. -PM (plug male)and RF (receptacle female)Fitatribut:
- Shell Materials: Zinc Alloy, Chrome Plate Treatment
- Contact Materials: Copper Alloy, Silver Plating
- Insulator Materials: Synthetic Resin
- Dr. OSHA Sepatu Boots Safety Nevada 3398 (Sepatu Proyek)Deskripsi:Dr OSHA Penjaga Terpercaya! Selalu memproteksi anda! Ada tantangan untuk setiap lingkungan kerja, Dr OSHA menawarkan solusi yang sesuai dengan tempat anda bekerja. Percayakan kepada Dr OSHA Safety Shoes memberikan Kemananan dan Kenyamanan.atribut:
- Color: Brown
- SNI License: Yes
- Outsole: Polyurethane (PU)
- SNI Number: 311/W/RE/B/IX/2017
- SANWA DENKI KOGYO Waterproof Circular ConnectorDeskripsi:-An inexpensive soldering wired round connector among others, which is widely tipically used as a general circuit.-It is waterproof type. -PCM (plug male) and RSF (receptacle female) fitatribut:
- Contact Diameter: phi1.6mm
- Solder Hole Diameter: phi1.7mm
- Attached Rubber Bushing Size: 7 (applicable cable outer diameter:phi6.0 to phi6.9)
- Nanaboshi Metal Connector NCS-60 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Wire connection method is solder. -Screw-In Lock Type Connector -P (plug female)and R (receptacle male)Fitatribut:
- Limit Operation Voltage: 600V
- Voltage resistance: 3000V
- Shell Materials: Zinc Alloy, Chrome Plate Treatment
- Contact Materials: Copper Alloy, Silver Plating
- Insulator Materials: Synthetic Resin
Daftar Harga connector nanaboshi Terbaru March 2026
| Nanaboshi Metal Connector NR-20 Series | Rp139.900 |
| Nanaboshi Metal Connector NCS-16 Series | Rp93.900 |
| Nanaboshi Metal Connector NJC-20 Series | Rp85.900 |
| Nanaboshi Metal Connector NCS-40series | Rp479.900 |
| Nanaboshi Metal Connector NCS-25 Series | Rp119.900 |
| Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel | Rp129.900 |
| Ojiden (Osaka Automatic Electric) Foot Switch SP Type Series Seal Struture Switc Built-in Type | Rp1.099.900 |
| Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug | Rp269.900 |
| Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel | Rp199.900 |
| Nanaboshi Metal Connector NCS-50 Series | Rp259.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































%20Foot%20Switch%20SP%20Type%20Series%20Seal%20Struture%20Switc%20Built-in%20Type/0kP107035020-1.jpg)










%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Dr_%20OSHA%20Sepatu%20Boots%20Safety%20Nevada%203398%20(Sepatu%20Proyek)/P102127940-1.jpg)