Beli confined space equipment di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AIR SYSTEMS INTERNATIONAL Duct, Vent & Duct Connector for Confined SpaceDeskripsi:Permanent letters and numbers feature adhesive or mounting methods that will attach them to a surface permanently.
- Karam TripodDeskripsi:- Tripod is one such product that can be used for easy access by a worker into confined spaces such as manholes, tanks, etc.- It provides a means of controlled ascent and descent, as well as protection from fall, should the depth of the space require it.- A particularly challenging area of activity is when the worker is required to move into confined spaces. - KARAM provides equipment that allows easy overhead access in and retrieval of personnel and material from such confined space areas.- Can be used with winches PN801(DP), PN801(40)(DP), PN817(DP), PN818(DP), PN818(SR)(DP), PN818(C)(DP) when used with PN800(44) winch bracket and retrieval blocks PCGS20R(N), PCGS25R and PCGS30R when used with PN800(45) retrieval bracket.atribut:
- Length of Cable (m): 20
- Maximum Load Capacity (kg): 500
- Winch Line Material: Galvanized steel wire rope of dia 4.5mm
- PICC Fall ArresterDeskripsi:Alat ini bekerja seperti sabuk pengaman mobil. Ketika ada hentakan keras otomatis akan mengunci sehingga tidak akan jatuh. Digunakan sebagai safety protection pada pekerjaan di tempat-tempat tinggi. Cocok di aplikasikan di Body Harnessatribut:
- Maximum Capacity (kg): 150
- Top Rope Length (cm): 50
- Wire Rope/Sling Diameter (mm): 4
- Wire Rope/Sling Length (m): 15
- FALLTECH Confined Space WinchDeskripsi:These modular hand trucks allow users to replace parts of the hand trucks as they become worn or damaged, making them easier to maintain than non-modular hand trucks with welded frames and nose plates. They are used in delivery services and other commercial and industrial settings where the trucks will be used often and their parts may need frequent maintenance. These hand trucks have aluminum frames and nose plates. They weigh less than steel or stainless steel hand trucks and resist rusting when used in damp or wet environments. Aluminum nose plates are more rigid than magnesium nose plates and are best suited for environments with mild to moderate temperatures.atribut:
- UNSPSC: 46182302
- Confined Space Component: Davits; Tripods
- For Equipment Type: Davit; Tripod
- Harness End Connection: Swivel Snap Hook
- Includes: 20 in Weather Resistant Storage Bag
- Operation Mode: Manual
- Rated For Lifting: Personnel
- Winch Cable Length (ft): 120
- Winch Cable Material: Stainless Steel
- Winch Weight Capacity (lbs): 310
- monotaro Crack Check ScaleDeskripsi:To crack confirmation of the concrete of the wall or the like.atribut:
- Dimensions (mm): 110 x 55 x 0.3
- Material: stainless
- Graduation accuracy (mm): +/- 0.1
- KRISBOW Kipas Ventilatoratribut:
- Voltage (V/Hz): 220-240/50
- Type: without Duct
- Kaen Rescue Tripodatribut:
- Working Load (kg): winch 200-500
- Blocking Force (kN): winch 22
- Fully Expanded (cm): 222
- Complete Contraction (cm): 141
- Max Lifting Weight (N): 1600
- Material: High strength aluminum alloy
- Blocking Force (kg): 500
- Gear Ratio (winch): 5:1
- Packing Size (cm): 176x28x25
- Steel Cable (winch) (m): 30
- LEOPARD Rescue Tripodatribut:
- Weight Capacity (kg): 140
- Wire Material: Galvanized
- Tripod Material : Alumunium
- Wire Diameter (mm): 4
- 3M Confined Space Overload ClutchDeskripsi:Overload protection clutch for power drive style confined space digital winches, 450 lb. (204 kg) maximum working load.We offer a variety of accessory items that will work with you, making your job easier, more productive and safe. Our confined space entry accessories range from lanyards that help keep the victim vertical during rescue, to brackets that allow quick and easy installation of a mechanical device. We also offer various carrying and storage bags providing for easy transport. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most.atribut:
- Color: Black
- Connected Safety ID Equipped: No
- For use with: Power Drive Digital Winches
- Net Weight (kg): 1.7
- Weight Capacity (kg): 204
- Cerro Rescue Tripotatribut:
- Type: Rescue The Tripe Tripod
- Work Load (kg): 200
- Blocking Force (kN): 22
- Extension Length (cm): 222
- Closed Length (cm): 414
- Max. Lifting Weight (N): 1600
- Breaking Load (kg): 500
- Capacity (kg): 30.0
- Packing Size (cm): 140x40x40
- Wire Rope (m): 30
- SNDWAY Gas Detector 4 In 1Deskripsi:Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.atribut:
- Measuring Gas: Carbon monoxide, hydrogen sulfide, combustible gas, oxygen
- Display Error: Carbon monoxide (≤ 10% (relative Error)), hydrogen sulfide (± 5ppm), combustible gas (± 5%FS), oxygen (± 3%FS)
- Indication mode: LCD Indicates real-time data, LED, sound, and vibration Alarm
- Alert: Sound Alarm
- Sound Alarm (dB/cm): 85/30 away
- Applicable (RH): < 90% no condensation
- Applicable Temperature (°C): -10 to 55
- Charging specifications: Type-C DC 5V 1A
- LCD Display: over the set limit, low Battery power
- Response Time (s): < 30
- Sensor principle: Electrochemical and catalytic combustion
- Size (mm): 133x67x30
- Visual Alarm: highlight LED, Vibration Alarm
Daftar Harga confined space equipment Terbaru January 2026
| AIR SYSTEMS INTERNATIONAL Duct, Vent & Duct Connector for Confined Space | Rp1.899.900 |
| Karam Tripod | Rp23.999.900 |
| Petzl Grillon Hook with Lanyard | Rp4.199.900 |
| PICC Fall Arrester | Rp999.900 |
| FALLTECH Confined Space Winch | Rp28.999.900 |
| monotaro Crack Check Scale | Rp46.900 |
| KRISBOW Kipas Ventilator | Rp2.299.900 |
| Kaen Rescue Tripod | Rp7.999.900 |
| LEOPARD Rescue Tripod | Rp31.999.900 |
| King Power (Hoist) Electric Winch | Rp9.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/AIR%20SYSTEMS%20INTERNATIONAL%20Duct%2C%20Vent%20%26%20Duct%20Connector%20for%20Confined%20Space/0xP109462033-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/Petzl%20Grillon%20Hook%20with%20Lanyard/P103084842-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Retractable)/PICC%20Fall%20Arrester/fnP109969563-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/Kaen%20Rescue%20Tripod/ilP108185669-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Lain%20-%20lain/LEOPARD%20Rescue%20Tripod/jmP106149706-1.jpg)
%20Electric%20Winch/etP107340533-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/3M%20Confined%20Space%20Overload%20Clutch/hiP108583630-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Cerro%20Rescue%20Tripot/owP104624896-1.jpg)