Karam Tripod Rescue (Tripod K3)

Sebelum PPN:
Rp27.999.900
Spesifikasi
Length of Cable (m)20
Maximum Load Capacity (kg)500
Winch Line MaterialGalvanized steel wire rope of dia 4.5mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Tripod is one such product that can be used for easy access by a worker into confined spaces such as manholes, tanks, etc.
- It provides a means of controlled ascent and descent, as well as protection from fall, should the depth of the space require it.
- A particularly challenging area of activity is when the worker is required to move into confined spaces.
- KARAM provides equipment that allows easy overhead access in and retrieval of personnel and material from such confined space areas.
- Can be used with winches PN801(DP), PN801(40)(DP), PN817(DP), PN818(DP), PN818(SR)(DP), PN818(C)(DP) when used with PN800(44) winch bracket and retrieval blocks PCGS20R(N), PCGS25R and PCGS30R when used with PN800(45) retrieval bracket.
Feature
- Comes with double integral head mounted pulleys which are permanently incorporated in the cast aluminium head of the tripod and provide independent passing over of cable from a winch and a retrieval block
- Consists of two auxiliary eye bolts as attachment points
- Material of cast head and legs: aluminium alloy
- Consists of steel support: shoes provided with rubber sole to increase friction and impart more stability
- Strength of anchorage point is greater than 23kN
- Every tripod is provided with pre-installed universal mounting attachments to easily mount the winch and retrieval blocks
- Comes with a sturdy bag to pack

Ulasan Produk

Tidak ada ulasan