Beli conduit pvc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- CANTEX PVC ConduitDeskripsi:This PVC conduit can be heated with special tools so that it can be bent in the field. It routes and protects wire and cable, and adapts to curves and changes in direction. It can also be installed inside walls, floors, and ceilings. It can’t be used by itself for grounding, so a grounding conductor needs to be pulled along with the other conductors in the run.
- FLEXICON Polypropylene Corrugated Conduit Contractor Pack (Pipa Konduit)Deskripsi:Contractor Packatribut:
- Thread: M20
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- Lesso PVC Conduit Pipeatribut:
- Color: White
- Kabelindo Power Cable NYM Series (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 3
- SIGMA Ties Cable Ties (Pengikat / Kabel Tis)atribut:
- Size (mm): 3.6x200
- PRALON Pipa Conduit High Impact Pralon ConduitDeskripsi:Pipa Conduit PRALON adalah Pipa Conduit Listrik High Impact , Pipa PRALON mudah di bending / di bengkokan menggunakan ver bending , Pipa Conduit PRALON sudah sertifikasi internasional IEC.
- CANTEX Elbow for PVC ConduitDeskripsi:These elbows solvent-weld onto the ends of two pieces of PVC conduit to join them at a 45° angle and change the direction of the run.atribut:
- UNSPSC: 39121311
- Indoor/Outdoor Usage: Indoor/Outdoor
- Material: PVC
- Standards: UL
- CANTEX Coupling for PVC Conduit (Sambungan Pipa Konduit)Deskripsi:These couplings have a piston that extends and retracts to compensate for length changes of PVC conduit. They’re often used where there are large fluctuations in temperature, which can cause conduit to expand and contract. These couplings position onto the ends of two lengths of conduit and are solvent-welded in place to join them together.atribut:
- UNSPSC: 39121311
- For Conduit Type: PVC
- For use with: Schedule 40 PVC Conduit
- Material: PVC
- Standards: UL
- PITHON Flexible Metal ConduitDeskripsi:- Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
- Westpex Pipa PVC High Impact Conduit (PVC Pipe)Deskripsi:Material : Poly Vynil Chloride (PVC) dan tidak menghasilkan gas dioxin jika terbakar.
- Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)atribut:
- Type: NYFGBY
- Specification: IEC 60502-1/SNI IEC 60502-1
- Standard Delivery Length (m): 100
- DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)Deskripsi:Wiring Accessories. Connector.atribut:
- Type: Straight
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- AFC Liquid-Tight Conduit (LFMC/LFNC)Deskripsi:This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.atribut:
- Flexibility: Flexible
- Jacketed: Yes
- Wet Location: Yes
- Lesso Pipa Conduitatribut:
- Grade: B
- Color: White
- Diameter (mm): 20
- Thickness: 1.4
- Length (mm): 3000
Daftar Harga conduit pvc Terbaru October 2026
| Boss Pipa Conduit | Rp19.900 |
| CANTEX PVC Conduit | Rp23.900 |
| Unilon Pipa PVC High Impact Conduit (PVC Pipe) | Rp53.900 |
| FLEXICON Polypropylene Corrugated Conduit Contractor Pack (Pipa Konduit) | Rp1.299.900 |
| PITHON PVC Coated Flexible Metal Conduit | Rp549.900 |
| Lesso PVC Conduit Pipe | Rp31.900 |
| Kabelindo Power Cable NYM Series (Kabel Listrik) | Rp15.900 |
| SIGMA Ties Cable Ties (Pengikat / Kabel Tis) | Rp32.900 |
| PRALON Pipa Conduit High Impact Pralon Conduit | Rp15.900 |
| CANTEX Elbow for PVC Conduit | Rp259.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/fmP107959562-1.jpg)


/nvP107411859-2.jpg)
/d1P108037469-1.jpg)


/nqP109731854-12.jpg)

/laP107959766-1.jpg)
/g4P107959580-2.jpg)
/P101003153-1.jpg)
/lcP105168768-2.jpg)

/icP109815660-21.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)