Beli concrete test di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Digipas Digital Concrete Hammer Testatribut:
- Display: OLDE digital
- Measuring Range (N/mm²): 10-70
- Accuracy: ±0.1
- Operating Temperature (°C): -40 to 60
- Power: 3.7 Li-ion Rechargeable battery
- Dimension: 280x75x60
- Impact Energy (N m): 2207
- Wipro Hardness Tester (Alat Uji Kekerasan)atribut:
- Pointer Friction (N): 0.65 ± 0.15
- Pointer Length (mm): 20.0 ± 0.2
- LANGRY Hammer TestDeskripsi:The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.- Accurate and reliable concrete strength assessment.- Ergonomic design for comfortable handling.- Super-hard aluminum alloy case resists wear and tear.The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.Components- Rebound Hammer- Hand Protector Silicone Hand Rest- A Grinding Stone- One Maintenance Kit- Instrument CaseAccessoriesThe Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.atribut:
- Calibration Value on Testing Anvil: 80±2
- Elastic Tension Spring Stiffness (N m): 785.0±30. 0
- Standard Impact Energy (J): 2.207
- GOTT Concrete Test Hammeratribut:
- Dimensions (LxWxH): 320x190x90
- Material: Metal
- Impact Energy (mkg): 0.225 (2.207 Joule)
- Measurement Range (N²): 10 to 70
- Set Content: Grinding Stone
- Proceq Hammer Testatribut:
- Display: Mechanical Display
- Molykote BR-2 Plus High Performance GreaseDeskripsi:High-performance Grease with solid Lubricants for metal/metal combinations involving slow to fast movements, particularly with medium to high loadsatribut:
- Product Type: Molykote® Grease
- Technology: Mineral Oil
- Base Oil Visc @ 40C: 110
- NLGI Grade: 2
- Thickener: Lithium
- Solid Lubricants: MoS2
- Color (PPSH-50): Black
- Myzox Concrete test hammer NS-III / NSR-IIIDeskripsi:Since the ultra-compact and ultra-lightweight anvil can be stored together with the test hammer, it is possible to check the machine difference on site. Low resilience 43R display corresponding to the measured concrete value.Concrete strength measurementatribut:
- Mass (kg): 4
- Sanyo Testing Machines Concrete Test Hammer TypeDeskripsi:The concrete test hammer is a non-destructive test that estimates the compressive strength of ordinary concrete from the resilience when hitting the surface of hardened concrete. The most economically recommended model on the market.For determination of uniaxial compressive strength of concrete, durability test of aged concrete, quality control of concrete products, etc.atribut:
- Type: Pointer reading type
- Mass (kg): 3
- Included Accessories: Wheel, instruction manual, chalk
- Dimensions, DiameterxLength L (Φmmxmm): About 54x355
- Strength Measurement Range (N/mm²): 10 to 70
- AMS Hardness Testeratribut:
- UNSPSC: 41114611
- Includes: Calibration and QC Certificate; Carry Case with Shoulder Strap; Grindstone; Phenolphthalein Atomizer; Phenolphthalein Label Precautions; Position Template; Transport Safety Cap
- Product Type: Concrete Test Hammer
- Tanel Moisture MeterDeskripsi:Moisture meter VM-3 has been designed to rapidly determine the level of moisture in paper by measuring its resistance. It has been calibrated for normal composition of waste paper. In order to measure the level of maisture In waste paperit is sufficient to slide the electrode into pressed papaer or to press the electrodes to the surface of the paper.
- Mahkota Mesin Cetak Peletatribut:
- Daya (HP): 16
- Diameter Corong (mm): 250
- Dimensi (cm): 100x34x96
- Kapasitas (kg/jam): 250-350
- SNDWAY Laser Distance Meter with Measuring Tape (Meteran Laser & Meteran Manual)Deskripsi:SNDWAY Laser Distance 40M dengan Pita MeteranGabungan dari meteran konvesional dengan meteran modern yang canggih menggunakan laser menghasilkan meteran laser SNDWAY TM40.Sangat mudah untuk dibawa kemana-mana dan penggunaannya begitu praktis!Pita dilengkapi dengan zero magnetic hookatribut:
- Accuracy (mm): ±2
- Tape Range (m): 5
- Unit Switch: m/in/ft
- Laser II (nmxmW): 635<1
- Battery: 2xAAA
- Power Supply: 2xAAA Battery
- Size (mm): 85.3x79.3x58.3
- Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)atribut:
- Size (kg): 1
- Service Temperature Range (°C/°F): -30 to 650/-22 to 1,202
- Unworked penetration (mm/10): 280-310
- Color: Brown
- Density (g/mL): 1.26 at 20°C (68°F)
- Weld load (N): 4800
- Frictional Force (N): 2600
- Initial Break-Away Torque (N m): 135
- Load (N): 20000
- Screw Test (micron): Thread 0.13, Head 0.08
- Wear Scar Under 400 N Load (mm): 0.65
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- TOSITA Mesin Peletatribut:
- Type: Mesin Diesel 8PK
- Power (PK): Diesel : 8
- Capacity (kg/hour): 200
- Schmidt Concrete Strength and Uniformity TestingDeskripsi:Concrete strength and uniformity testing using rebound hammer technologyatribut:
- Memory: Instrument memory > 20,000 impacts; Display memory - Memory of iOS or Android device
- Impact Energy (N m): 2.207 (N), 0.735 (L)
- Display: Analog & backlit digital (100 x 100 pixels, graphic)
- Connections: Low energy Bluetooth®, USB for charging and updates
- Battery: Standard AAA, alkaline or rechargeable
- Compressive Strength Range: 10 to >100 N/mm² (1,450 to>14,500 psi); L-Hammer with optional mushroom plunger: 5 to 10 MPa (725 to 1,450 psi)
- Instrument Firmware: Automatic calculation of rebound value according to international standards
Daftar Harga concrete test Terbaru October 2026
| Digipas Digital Concrete Hammer Test | Rp77.999.900 |
| Wipro Hardness Tester (Alat Uji Kekerasan) | Rp2.099.900 |
| LANGRY Hammer Test | Rp4.399.900 |
| GOTT Concrete Test Hammer | Rp30.999.900 |
| Proceq Hammer Test | Rp69.999.900 |
| Molykote BR-2 Plus High Performance Grease | Rp9.799.900 |
| Myzox Concrete test hammer NS-III / NSR-III | Rp24.999.900 |
| Sanyo Testing Machines Concrete Test Hammer Type | Rp18.999.900 |
| TRUSCO Test Hammer (Martil / Palu Uji) | Rp219.900 |
| DOGYU Test Hammer (Palu Uji) | Rp479.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/ieP108519662-1.jpg)



%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Molykote%20BR-2%20Plus%20High%20Performance%20Grease/fbP109146551-1.jpg)


/2vP102014103-4.jpg)
/P102301636-1.jpg)



/4yP105530178-2.jpg)
/h1P106779613-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%201000%20Paste%20Anti-Seize%20(Pelumas%20Ulir%20Baut)/blP108096417-1.jpg)
/P101518176-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)