Beli concrete cutter makita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOBSTER (LOBTEX) Diamond Saw Blade for Civil EngineeringDeskripsi:-Attach the diamond blade for civil works to a concrete cutter and a like, high quality blade for wet use.-For cutting asphalt, concrete roads, blocks, bricks and other variety of building structures.atribut:
- Working Tool: Wet Type Concrete Cutter
- Base Metal Materials: Tool Steel(SKS-5)
- Tip Material: Diamond Abrasive Grains, etc.
- FIRMAN Concrete Cutteratribut:
- Depth Adjustment: Handle Rotation
- Driving: Manual Push
- EVERYDAY Mesin Pemotong AspalDeskripsi:Concrete Cutter Q350H14 adalah mesin potong yang dikhususkan untuk concrete. Biasa digunakan untuk jalan beton atau lantai beton pada warehouse. Q350H14 menggunakan bahan bakar, cocok untuk digunakan di tempat yang tidak tersedia listrik. Dilengkapi dengan water tank sebagai supply air untuk blade, yang berfungsi agar debu hasil proses cutting tidak beterbangan sekaligus sebagai pendingin blade.
- EVERYDAY Portable Concrete CutterDeskripsi:Portable Cutteratribut:
- Engine Model: 2 Stroke
- Blade Diameter: 300-350 mm
- KRISBOW Mesin Pemotong Aspal-Betonatribut:
- Depth Adjustment: Handle Rotation
- Engine Type: Gasoline, Honda GX390
- Loncin Concrete CutterDeskripsi:Mesin untuk memotong aspal. Mesin tangguh dan kokoh, siap digunakan di segala medan. Torsi yang kuat membantu Anda memotong aspal lebih kuat dan cepat..atribut:
- Output (HP): 13
- Maximum Cutting Depth (mm): 125
- Maximum Blade Diameter (mm): 450
- Maximum Blade Size (inch): 16
- Adjusting For Cutting Depth: Manual Rotation System
- Fuel Type: Fuel
- Dimensions (LxWxH) (mm): 925x630x950
- Engine Power (hp): 13
- Fuel Tank Capacity (L): 6.5
- Multipurpose Machine Model: G 390F
- Oil Capacity (L): 1.1
- Start Machine: Recoil
- Water Tank Capacity (L): 30
- HOUSE BM Tachiage Hole SawDeskripsi:-Drilling and counterboring can be done in a single process.-Suitable for levelling floor raising adapter and unit mounting brackets.-Suitable for drilling and counterboring plywood underlayment, flooring materials, concrete panels, etc.-Work material: Wood, plaster board, resin panel, flooring material.atribut:
- Cutting Diameter: 35
- Shank Diameter: 10・SDSmm
- Blade thickness: 2.8mm
- Effective Length: 90mm
- Purpose of Use: Work material: Wood, plaster board, resin panel, flooring material.
- WACKER NEUSON Concrete Cutter Asphalt Cutting MachineDeskripsi:Mesin Potong Aspal Beton Concrete Cutter Wacker Neuson BFS16. Wacker Neuson BFS : pemotong aspal untuk pekerjaan jalan anda.atribut:
- Engine: Wacker WM270
- Power (kW/hp): 6.6/9
- Fuel Tank Capacity (L): 6.1
- Fuel Consumption (L/hour): 1.741
- Maximum Blade Diameter (mm): 400
- Maximum Cutting Depth (mm): up to 150
- Water Tank Capacity (L): 45
- TOTAL Diamond Wheel BetonDeskripsi:American Industrial Quality. Especially for Concrete Cut. Laser Welded Cutting Rim. Color box packaging.atribut:
- Size (mm): 405x25.4
- Hyundai Plate Compactor CNP90Deskripsi:Hyundai Compactor provides high productivity and reliable quality result.Designed for compact granular soils and asphalt, Hyundai Compactor has it all-top performance, easy handling, low maintenance and long life.
- DMX Core Drill ConcreteDeskripsi:Mata mesin bor inti
- Thor Copper Hammer (Palu Tembaga)Deskripsi:A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.atribut:
- Face Material: Copper
- Shaft Material: Wood
- Head Material: Iron
- Type: Hammer
- Special Features: Replaceable Strike Faces
- Face Hardness: Soft
Daftar Harga concrete cutter makita Terbaru March 2026
| LOBSTER (LOBTEX) Diamond Saw Blade for Civil Engineering | Rp4.699.900 |
| FIRMAN Concrete Cutter | Rp7.699.900 |
| EVERYDAY Mesin Pemotong Aspal | Rp15.999.900 |
| EVERYDAY Portable Concrete Cutter | Rp11.999.900 |
| KRISBOW Mesin Pemotong Aspal-Beton | Rp24.999.900 |
| Loncin Concrete Cutter | Rp15.999.900 |
| HOUSE BM Tachiage Hole Saw | Rp3.499.900 |
| WACKER NEUSON Concrete Cutter Asphalt Cutting Machine | Rp77.999.900 |
| TOTAL Diamond Wheel Beton | Rp2.299.900 |
| Makita Mesin Potong Keramik | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20Diamond%20Saw%20Blade%20for%20Civil%20Engineering/P102774142-1.jpg)












/6vP102130247-4.jpg)